Beli safety kacamata di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M BX Protective EyewearDeskripsi:Sleek, contoured and fully adjustable protective eyewear, 3M BX features a soft adjustable nose bridge, lens angle adjustment, and adjustable length temples for extended wear.atribut:
- Frame Material: plastic
- Lens Material: Polycarbonate
- Lens Coating: anti fog
- Lens Marking: Z87+
- Anti Fog Lens: Yes
- Comfort Features: Adjustable length temples, Lens angle adjustment, Soft nose bridge
- Eyewear Range: Value
- Frame Color: Silver/Black
- Frame Style/Type: Half-frame
- Hard Coat Lens: No
- Metal Detectable: No
- Product Type: Safety Glasses
- Recommended Application: Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding, Welding
- Seal Type: No Seal
- Splash Protection: No
- Temple Color: Silver and Black
- Temple Style: Adjustable length
- UV Protection: 99.9%
- TRUSCO Safety GlassesDeskripsi:-It fits perfectly with the small face.-Protects your eyes from both sides.-UV cut lens (99.9%) specs adopted.atribut:
- Lens Color: Clear
- Summitech Professional Chemical Resistant Gloves Unsupported CB-F 06N1 (Sarung Tangan Chemical)Deskripsi:Unsupported Nitrile Flocklined Gloves. Chemical processing and preparation. Oil and petrochemical industry. Automotive and supply industry. Food handling and processing. General Janitorial and cleaning.atribut:
- Coating Material: Natural Rubber/Chloroprene Blend
- Liner Material: Flocklined
- Length (mm): 330
- Cuff Style: Straight
- TRUSCO Safety Glasses (Over Side Type)atribut:
- Specification: With side, defogging and scratch proof, UV cut, nose pads
- Weight (g): 27
- Standard: ANSI standard product (Z87.1)
- Lens Color: Clear
- Material (Frame): Polycarbonate
- Material (Lens): Polycarbonate
- Lens Thickness (mm): 2.4
- 3M Safety Glass QX Type ClearDeskripsi:It is a lens that uses the latest technology DX lens and has a coating on the surface of polycarbonate, which has both scratch-resistant and anti-fog functions. It is 99.9% UV cut and has excellent chemical resistance.Easy-to-replace lens (patented in the US).The length of the vine can be adjusted in 4 steps (0 to 15 mm).atribut:
- Lens Color: Clear
- Lens Thickness (mm): 2.0
- Anti-fog processing: Yes
- Anti-scratch Processing: Yes
- UV Cut: Yes
- Crane adjustment: Yes
- Material: Lens: Polycarbonate, Frame: Nylon
- Nose Pad: Yes
- Temple Color: Black
- Width (mm): 146
- G-Safe Safety GlassesDeskripsi:Sebenarnya penggunaan safety glass sangatlah penting. Namun terkadang masih banyak pekerja yang kurang memperhatikan perlengkapan safety yang satu ini. Sehingga mereka tidak menggunakannya dengan benar, bahkan kadang tidak menggunakan kacamata sama sekali. Hal ini tentunya sangat beresiko, terlebih jika kebetulan Anda bekerja di area yang mewajibkan peralatan keselamatan kerja.Untuk memberikan kenyamanan pada saat digunakan, kami memiliki banyak pilihan kacamata safety yang bisa dipilih, disesuaikan dengan kebutuhan, dan juga model yang cocok. Beberapa type kacamata safety yang kami miliki diantaranya adalah:- kacamata dengan frame gelap- kacamata dengan frame clear atau beningMasing masing dari type tersebut biasanya disesuaikan dengan kebutuhan dan juga pemakaian di lapangan. Sebagai contoh misalnya, untuk pekerja bengkel, kacamata warna bening cocok digunakan, namun tidak demikian untuk pekerja las. Contoh lainnya, departemen laboratorium, cocok menggunakan kacamata bening sebagai pelindung ketika berada di ruangan yang banyak mengandung bahan kimia, dan seterusnya.Selain digunakan untuk melindungi mata dari partikel kecil, kacamata safety berwarna clear kadang juga dipakai untuk pekerjaan bengkel, seperti menggerinda, membubut, mengamplas, dan pekerjaan bengkel lainnya.
- monotaro Safety Glasses (Kacamata Safety)Deskripsi:Design that file outline of the face.- Adopted polycarbonate with high impact resistance foe lanses.- With UV 385 (99%cut) function.- With anti-fog function- Specification : Reinforcing processing, UV protection, with protctive film.atribut:
- Package Weight (g): 52
- JIS Standard: Non-standardized
- Lens: Anti-fog + curing treatment
- Lens Color: Clear
- Material: (Temple part) Nylon resin
- Material (Lens): Polycarbonate
- Standard: ANSI Z 87.1
- KING'S Kacamata Safety IcariaDeskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
- CIG Eye Protection Angler (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- SWS Backstitch Leather Glovesatribut:
- Material: LWG Certified Leather
- Overall Length (cm): 24.5
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Sewing Specification: Outside sewing
- Size: FREE
- monotaro Kacamata Safety (Tipe Hybrid)Deskripsi:It is a hybrid safety glasses that can be changed to standard type or goggle type. -Change to the goggles by pulling out the vine and changing to the rubber band. -The rubber material iss attached to the tip of the vine.atribut:
- Shape: Binocular type
- Lens Color: Clear (transparent)
- Frame Color: Silver
- Material (Lens): Polycarbonate
- Material (Frame): Polypropylene, elastomer
- Pad Material: Vinyl chloride
- Weight (g): About 27 (eyeglass type) / about 25 (goggle type)
- Band Material: Nylon
- CIG Eye Protection Nile (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- CIG Eye Protection Piranha (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- CIG Eye Protection Javelin (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- CIG Eye Protection Oasis (Kacamata Safety)atribut:
- Color: Black Frame with Clear Lens
- Compliance: ANSI Z87.1
Daftar Harga safety kacamata Terbaru January 2026
| 3M BX Protective Eyewear | Rp119.900 |
| TRUSCO Safety Glasses | Rp119.900 |
| Summitech Professional Chemical Resistant Gloves Unsupported CB-F 06N1 (Sarung Tangan Chemical) | Rp33.900 |
| TRUSCO Safety Glasses (Over Side Type) | Rp149.900 |
| 3M Safety Glass QX Type Clear | Rp269.900 |
| G-Safe Safety Glasses | Rp21.900 |
| monotaro Safety Glasses (Kacamata Safety) | Rp63.900 |
| GOSAVE Kacamata Safety Fashion Mirror | Rp18.900 |
| KING'S Kacamata Safety Icaria | Rp34.900 |
| LEGION Eco Glasses (Kacamata Safety) | Rp4.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20BX%20Protective%20Eyewear/P102069370-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/TRUSCO%20Safety%20Glasses/P102710791-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/Summitech%20Professional%20Chemical%20Resistant%20Gloves%20Unsupported%20CB-F%2006N1%20(Sarung%20Tangan%20Chemical)/rmP103459994-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/TRUSCO%20Safety%20Glasses%20(Over%20Side%20Type)/P102012567-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20Safety%20Glass%20QX%20Type%20Clear/h2P107126614-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/G-Safe%20Safety%20Glasses/05P105182005-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/monotaro%20Safety%20Glasses%20(Kacamata%20Safety)/P101581323-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/GOSAVE%20Kacamata%20Safety%20Fashion%20Mirror/P102925755-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Kacamata%20Safety%20Icaria/P101000015-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/LEGION%20Eco%20Glasses%20(Kacamata%20Safety)/blP103459417-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Angler%20(Kacamata%20Safety)/6eP102086230-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Divisa%20Safety%20Glasses%20(Kacamata%20Safety)/0gP101000016-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/SWS%20Backstitch%20Leather%20Gloves/7yP111478286-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/monotaro%20Kacamata%20Safety%20(Tipe%20Hybrid)/P102234068-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Nile%20(Kacamata%20Safety)/P102086285-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KRISBOW%20Kacamata%20Safety/ixP101517681-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Piranha%20(Kacamata%20Safety)/67P102086223-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Javelin%20(Kacamata%20Safety)/3gP102086124-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Oasis%20(Kacamata%20Safety)/P102086322-1.jpg)