3M Safety/Protection Glasses QX Type Clear (Kacamata Safety)

Sebelum PPN:
Rp269.900
Spesifikasi
Lens ColorClear
Lens Thickness (mm)2.0
Anti-fog processingYes
Anti-scratch ProcessingYes
UV CutYes
Crane adjustmentYes
MaterialLens: Polycarbonate, Frame: Nylon
Nose PadYes
Temple ColorBlack
Width (mm)146

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a lens that uses the latest technology DX lens and has a coating on the surface of polycarbonate, which has both scratch-resistant and anti-fog functions. It is 99.9% UV cut and has excellent chemical resistance.
Easy-to-replace lens (patented in the US).
The length of the vine can be adjusted in 4 steps (0 to 15 mm).

Ulasan Produk

Tidak ada ulasan