Beli safety can di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JUSTRITE TypeI Steel Safety Can for Flammables
    Mulai

    Rp3.299.900

    JUSTRITE TypeI Steel Safety Can for Flammables
    Deskripsi:
    -Safely manages solvents.-Keep the dangerous fluid or liquids safely by controlling steam and protect factory and workers from the risk of fire.-Prevent flashback and prevent ignition of solvents.-The mouth closes automatically when releasing the handle to suppress volatilization. -For flammable fluid or liquid movement and storage.-FM standard.-UL Standard.-ULC Standard
    atribut:
    • Color: Red
    • Material: Zinc plated steel
  2. JUSTRITE Type I & II Safety Can
    Mulai

    Rp2.799.900

    JUSTRITE Type I & II Safety Can
    Deskripsi:
    Flammable liquids safety cans dispense and store flammable liquids such as gasoline or alcohol. They are painted or colored red, silver, or white for quick visual identification by employees and first responders.
    atribut:
    • Cap Features: Self-Closing
    • For use with: Flammables
    • Includes Flame Arrestor: Yes
    • Material: Polyethylene
    • Product Type: Type I Safety Can
  3. monotaro Long Nozzle Oil Mug With Lid
    Mulai

    Rp179.900

    monotaro Long Nozzle Oil Mug With Lid
    Deskripsi:
    Gasoline, is the best light oil, kerosene, low engine oil such as viscosity oil, coolant, in the recruitment and replacement of water.
    atribut:
    • Height (mm): 355
    • Set Content: Cover with oil jug, long nozzle (with a cap, 530mm)
    • Dimensions (mm): 205 x 190 x 355
    • Material: polyethylene
    • Bottom Diameter (Ø mm): 205
    • Capacity (L): Five
  4. Daytona Futatsuki Oil Jug
    Mulai

    Rp199.900

    Daytona Futatsuki Oil Jug
    atribut:
    • Nozzle Outside Diameter: 20φ mm
    • Nozzle Length: 180mm
    • Nozzle Inside Diameter: 13φ mm
    • Capacity: 1L
    • 1 Scale: 500ml up to 100 units, 500ml more than 250ml units
  5. JUSTRITE Type 1 Safety Can
    Mulai

    Rp1.699.900

    JUSTRITE Type 1 Safety Can
    atribut:
    • Material: terneplated steel
  6. JUSTRITE Flammable Safety Cabinet
    Mulai

    Rp21.999.900

    JUSTRITE Flammable Safety Cabinet
    Deskripsi:
    Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
  7. JUSTRITE Safety Can Accessories
    Mulai

    Rp169.900

    JUSTRITE Safety Can Accessories
    Deskripsi:
    Insulated pallet covers are bubble packaging sheets sized to fold and fit over palletized loads of foods, beverages, or pharmaceuticals. The air bubble packaging is covered with a shiny, reflective film that insulates against excessive heat, maintaining a consistent temperature around the load to prevent spoilage or damage.
  8. Furupla Oil Jug 1L (Peralatan Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    Furupla Oil Jug 1L (Peralatan Oli)
    Deskripsi:
    -Hard to enter dust and dust with lid. It is with brass scissors.-The color of the handle is 4 colors, and it can be managed by type of oil.
    atribut:
    • Capacity (L): 1
    • Diameter x Height (mm): 114x210
    • Nozzle Length (mm): 140
    • Scale Interval (ml): 250 (however starts from 300ml)
  9. Furupla Oil Jug 2L
    Mulai

    Rp179.900

    Furupla Oil Jug 2L
    atribut:
    • Capacity (L): 2
    • Main Part Dimension (mm): 300x144x295
    • Nozzle Length (mm): 140
  10. JUSTRITE Plunger Can
    Mulai

    Rp4.799.900

  11. monotaro Very Useful Long Nozzle Oil Jug
    Mulai

    Rp73.900

    monotaro Very Useful Long Nozzle Oil Jug
    Deskripsi:
    It is a very long nozzle with a length of 530 mm, which makes it easy to work even in places where it was difficult to enter until now. Since the long nozzle which is troubled by storage also comes with a nozzle holder after use, it can be housed compactly, there is no waste of liquid without soiling the floor. 98-032 (1, 2, 3 L), 98-033 (4, 5 L) of Furukawa Pharmaceutical Industry can be used for nozzle replacement.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: Oil mug, long nozzle (with cap 530mm), nozzle holder
    • Material: polyethylene
    • Nozzle Length (mm): 530
    • Tip nozzle diameter (Φmm): Outer diameter / 22, inner diameter / 18.5
  12. JUSTRITE HPLC Waste Can
    Mulai

    Rp12.999.900

    JUSTRITE HPLC Waste Can
    Deskripsi:
    High-Performance Liquid Chromatography (HPLC) waste cans connect to HPLC systems and store the waste products generated during operation. They feature quick-connect fittings for easy installation, an integrated flame arrestor on their spout, and a volatile organic compound (VOC) filter fitting on their exhaust port to protect users.
    atribut:
    • UNSPSC: 24121807
    • Can Diameter (inch): 12
    • Can Material: Polyethylene
    • Color: White
    • Compatible Fluids: Solvents
    • Fitting Material: Polypropylene
    • Handle Type: Fixed Position
    • Number of Fittings: 2
    • Product Type: Disposal Safety Can
    • Seal Material: EDPM
    • Standards: FM; NFPA; OSHA
  13. monotaro Gasoline Carrying Can (Vertical Type)
    Mulai

    Rp909.900

    monotaro Gasoline Carrying Can (Vertical Type)
    Deskripsi:
    Automobile, agricultural machinery, generators, brush cutters, chain saws, etc.
    atribut:
    • Material (threaded portion): Aluminium Alloy
    • Standard: UN standard certified product (UN standard is a UN standard transport container test standard. Containers that conform to this standard are considered to meet the fire standard test standards)
    • Capacity (L): 20
    • Thickness (mm): 0.8
    • Body Material: Electro-galvanized steel sheet
    • Color: Greenery
    • Dimensions (width W x length L x height H) (mm): 173 x 345 x 465 (Gomugado, including handle)
    • Material (Hose): PE
    • Material (Nozzle): PE
    • Material (Packing): Gum
    • Surface Treatment: Powder coating
  14. Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp849.900

    Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)
    Deskripsi:
    Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20L
    atribut:
    • Can Material: Steel
    • Color: Green
    • Standard Met: UN Approved, Class 3
  15. TRUSCO Oil Jockey
    Mulai

    Rp189.900

    TRUSCO Oil Jockey
    atribut:
    • Finishing Material: Polyethylene
    • Type: without Lid
    • Applications: For Machine Oil
    • Heat Resistance Temperature (°C): 0 to 80
  16. Furupla Oil Polyethylene Jug
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Furupla Oil Polyethylene Jug
    Deskripsi:
    -Even if liquid is poured up to its maximum capacity, there is space left until the pouring opening so it does not spill and safe to use.
    atribut:
    • Scale Interval: 500ml
Daftar Harga safety can Terbaru March 2026
JUSTRITE TypeI Steel Safety Can for FlammablesRp3.299.900
JUSTRITE Type I & II Safety CanRp2.799.900
monotaro Long Nozzle Oil Mug With LidRp179.900
Daytona Futatsuki Oil JugRp199.900
KRISBOW Lemari Penyimpan Bahan yang Mudah TerbakarRp10.999.900
JUSTRITE Type 1 Safety CanRp1.699.900
JUSTRITE Safety CabinetRp5.799.900
JUSTRITE Flammable Safety CabinetRp21.999.900
JUSTRITE Safety Can AccessoriesRp169.900
Furupla Oil Jug 1L (Peralatan Oli)Rp139.900

Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)