Beli safety blocks di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TITAN Safety BlockDeskripsi:-Made of reinforced aluminium and has lightweight and durable case.-With rust-resistant and easy-to-handle rotating hook.-Pulling rope-Anchor rope.-Safety Belt Construction Guideline Compliant Product.atribut:
- Accessories: Pulling rope, Anchor rope
- Autonics I/O Terminal Blocks AFR SeriesDeskripsi:The AFR series interface terminal blocks are ideal for PLCs and motion device input and output. The AFR series utilize a rising clamp type connection with built-in screws for easy, secure and durable connection. The terminal blocks also feature a slim and compact design with 5 mm terminal pitch.atribut:
- Terminal Pitch (mm): 5
- Terminal Type: Rising Clamp
- Autonics I/O Terminal Blocks ABL SeriesDeskripsi:The ABL series screwless relay terminal blocks are ideal for operating various loads using output signals from PLCs featuring simple and easy connection between circuits. Relay terminal blocks offer space-saving design with 5 mm terminal pitch and stable connection with screwless push-in type for easy maintenance. Users can switch between independent or load common output options and NPN / PNP input options using jumper bars.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient Temperature (°C): -15 to 55, storage: -25 to 65
- Applicable Cable Solid Wire (mm): Ø0.6 to Ø1.25 (60°C only)
- Applicable cable Stranded wire: AWG22-16 (0.3 to 1.25mm²) (60°C only)
- Indicator: Operation indicator: Blue LED
- Insulation Resistance (MΩ): ≥1,000 (at 500VDC megger)
- Protection Structure: IP20 (IEC standard)
- Rated Voltage (V): DC 24 ±10%
- Terminal Type: Screwless
- Phoenix Contact Safety RelaysDeskripsi:Safety relay for emergency stop and safety doors up to SILCL 1, Cat. 1, PL c, depending on the application up to SILCL 3, Cat. 4, PL e, 1-channel operation, automatic/manual start, 3 enabling current paths, US = 24 V DC, plug-in screw terminal block
- Phoenix Contact Safety DeviceDeskripsi:Two-channel zero speed and overspeed safety relay up to SIL 3 or Cat. 4, PL e according to EN ISO 13849, 4 N/O contacts, suitable for connecting incremental encoders and initiators, plug-in screw connection terminal blocks, width: 45 mmatribut:
- Depth (mm): 114.5
- Phoenix Contact Safety ModuleDeskripsi:Safety-related digital input module, degree of protection IP20, for use in PROFIsafe systems. The module has 4 safe digital inputs for two-channel assignment or 8 safe digital inputs for single-channel assignment.
- Schneider Electric TeSys K Contactoratribut:
- Product Name: TeSys K
- Mitutoyo Gauge Block Steel SetDeskripsi:The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Glade 3in1 Surface Disinfectant & Air SanitizerDeskripsi:Glade 3 in 1 Surface Disinfecant & Air Sanitizer memiliki beberapa fungsidalam 1 produk. Glade 3 in 1 efektif membunuh kuman dan bakteri diudara, mensanitasi permukaan keras dan lunak serta mengharumkan ruangan.FEATURE1. Aroma Fresh yang segar dan lembut.2. Tersedia dalam 2 ukuran 250 ml dan 400 ml3. Bentuk aerosolBENEFITS1. Membunuh kuman dan bakteri penyebab penyakit di udara.2. Membunuh bakteri dan kuman penyebab penyakit di segalapermukaan baik permukaan keras maupun permukaan lunak.Permukaan keras seperti meja, kursi, pegangan pintu, paket.Permukaan lunak seperti gorden, sofa kain, sprei.3. Menghilangkan bau yang disebabkan oleh kuman penyebab bau dan harumkan ruangan.4. Mengendalikan jamur dan bakteri pada permukaan.atribut:
- Packaging: Aerosol Can
- monotaro Exchange Film for Welded Light Shielding FenceDeskripsi:It is an exchange film for shading fence. It blocks out strong ultraviolet rays and visible light, which is said to be harmful to the human body during welding work, and protects the eye's safety.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Dimensions (Width W x Height H) (mm): 1970 x 1970
- Eyelet Inner Diameter (mm): Φ 12
- Material: Soft Vinyl film
- Specification: Fireproof performance test number acquired
- Eyelet Pitch (mm): About 480
- Thickness (mm): 0.35
- Number of Eyelet: 16
- OSAKA CHEMICAL Wonder CrusherDeskripsi:-Container part and the power unit can be separated, and easy to take out the crushed sample.-Since plastic is used in the holder of the grinding container, it is lightweight and easy to handle, it blocks heat discharged from the power unit and prevents heating of the container.-Safety switch function to prevent runaway of the motor, overload protector function when overload is applied.atribut:
- AS ONE Part Number: 61-9639-13
- Material: SUS420
- Suitable Model: WC-3, WC-3L
- Type: Cutter assembly
- Fuji Electric Display Light Dome ShapeDeskripsi:Standardized high-brightness LED Shoko product Pari-kun. Easy to add / replace contacts / transformers. Wiring from two directions. Achieved the industry's shortest depth Emergency stop using a trigger action mechanism that comes standard with a protective cover for live parts. Standard push button switch (compliant with IEC and EN standards). UL / CSA standard and TUV (EN standard) certified as standard products CE marked
- Daikin Modular Stack ValveDeskripsi:-Stack the stack valve on the manifold blocks to assemble a hydraulic unit.-Easy circuit change.-Miniaturization of hydraulic equipment is realized.atribut:
- Mounting Type: 28.0cm
- Classification: Direction Control Valve
- Nominal Diameter: 3/8
- Scotch-Brite SabutDeskripsi:3M Scotch-Brite Sabut with benefit:-Coir green sponge for cookware cleaning. -3 times more cleaner, -3 times more durable.
- Mitutoyo Gauge BlockDeskripsi:Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
Daftar Harga safety blocks Terbaru March 2026
| TITAN Safety Block | Rp15.999.900 |
| Autonics I/O Terminal Blocks AFR Series | Rp669.900 |
| Autonics I/O Terminal Blocks ABL Series | Rp179.900 |
| Toyo Safety Helmet | Rp279.900 |
| Phoenix Contact Safety Relays | Rp2.399.900 |
| Phoenix Contact Safety Device | Rp4.899.900 |
| Phoenix Contact Safety Relays | Rp429.900 |
| Phoenix Contact Safety Module | Rp4.499.900 |
| Schneider Electric TeSys K Contactor | Rp139.900 |
| Mitutoyo Gauge Block Steel Set | Rp3.599.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TITAN%20Safety%20Block/P102800164-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Toyo%20Safety%20Helmet/4mP105410166-1.jpg)









%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/monotaro%20Exchange%20Film%20for%20Welded%20Light%20Shielding%20Fence/P102238073-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Daikin%20Modular%20Stack%20Valve/P102866683-1.jpg)