Beli safety block di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TITAN Safety BlockDeskripsi:-Made of reinforced aluminium and has lightweight and durable case.-With rust-resistant and easy-to-handle rotating hook.-Pulling rope-Anchor rope.-Safety Belt Construction Guideline Compliant Product.atribut:
- Accessories: Pulling rope, Anchor rope
- TSUYORON Safety BlockDeskripsi:-Made of reinforced aluminium and has lightweight and durable case.-With rust-resistant and easy-to-handle rotating hook.-Pulling rope-Anchor rope.-Safety Belt Construction Guideline Compliant Product.atribut:
- Drop Distance: Within 0.6m
- Drop Impact Load: 4.0kN
- Main Body Dimension LxWxD: 343x274x117mm
- Maximum Working Load: 120kg
- Stainless Wire Diameter: 4.3mm
- Accessories: Anchor rope, Pulling rope, Carabiner
- TSUYORON BelblockDeskripsi:-Added a decelerator function on the strap roll mechanism to prevent random roll of the strap due to sudden winding.-Anchor rope-Pulling rope.-With Centrifugal Brake Type Locking Mechanism.-Safety Belt Construction Guideline Compliant Product.atribut:
- Maximum Working Load: 120kg
- Mitutoyo Vernier Caliper NIBDeskripsi:The Mitutoyo Vernier scale caliper utilizes nib jaws with round measuring faces to perform precision inner and outer dimension measurements when high accuracy is necessary. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.
- Rotary Synthetic Lithium Complex Hi-TempDeskripsi:Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.Advantages and Potential Benefits:> Helps assure proper lubrication and protection even in most severe water exposure conditions> Excellent grease tenacity, help reduce leakage and extend re-lubrication intervals for reduced maintenance requirements> Helps extend grease life and enhance bearing protection in high temperature applications helping to reduce maintenance and replacement costs> Reliable protection of lubricated equipment , even under conditions of high sliding with potential for extended equipment life and reduce unanticipated downtime> Provide potential for inventory rationalization and reduced inventory costsUsed in a wide range of equipment including industrial, automotive, construction and marine applications. Their blue color enables easy verification of application.atribut:
- Color: Biru Transparant
- Structure: Smooth
- Soap Type: Lithium Complex
- Dropping Point (Minimum): 280 – 300 Celcius
- Penetration: '245 – 260 at 25°C
- TRUSCO Container BagDeskripsi:-Possible to lift the contents with a forklift and store it as it is in a warehouse or the like.-As a waste bag.-As a transport bag for food products, pigment, materials, etc.-Tag card(suspended type): 1 piece.-Food Sanitation Act compliant product.atribut:
- Maximum Filling Load: 1000kg
- Outer DiameterxH: phi1100x1060mm
- Inlet Dimension Outer DiameterxH: phi1100x700mm
- Material: Polypropylene (PP)
- Wipro Blower VentilatorDeskripsi:Aplikasi : Kipas ventilasi portable yang ideal untuk hotel, pabrik, mal, gudang, lab, dapur, ruang bawah tanah, bengkel.Selain itu juga cocok untuk pembuangan pada welding gas, debu, & cat ketika merenovasi rumah.atribut:
- Working Temperature (°C): < 40
- Power at 50Hz (V): 220
- GOSAVE Weld Apron BlueDeskripsi:- 100% cow leather- High quality grade leather- Included arm protector- without seam connectors leatheratribut:
- Size (cm): 53x85
- monotaro Keset Karet LubangDeskripsi:Produk ini juga sering disebut dengan Keset Karetatribut:
- Color: black
- Material: Regenerated rubber
- Hole Diameter (phi mm): About 25
- Thickness (mm): 11
- Dimensions (mm): 910x1520
- CAMP Cobra 2 Retractable Fall ArresterDeskripsi:Self-retracting fall arrester certified for use overhead or at foot level with fall factor up to 2. Maximum length of 165 cm without connectors (200 cm is the maximum allowed length with connectors). 46 mm polyester webbing with a breaking strength of 15 kN is protected by a durable ABS cover. Complete with locking steel connector and integrated shock absorber.atribut:
- Maximum Length (cm): 165
- Max. Length with Connector (cm): 200
- Breaking Strength (kN): 15
- Standard: EN 360
- 3M PROTECTA Rebel Self Retracting Lifeline CableDeskripsi:33 ft. (10m) of 3/16" (5mm) galvanized steel wire rope with swiveling snap hook, thermoplastic housing and anchorage carabiner.Rugged, lightweight thermoplastic housingStackable housing designBuilt-in carrying handle33 ft. (10m) 3/16" (5mm) galvanized steel cable lifeline
- Endlessafe Fire Safety Cabinetatribut:
- Size (cm): 180x120x40
- Material: Mild Steel Plate
- Thickness (mm): 1.2
- Cerro Rectracable Fall Arresteratribut:
- Polymer Casing: High Strenght Polymer Casing
- Capacity (kg): 140
- Non Brand Fire Cabinet Fullsetatribut:
- Dimensions (cm): 180x120x40
- Material: Mild steel 1.2mm plate
- 3M Protecta Rebel Self Retracting Lifeline WebDeskripsi:11 ft. (3.3m) of 1" (2.5cm) polyester web with snap hook, swiveling anchorage and carabiner.Swiveling anchorage loop and carabiner11 ft. (3.3m) 1" (2.5cm) polyester web lifelineSelf-locking snap hook on lifelineCompact, lightweight design
Daftar Harga safety block Terbaru March 2026
| TITAN Safety Block | Rp15.999.900 |
| TSUYORON Safety Block | Rp53.999.900 |
| TSUYORON Belblock | Rp5.999.900 |
| Mitutoyo Vernier Caliper NIB | Rp4.899.900 |
| Rotary Synthetic Lithium Complex Hi-Temp | Rp2.399.900 |
| TRUSCO Container Bag | Rp529.900 |
| Wipro Blower Ventilator | Rp1.399.900 |
| GOSAVE Weld Apron Blue | Rp139.900 |
| monotaro Keset Karet Lubang | Rp479.900 |
| CAMP Cobra 2 Retractable Fall Arrester | Rp1.399.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TITAN%20Safety%20Block/P102800164-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Safety%20Block/P103032755-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Belblock/P102769715-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Synthetic%20Lithium%20Complex%20Hi-Temp/8kP102114308-3.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Jaket/GOSAVE%20Weld%20Apron%20Blue/P102926037-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/CAMP%20Cobra%202%20Retractable%20Fall%20Arrester/ciP103698450-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20PROTECTA%20Rebel%20Self%20Retracting%20Lifeline%20Cable/k5P107008725-14.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Endlessafe%20Fire%20Safety%20Cabinet/j8P104709692-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Cerro%20Rectracable%20Fall%20Arrester/onP104624887-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Non%20Brand%20Fire%20Cabinet%20Fullset/atP106102389-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20Protecta%20Rebel%20Self%20Retracting%20Lifeline%20Web/knP107008743-1.jpg)