Beli safety belt mobil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Sabuk Pengaman
    Mulai

    Rp349.900

    KRISBOW Sabuk Pengaman
    Deskripsi:
    Belt : 50mm x 1.2M nylon belt, Rope : 14mm x 1.5M, 1x buckle, 1 x gdh ring, 1x adjusting loop, 1x double-lock snap hook dia.16mm, 1x rope hook bag, 1x bundle of belt
    atribut:
    • Material: Nylon (belt)
    • Size: 1,2 m (belt); 1,5 m (rope)
  2. 3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)
    Mulai

    Rp609.900

    3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)
    Deskripsi:
    Fall protection that’s there when you need it. Every at height worker deserves to be safe, no matter the size or nature of the job. That’s why Protecta products have become the choice of safety managers looking for reliable fall protection solutions that comply with safety regulations and help their workers get the job done.
  3. VPRO Safety Belt
    Mulai

    Rp52.900

  4. 3M Safety Body Harness Construction Positioning DBI-SALA Delta
    Mulai

    Rp5.899.900

    3M Safety Body Harness Construction Positioning DBI-SALA Delta
    atribut:
    • Body Belt: Yes
    • Buckle Type: Tongue Buckle
    • Chest Buckle Material: Zinc Plated Steel
    • Connected Safety ID Equipped: Yes
    • D-ring Placement: Back; side
    • Harness Application: Positioning
    • Leg Buckle Material: Stainless Steel Grommet
    • Padding Location Type: Back/Hip, Shoulder
    • Product Color : Yellow
    • Product Series: Delta
    • Product Type: Construction Style Positioning Harness
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities, Wind Energy
    • Torso Buckle Material: Zinc Plated Steel
    • Weight Capacity (kg): 190
  5. KH AREEL Safety Belt of Ewind Type with A Supporting Belt
    Mulai

    Rp3.199.900

    KH AREEL Safety Belt of Ewind Type with A Supporting Belt
    Deskripsi:
    -It is a supporter belt one-piece set that can be used immediately after purchase.-Free and locking switching type.-Exclusively for unifilar suspension.-Winding type.-Lightweight aluminum lever type hook.-Hook with flexible ring.
    atribut:
    • Waist Belt Width WxL: 50x1200mm
    • Lanyard: W15xL1500mm
    • Rope Material: Nylon (with aramid)
    • Hook Material: Aluminium Lever, Steel Hook
  6. Fujii Denko Full Harness Safety Belt Aya with Body Belt
    Mulai

    Rp6.199.900

    Fujii Denko Full Harness Safety Belt Aya with Body Belt
    Deskripsi:
    Pads are placed especially in areas where the load is concentrated in order to further utilize the characteristics of the harness safety belt that supports the entire body, fatigue does not concentrate locally during work, and the impact load of a crash is distributed to various parts of the body. And prevent physical damage.For factories, construction, civil engineering, mining, bridge construction, and other general aerial work.* Please use a safety belt or lanyard with a shock absorber.
    atribut:
    • Size: M
    • Waist Belt (WxL) (mm): 50x1300
    • Belt Width (mm): 45
    • Chest Belt (mm): 38
    • Connection Belt Type: D type
    • Shoulder/thigh belt (mm): 45
  7. TSUYORON Industrial Safety Belt with Retractable Lanyard One-Handritora
    Mulai

    Rp1.899.900

    TSUYORON Industrial Safety Belt with Retractable Lanyard One-Handritora
    Deskripsi:
    -The industry's first one-hand (single-handed operation) mechanism is installed.-You can operate from the unwinding of the woven rope(strap)to the storage with one hand, you can automatically wind up by pulling out a little woven rope.-Exclusively for unifilar suspension.-With shock absorber.-With Rope Halfway Stop Function.-With lock function.
    atribut:
    • Hook opening: 50mm
    • Lanyard: Strap Width 15xLength 1500mm (with hook)
  8. KRISBOW Sabuk Pengaman Lineman dengan Sliding Handle
    Mulai

    Rp999.900

    KRISBOW Sabuk Pengaman Lineman dengan Sliding Handle
    atribut:
    • Belt (mm): 45 Nylon Belt
    • Rope (mm x m): 14 x 2 (Nylon Rope)
  9. GOSAVE Safety Belt Harness Eco Single Small Hook
    Rating:
    80% of 100
    (1)
    Mulai

    Rp129.900

    GOSAVE Safety Belt Harness Eco Single Small Hook
    Deskripsi:
    - Single lanyard- Small hook- 100% polyester- Webbing width 50mm- Stitching rope- Tool bag- Double D-ring
    atribut:
    • Material: 100% polyester
    • Webbing Width (mm): 50
  10. LEGION Full Body Harness Single Big Hook
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    LEGION Full Body Harness Single Big Hook
    Deskripsi:
    - Single lanyard- 3 Adjustable point- D-ring- High quality 100% polyester- Stitching rope
Daftar Harga safety belt mobil Terbaru October 2026
KRISBOW Sabuk PengamanRp349.900
3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)Rp609.900
KRISBOW Sabuk Pengaman ProyekRp539.900
3M Double Lanyard with Shock Absorbing (Tali Body Harness)Rp1.199.900
VPRO Safety BeltRp52.900
3M Safety Body Harness Construction Positioning DBI-SALA DeltaRp5.899.900
MILLER ELECTRIC Pelindung Jatuh (Sistem Penahan Jatuh)Rp559.900
KH AREEL Safety Belt of Ewind Type with A Supporting BeltRp3.199.900
Fujii Denko Full Harness Safety Belt Aya with Body BeltRp6.199.900
TSUYORON Industrial Safety Belt with Retractable Lanyard One-HandritoraRp1.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)