Beli sabuk pengikat barang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO TCS Buckle Belt Fastening MachineDeskripsi:Application: To prevent load shifting of palette and cargo. To ensure safety of illuvium. To prevent falling of stored product.
- SpanSet Ratchet Lashing 1857 ClawDeskripsi:Keuntungan menggunakan Ratchet Lashing 1857 merek SpanSet : - Diproduksi sesuai standard EN 12195-2. - Dilengkapi dengan Indikator Daya Tekan (TFI) untuk 500kg. - Serial No. unik disetiap produk untuk memudahkan dalam jejak telusur (Traceability). - Tersedia pilihan aksesoris untuk memaksimalkan keamanan dalam mengamankan muatan. - Dilengkapi dengan "certificate of conformance", label produk dan buku petunjuk penggunaan.atribut:
- Webbing Width (mm): 50
- Color: Orange
- monotaro Load Tightening Belt (Buckle Resin Type)Deskripsi:Light weight tightening.Preventing collapse of indoors, outdoors, and warehouses.Prevent opening of trunk and furniture.atribut:
- Belt Width (mm): 25
- Working Load (kg): 10
- Breaking Load (kg): 50
- Material (stopper): POM
- Belt Material: Nylon
- GOSAVE Ratchet Tie Down 3tonatribut:
- Webbing Color: Orange
- MARUICH Case Lockatribut:
- Color: Blue
- Material: Fabric = polyester, flat buckle = aluminum
- Width (mm): 700
- Harmit Ratchet Tie Down Cargo Lashing BeltDeskripsi:HARMIT Ratchet Tie Down Cargo Lashing Belt 1" x 5M - Tali Pengikat Barang- Praktis/flexible, mudah digunakan- Kuat, mengikat barang sampai 2000 kg- Gesper Besi kuat, mudah dikencangkan sangat erat pada barang bawaan- Awet, tidak mudah putus- Bahan plastic kanvas kualitas tinggi- Gesper besi
- GOSAVE Ratchet Tie Down 5tonatribut:
- Webbing Color: Yellow
- HQ Ball Valve Male Female BSPTatribut:
- Size (inch): 1/2
- TORA Ratchet Tie Downatribut:
- Thickness (inch): 2 (50mm)
- Webbing Material: PP (Polypropylene)
- Break Strength (kg): 760 (100Real)
- Non Brand Industrial Air & Water PVC TubingDeskripsi:Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
- Yama Air Compressor 5,5 HPatribut:
- Power (HP): 5.5
- Pressure (bar): 8
- Tank (L): 160
- Diameter Cylinder (mmxpcs): 80x3
- Stroke (mm): 60
- Air Delivery (L/minute): 468
- Dimensions (cm): 136x57x103
- Size Air Output Ball Valve (inch/pcs): 1/4x2
- Speed Bare (rpm): 518
- V-Belt Type: B-2
- 3M Acid Gas CartridgeDeskripsi:NIOSH-approved for protection against mercury vapor, chlorine, sulfur dioxide, organic vapor and hydrogen sulfideSwept-back design allows an enhanced field of view and comfortBayonet compatibility allows use with many 3M half and full facepieces and certain 3M Scott full facepiecesWide range of applications reduces inventory needsFor workplace/occupational use onlyPackage contents: 1 case contains 30 pairs of cartridges (60 each)3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 is NIOSH-approved for protection against mercury vapor, chlorine, sulfur dioxide, organic vapor and hydrogen sulfide. These cartridges are compatible with the 3M half and full facepiece respirators with a bayonet-style filter/cartridge connection or 3M Scott facepieces with 3M Scott AV-632 Bayonet Adapter.Designed to enhance field of view and comfort on the job, these cartridges feature a low-profile, swept-back design. The 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 is easy to install and compatible with many 3M half and full facepiece respirators, including the 3M Half and Full Facepieces 6000, 7000 and FF-400 Series. When used with the 3M Scott AV-632 Bayonet Adapter, the 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 can be used with 3M Scott AV-3000 HT and AV-3000 SureSeal facepieces.The 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 helps provide protection against mercury vapor, chlorine, sulfur dioxide, certain organic vapors and hydrogen sulfide in a variety of environments. Recommended applications for the cartridge include chemical transfer, laboratories, and line opening. It is commonly used in industries such as chemicals, mining, oil and gas, pharmaceuticals, and primary metals.After you've determined the contaminants and exposure levels in your work environment, help protect your employees with a properly selected, fitted, and used 3M Reusable Respirator and corresponding cartridges. 3M Gas/Vapor Cartridges are NIOSH-approved and help provide respiratory protection from certain vapor and/or acid gas concentrations up to 10 times (10x) the OSHA Permissible Exposure Limit (PEL) with half facepiece respirators and 50 times (50x) the OSHA PEL with quantitatively fit tested full facepiece respirators.Change 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 within 50 hours of exposure to mercury vapor, in accordance to your well-documented change-out schedule, or earlier if smell, taste or irritation from contaminants is detected. 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters for your workplace respiratory hazards and contaminants and help determine cartridge change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices.atribut:
- Recommended Application: Chemical Transfer
- Recommended Industry: Chemicals
- Specifications Met: NIOSH Approved
- Compatible Respirator: 3M Full Facepieces 6000
- Overall Height (inch): 3.39
- Overall Length (inch): 4.21
- Accessories: No
- Cartridge or Filter Type: Gas & Vapor
- Clip-on Welding Shield: No
- Compatible with 3M PAPR Systems: No
- Compatible with 3M Supplied Air System: No
- Compatible with Welding Shield: No
- Connection Type: Bayonet
- Maintenance Free: Yes
- NIOSH Cartridge or Filter Assigned Color Coding: Olive
- Overall Height (mm): 86
- Overall Length (mm): 107
- Particulate Protection: Acid Gas
- Product Series: 6000
- Product Type: Cartridge
- Protection Type: Acid Gas
- Purpose: Cartridges & Filters
Daftar Harga sabuk pengikat barang Terbaru March 2026
| TRUSCO TCS Buckle Belt Fastening Machine | Rp439.900 |
| SpanSet Ratchet Lashing 1857 Claw | Rp379.900 |
| monotaro Load Tightening Belt (Buckle Resin Type) | Rp33.900 |
| Dalton Tempat Sampah/Tong Sampah Beroda (Trash Bin) | Rp429.900 |
| GOSAVE Ratchet Tie Down 3ton | Rp159.900 |
| KRISBOW Tali Pengikat Barang | Rp279.900 |
| MARUICH Case Lock | Rp5.399.900 |
| Harmit Ratchet Tie Down Cargo Lashing Belt | Rp40.900 |
| GOSAVE Ratchet Tie Down 5ton | Rp199.900 |
| HQ Ball Valve Male Female BSPT | Rp109.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)




















































































































































/P102229606-1.jpg)
/7rP101002279-18.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/3M%20Acid%20Gas%20Cartridge/3fP107008123-1.jpg)