Beli rubber stopper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Stopper Rubber Red (Penutup Karet)
    Mulai

    Rp6.900

    AS ONE Stopper Rubber Red (Penutup Karet)
    atribut:
    • Material: natural rubber
  2. Sanyo-Gom Factory Stopper Rubber (Penutup Karet)
    Mulai

    Rp92.900

    Sanyo-Gom Factory Stopper Rubber (Penutup Karet)
    atribut:
    • Material: Natural rubber
  3. AS ONE Stopper Rubber With Hole (Penutup Karet)
    Mulai

    Rp28.900

    AS ONE Stopper Rubber With Hole (Penutup Karet)
    Deskripsi:
    A hole can be made simply by making a cut in the convex part on the bottom of the rubber plug, making the troublesome work of making a hole easier. The hole diameter is 5 mm, which is convenient for use with glass tubes, etc. It can be used as a normal rubber stopper if used without a notch.
    atribut:
    • Specification: red rubber stopper
    • Material: natural rubber
  4. WAKO Rubber Stopper
    Mulai

    Rp9.299.900

    WAKO Rubber Stopper
    atribut:
    • Color: Black/Yellow
    • W x L (mm): 50x1220
    • Thickness (mm): 20
    • Mounting Method: Not fixing and only placing on a floor
    • Finish Material: Synthetic Rubber
  5. Kanda rubber chemical Stopper Silicone (Penyumbat Silikon)
    Mulai

    Rp24.900

    Kanda rubber chemical Stopper Silicone (Penyumbat Silikon)
    atribut:
    • Material: Silicon
    • Heat Resistance Temperature (°C): 150
  6. Tokyo Glass Kikai (TGK) Rubber Stopper for Gel Bell Milk Fat Meter
    Mulai

    Rp24.900

    Tokyo Glass Kikai (TGK) Rubber Stopper for Gel Bell Milk Fat Meter
    atribut:
    • Type: Rubber stopper
    • Product Code: 5275023
  7. Tokyo Glass Kikai (TGK) Black Rubber Stopper
    Mulai

    Rp43.900

    Tokyo Glass Kikai (TGK) Black Rubber Stopper
    atribut:
    • Stopper Color: Black
    • Product Code: 5273190
  8. ARAM Plug Neoprene Long (Penutup Panjang)
    Mulai

    Rp419.900

    ARAM Plug Neoprene Long (Penutup Panjang)
    atribut:
    • Material: Chloroprene rubber
  9. AS ONE Cuvette Quartz Standard Cell (Tabung Sampel / Kuvet)
    Mulai

    Rp3.199.900

    AS ONE Cuvette Quartz Standard Cell (Tabung Sampel / Kuvet)
    atribut:
    • Material: UV quartz glass
    • Error: Within 1% (at 220nm)
    • Optical Path Length (mm): 10
  10. Cole Parmer Stopper Rubber Two-Hole (Penutup Karet)
    Mulai

    Rp10.999.900

    Cole Parmer Stopper Rubber Two-Hole (Penutup Karet)
    Deskripsi:
    These two-hole black stoppers made with solid natural rubber stay pliable over a long period of time. Provide good tightness and adhesion, withstand laboratory conditions without hardening, and are ideal for use with nonaggressive or low concentration solutions. Each stopper has its size marked in raised figures. Low sulfur content. Withstand temperatures from –13 to 158°F (–25 to 70°C).
    atribut:
    • Standard Size Number: 6.5
    • Top Outside Diameter (OD) (mm): 34
    • Bottom Outside Diameter (OD) (mm): 27
    • Height (mm): 25
    • Color: Black
    • Material: Rubber
  11. Tokyo Glass Kikai (TGK) Pipette Tips with Filter
    Mulai

    Rp29.999.900

    Tokyo Glass Kikai (TGK) Pipette Tips with Filter
    Deskripsi:
    Compatible pipettes: GILSON, BMPAL with filter cannot be autoclaved. 5000 μL is a pipette tip mainly for Pipetteman P-5000. Scale: in 0.5 mL increments
    atribut:
    • Overall Length (mm): 123
    • Type: Chip with sterile filter
    • Capacity (μL): 5000
    • Product Code: 5275426
  12. AS ONE Plug Rubber Viton Perforated (Penutup Karet)
    Mulai

    Rp369.900

    AS ONE Plug Rubber Viton Perforated (Penutup Karet)
    atribut:
    • Hole Diameter (mm): 5
    • Number of Holes: 1
  13. TONATA Wheel Stopper
    Rating:
    100% of 100
    (1)
    Mulai

    Rp82.900

    TONATA Wheel Stopper
    Deskripsi:
    Wheel Stopper Rubber / Pengganjal Ban / Batas ParkirPembatas parkir atau pemberhenti ban yang tidak merusak ban awet untuk lama. Biasanya digunakan di gedung parkiran, parkiran perumahan, dan lain - lain tergantung kebutuhan.Pemasangan mudah, awet, dan terlihat jelas saat malam hari.
    atribut:
    • Height (cm): 8
  14. AXYGEN SCIENTIFIC Transport Tubing Graduated Sterile
    Mulai

    Rp289.900

    AXYGEN SCIENTIFIC Transport Tubing Graduated Sterile
    Deskripsi:
    -Sterile product arrives unassembled- Graduated at 1.0 mL intervals- Large frosted writing area- Secure fit between tube and cap to give leak proof seal- Human DNA free- RNase-/DNase-free- Nonpyrogenic- Sterile- Material is virgin polypropylene
    atribut:
    • Cap Color: Blue
    • Graduation Interval (ml): 1
  15. Nanotec Filter Air Saringan Isi Sedimen
    Mulai

    Rp22.900

    Nanotec Filter Air Saringan Isi Sedimen
    atribut:
    • Diameter (inch): 2.5
    • Flow Rate (lpm): 20.7
    • Function: Sedimen, Pasir, Karat, Debu & Lumut.
    • Height (inch): 10
  16. Mobil Industrial Turbine Premium
    Mulai

    Rp1.999.900

    Mobil Industrial Turbine Premium
    Deskripsi:
    Pelumas Mobil DTE Oil Named Series adalah pelumas sirkulasi kinerja premium yang dirancang untuk berbagai aplikasi, termasuk rangkaian turbin uap dan air dan sistem lain yang memerlukan masa pakai pelumas yang lama. Pelumas Mobil DTE Oil Named Series diformulasikan dari bahan dasar halus dan sistem aditif yang memberikan stabilitas kimia dan termal yang sangat tinggi, pemisahan air yang cepat dan menyeluruh, dan ketahanan yang tinggi terhadap emulsifikasi. Produk ini memberikan perlindungan yang sangat baik terhadap karat dan korosi, termasuk ketahanan terhadap air asin, dan sifat anti-aus yang baik. Produk ini memiliki indeks viskositas yang tinggi, yang memastikan variasi ketebalan pelapisan minimal dengan kerugian suhu dan daya minimal selama periode pemanasan. Kelas ini memiliki sifat pelepasan udara yang sangat baik yang memungkinkan udara yang masuk dipisahkan, sehingga menghindari kavitasi pompa dan operasi yang tidak mulus.Mobil DTE Oil Named adalah pelumas pilihan banyak pengguna karena memiliki reputasi pemakaian yang lama, perlindungan yang sangat baik bagi peralatan, dan keserbagunaannya dalam beragam aplikasi industri. Pelumas DTE Oil Named digunakan secara luas pada turbin uap dan turbin tenaga air dengan pengaturan pelumasan ring, percik, dan rendam, serta segala jenis metode sirkulasi berkelanjutan yang melibatkan pompa, katup, dan peralatan tambahan. Rangkaian produk ini direkomendasikan untuk pemakaian berkelanjutan pada pelumasan bantalan polos dan gulir, serta roda gigi poros paralel. Produk ini juga dapat digunakan pada aplikasi kompresor udara rotari dan kompresor gas bolak-balik serta pompa vakum. Reputasinya didasarkan pada penggunaan yang berhasil dan kepuasan pengguna selama puluhan tahun.
  17. AS ONE Stopper Silicone (Penyumbat Silikon)
    Mulai

    Rp9.900

    AS ONE Stopper Silicone (Penyumbat Silikon)
    atribut:
    • Heat Resistance Temperature (°C): 200
    • Material: Silicon rubber
Daftar Harga rubber stopper Terbaru October 2026
AS ONE Stopper Rubber Red (Penutup Karet)Rp6.900
Sanyo-Gom Factory Stopper Rubber (Penutup Karet)Rp92.900
SANEI Rubber stopperRp28.900
AS ONE Stopper Rubber With Hole (Penutup Karet)Rp28.900
WAKO Rubber StopperRp9.299.900
Kanda rubber chemical Stopper Silicone (Penyumbat Silikon)Rp24.900
SANSYO Automatic burette perforated rubber stopperRp219.900
Tokyo Glass Kikai (TGK) Rubber Stopper for Gel Bell Milk Fat MeterRp24.900
Tokyo Glass Kikai (TGK) Black Rubber StopperRp43.900
ARAM Plug Neoprene Long (Penutup Panjang)Rp419.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)