Beli rubber seal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hikari Karet Tipe D
    Mulai

    Rp59.900

    Hikari Karet Tipe D
    atribut:
    • Mounting Method: Paste Type (double-sided tape included)
    • Color: Black
    • Material: EPDM
  2. NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)
    atribut:
    • Type: VR
    • Contact Part: Single lip
    • Type of Acting: (Axis) rotation
    • Material: Nitrile (NBR)
    • Shape: V type end face seal
  3. DDS Seal Grease Rotary Shaft (Sil Oli)
    Mulai

    Rp809.900

    DDS Seal Grease Rotary Shaft (Sil Oli)
    Deskripsi:
    These rotary shaft seals retain grease and have a rubber-enclosed metal case for fitting to a bore housing with a rough surface. The rubber conforms to the rough bore to ensure a tight fit. The sealing lip presses against the shaft to prevent grease from leaking out during operation.
    atribut:
    • UNSPSC: 31181604
    • Case Coating: None
    • Contact Type: Contact Seal
    • Inside Diameter (mm): 20
    • Lip Material: Fluoro Rubber
    • Manufacturer Part Number: 202604VGV
    • Maximum Pressure (psi): 10
    • Number of Lips: 1
    • Outside Diameter (mm): 26
    • Overall Width (mm): 4
    • Seal Design: VG
    • Seal Type: Single Lip Seal
  4. SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 26mm
    Mulai

    Rp13.900

    SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 26mm
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Allowable Circumferential Speed (m/s): 5.19
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Rotation Speed (rpm): 3840
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 26
    • Unit System: Metric
  5. Union Door Seal Brushes Silver Holder
    Mulai

    Rp60.900

    Union Door Seal Brushes Silver Holder
    atribut:
    • Material: Silver Holder
    • Wire Length: 20mm
  6. IDEC Push Button Flush
    Mulai

    Rp37.900

    IDEC Push Button Flush
    atribut:
    • Operation Method: Momentary
  7. JTC Rubber Cement For Tire Seal
    Mulai

    Rp139.900

    JTC Rubber Cement For Tire Seal
    atribut:
    • Capacity: 250 ml
  8. Union Door Seal Brushes PVC Strap
    Rating:
    80% of 100
    (1)
    Mulai

    Rp36.900

    Union Door Seal Brushes PVC Strap
    atribut:
    • Material: PVC Strap
  9. BANDO Belt Green Seal D Type (Van Belt)
    77%
    Mulai

    Rp119.900

    BANDO Belt Green Seal D Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type D yang lengkap dengan Effective Pitch 17-149 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 330
    • Thickness (mm): 19
  10. Hikari Rubber
    Rating:
    100% of 100
    (3)
    Mulai

    Rp21.900

  11. PEMKO Door Sweep
    Mulai

    Rp249.900

    PEMKO Door Sweep
    atribut:
    • UL Fire Rating: UL10C
  12. Union Door Seal Brushes Horse Hair
    Mulai

    Rp73.900

    Union Door Seal Brushes Horse Hair
    atribut:
    • Material: Horse Hair
    • Wire Length: 20mm
  13. Yane Segel Pintu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

    Yane Segel Pintu
    Deskripsi:
    Door seal biasa digunakan sebagai penutup celah pintu, dapat berfungsi sebagai peredam suara yang masuk dari luar, mencegah udara panas dan rembesan air hujan, mencegah terbuangnya udara Air Conditioner (AC) keluar ruangan yang disebabkan oleh adanya celah pintu, juga mencegah masuknya serangga juga angin dan debu dari luar ruangan.
    atribut:
    • Material: EPDM Rubber
  14. TRUSCO Waterproof Sealing Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp46.900

    TRUSCO Waterproof Sealing Tape
    atribut:
    • Color: Black
    • Tape Length (m): 2
    • Base Material: Special foam rubber (EPDM)
    • Adhesive Power (N/10mm): 4.6
    • Adhesive: Acrylic
  15. Union Door Seal Brushes PVC Fiaments
    Mulai

    Rp55.900

    Union Door Seal Brushes PVC Fiaments
    atribut:
    • Material: PVC Fiaments
    • Wire Length: 20mm
  16. NATIONAL GUARD Overhead Door Seal
    Mulai

    Rp1.199.900

    NATIONAL GUARD Overhead Door Seal
    Deskripsi:
    These seals mount to overhead doors and docks to help keep out dust and drafts.
    atribut:
    • Standards: BHMA Certified
  17. TRIM LOK INC Window and Door Seal
    Mulai

    Rp339.900

    TRIM LOK INC Window and Door Seal
    atribut:
    • UNSPSC: 31181602
    • For use with: Windows/Doors
    • Material: EPDM
Daftar Harga rubber seal Terbaru March 2026
Hikari Karet Tipe DRp59.900
NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)Rp27.900
DDS Seal Grease Rotary Shaft (Sil Oli)Rp809.900
SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 26mmRp13.900
Union Door Seal Brushes Silver HolderRp60.900
IDEC Push Button FlushRp37.900
FROST KING Window and Door SealRp80.900
JTC Rubber Cement For Tire SealRp139.900
Union Door Seal Brushes PVC StrapRp36.900
BANDO Belt Green Seal D Type (Van Belt)Rp119.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)