Beli rubber matt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Everlasting Rubber Sheet PackingDeskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Boston Ring Mat Interlockatribut:
- Size (cm): 90x90
- Thickness (mm): 7
- Material: Nylon
- Color : Black
- OATEY Pipe Thread Sealant TapeDeskripsi:Thread sealant tape for gas is a high density tape intended for fuel or oxygen pipe lines. High-density tape provides a stronger seal with less tape wrapping than low-density tape. The yellow tape color helps to indicate its use for these systems.atribut:
- UNSPSC: 31201514
- Backing Material: PTFE
- Brand & Series: OATEY Yellow Gas Line
- Color: Yellow
- For Fluid Type: Air; Fuels; LP Gas; Natural Gas; Steam; Water
- For Material Type: ABS, Aluminium, Brass, Copper, CPVC, Fiberglass, Galvanized Steel, Iron, Polyethylene, Polypropylene, PVC, Stainless Steel
- For Maximum Thread Diameter: 1-1/2
- Maximum Linear Density (g/cc): 1.5
- Maximum Operating Pressure for Gases (psi): 100
- Maximum Operating Temperature (°F): 500
- Minimum Linear Density (g/cc): 1.25
- Minimum Operating Temperature (°F): -450
- Overall Length (ft): 21
- Overall Width: 1/2
- Series: Yellow Gas Line
- Specific Sealing Application: For Gas
- Standards: AGA 3226; CAN/ULC-S642; ISO 9001; MIL-T-27730A; OSHA 29 CFR 1910.1200(c); UL 31 RO
- Tape Type: Pipe Thread Sealant Tape
- Thickness (in): 0.004
- monotaro Keset PVC Anti-Slipatribut:
- Operating Temperature Range (°C): -10 to 60
- Material: PVC + core yarn (PP)
- Color: white
- Length (mm): 2000
- Thickness (mm): 3
- TRUSCO Rubber MatDeskripsi:- Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
- monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- TRUSCO No Slip MatDeskripsi:Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.atribut:
- Length (mm): 2000
- Operating Temperature Range (°C): -10 to 60
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Thickness (mm): 3
- monotaro Keset Karet LubangDeskripsi:Produk ini juga sering disebut dengan Keset Karetatribut:
- Color: black
- Material: Regenerated rubber
- Hole Diameter (phi mm): About 25
- Thickness (mm): 11
- Dimensions (mm): 910x1520
- Kenmaster Karpet Anti Slip Kamar MandiDeskripsi:- Di buat dengan material ramah lingkungan, mudah dibersihkan, tahan lama, lembut, penggunaan jangka panjang- Sangat Cocok untuk dekorasi lantai kamar mandi, dapur, dan banyak tempat lainnya di mana tergelincir bisa terjadi- AMAN 100%- Cuttable dan splicing, yang bisa memuat kamar mandi ukuran apa pun, cepat kering dengan desain yang lubangatribut:
- Material: PVC
- Dimensions (cm): 29.4x29.4
- Color: Random Color
- Amco Keset Mieatribut:
- Thickness (mm): 15
- TRUSCO Artifical Turfatribut:
- Width (mm): 910
- Thickness (mm): 6
- Purpose of Use: Passage, rooftop, terrace etc. of construction site.
- 3M Nomad Carpet Mat 3100Deskripsi:- Lined
- Kenmaster Kotak Karpetatribut:
- Size (cm): 61x43.5
Daftar Harga rubber matt Terbaru March 2026
| Everlasting Rubber Sheet Packing | Rp84.900 |
| RAMDAYS Keset Karet Reguler | Rp549.900 |
| Boston Ring Mat Interlock | Rp229.900 |
| OATEY Pipe Thread Sealant Tape | Rp169.900 |
| monotaro Keset PVC Anti-Slip | Rp86.900 |
| Hikari Rubber Sheet | Rp58.900 |
| TRUSCO Rubber Mat | Rp68.900 |
| monotaro Natural Rubber Sheet (Black) (Karet Lembaran) | Rp23.900 |
| TRUSCO No Slip Mat | Rp139.900 |
| monotaro Keset Karet Lubang | Rp479.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/monotaro%20Keset%20PVC%20Anti-Slip/38P102247116-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20Rubber%20Mat/P103023470-1.jpg)
%20(Karet%20Lembaran)/8wP103182320-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P101000865-1.jpg)