OATEY PTFE Pipe Thread Seal Tape (Seal Tape Pipa)

Sebelum PPN:
Rp179.900
Spesifikasi
UNSPSC31201514
Backing MaterialPTFE
Brand & SeriesOATEY Yellow Gas Line
ColorYellow
For Fluid TypeAir; Fuels; LP Gas; Natural Gas; Steam; Water
For Material TypeABS, Aluminium, Brass, Copper, CPVC, Fiberglass, Galvanized Steel, Iron, Polyethylene, Polypropylene, PVC, Stainless Steel
For Maximum Thread Diameter1-1/2
Maximum Linear Density (g/cc)1.5
Maximum Operating Pressure for Gases (psi)100
Maximum Operating Temperature (°F)500
Minimum Linear Density (g/cc)1.25
Minimum Operating Temperature (°F)-450
Overall Length (ft)21
Overall Width1/2
SeriesYellow Gas Line
Specific Sealing ApplicationFor Gas
StandardsAGA 3226; CAN/ULC-S642; ISO 9001; MIL-T-27730A; OSHA 29 CFR 1910.1200(c); UL 31 RO
Tape TypePipe Thread Sealant Tape
Thickness (in)0.004

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thread sealant tape for gas is a high density tape intended for fuel or oxygen pipe lines. High-density tape provides a stronger seal with less tape wrapping than low-density tape. The yellow tape color helps to indicate its use for these systems.
Feature
Thread Sealant Tape Specific Sealing Application For Gas Series Yellow Gas Line Overall Width 1/2 in Overall Length 21 ft Minimum Operating Temperature -450 Degrees F Maximum Operating Temperature 500 Degrees F Maximum Operating Pressure for Gases 100 psi Maximum Linear Density 1.5 g/cc Minimum Linear Density 1.25 g/cc Color Yellow Tape Type Pipe Thread Sealant Tape For Maximum Thread Diameter 1 1/2 in

Ulasan Produk

Tidak ada ulasan