Beli rubber gasket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- ESCO 25A rubber gasket (EPDM)atribut:
- Nominal Diameter A: 25
- NICHIASU Ebilon Gasketatribut:
- Thickness (mm): 5
- OHNO (OHNO RUBBER INDUSTRIAL) PCV Valve Engine Automotive Gasket (Packing Mesin)atribut:
- Main Compatible Genuine Part No.: 11198-58B00, 16294-4A0A0, 90044-80534, E301-13-338A
- monotaro Storage Bin StackableDeskripsi:There is a groove on the side and can be jointed sideways. It can be stacked vertically using a joint bar. Parts can be easily taken out even when they are stacked. Management is easy because it comes with a name tag.Arrangement of small parts*Do not use for anything other than its intended purpose. * Stacking storage is not possible when not in use.atribut:
- Included Accessories: Four joint sticks, name tags, name tag cover
- Material: Polypropylene
- Maximum Number of Stacking: 3
- Takagi Exchange Rubber Gasket (Aksesoris Sprinkler)Deskripsi:-Replacement parts for nipple parts of water sprinkling products of TAKAGI.-O-ring(P-12)atribut:
- Inner DiameterxOuter Diameter: 11.8x16mm
- Material: EPDM rubber
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
- MATEX Japan Matex High Pressure Rubber GasketDeskripsi:-This product has better heat life than other rubber products of the same material and has an electric insulation performance comparable to that of PTFE. -General industrial flange gaskets and gaskets for sea water line piping and instruments.atribut:
- Thickness (mm): 1.50
- Working Pressure: 10K
- Material: Rubber (EPT)
- Pressure Limitation: 3MPa
- Working Temperature Range: -47 to 150°C
- Voller Tombo Fitting 1000 (Sambungan Pipa)Deskripsi:GASKET TOMBO 1000 Asbestos tombo 1000, Bahan kualitas tinggi tahan minyak, Terdiri dari serat asbes chrysotile dan NBR, Cocok digunakan dalam aplikasi dengan minyak panas dan cairan thermal.atribut:
- Size (mm): 1270x1270
- ESCO 50A rubber gasket (NBR)atribut:
- Nominal Diameter A: 50
- Aditech Manager Office Desk (Meja Kantor)Deskripsi:Ternyata, karakter desain sebuah meja kantor bisa dipengaruhi oleh bentuk kaki, lho! Sebagai contohnya, meja berkonsep modern ini, dihiasi oleh kaki yang ramping, berdesain minimalis, dengan material yang juga tepat.
- Daiko Epdm Gasketatribut:
- Thickness (mm): 3
- Working Temperature Range: -40degrees to 100degrees
- SEKISUI EPDM-GasketDeskripsi:-Packing made of rubber(EPDM)with excellent corrosion resistance.-This flange can be used safely with high water pressure in acidic or alkaline chemical, as well as sea water without corroding.-Has a high sealability with double round protrusion ratribut:
- Thickness (mm): 3
- AK NBR RubberDeskripsi:-A rubber excellent in oil resistance and wear resistance. (No weather resistance.) -Industrial packing, gasket.
- Yaofa Japanese Standard Flange PL-FF 10K A182/304 JIS B2220Deskripsi:Flange SS304 JIS 10K adalah komponen berkualitas tinggi yang dirancang untuk memenuhi standar Jepang (JIS). Terbuat dari material stainless steel 304 (SS304), flange ini memiliki ketahanan korosi yang sangat baik, menjadikannya pilihan ideal untuk aplikasi di berbagai industri, termasuk konstruksi, manufaktur, dan sistem perpipaan.atribut:
- Standard: Japanese Standard JIS B2220
- monotaro Natural Rubber Sheet (Black) (Spon Karet)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
Daftar Harga rubber gasket Terbaru October 2026
| Non Brand Rubber Gasket (Sil Gasket) | Rp10.900 |
| Everlasting Rubber Sheet Packing (Spon Karet) | Rp159.900 |
| ESCO 25A rubber gasket (EPDM) | Rp119.900 |
| NICHIASU Ebilon Gasket | Rp52.900 |
| OHNO (OHNO RUBBER INDUSTRIAL) PCV Valve Engine Automotive Gasket (Packing Mesin) | Rp209.900 |
| monotaro Storage Bin Stackable | Rp34.900 |
| TOYOX Gasket Ethylene Propylene (Rubber EPDM) (Sil Gasket) | Rp119.900 |
| TOYOX Gasket Teflon (PTFE) Solid (Sil Gasket) | Rp489.900 |
| Takagi Exchange Rubber Gasket (Aksesoris Sprinkler) | Rp50.900 |
| TRUSCO NonAsbestos Gasket Sheet No.4612 | Rp7.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/7sP107682280-1.jpg)
/qnP103786959-2.jpg)
/obP114923875-1.jpg)

%20PCV%20Valve%20Engine%20Automotive%20Gasket%20(Packing%20Mesin)/btP110793425-1.jpg)

%20(Sil%20Gasket)/nuP105210858-1.jpg)
%20Solid%20(Sil%20Gasket)/olP105210885-2.jpg)
/P102612189-1.jpg)


%20Khusus%20Lain/Voller%20Tombo%20Fitting%201000%20(Sambungan%20Pipa)/ejP108393523-1.jpg)
/8rP114931315-1.jpg)
/3mP104795130-1.jpg)
/P102023518-1.jpg)




%20(Spon%20Karet)/8wP103182320-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)