Beli rubber air hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Togawa Super Air Hose
    Mulai

    Rp419.900

    Togawa Super Air Hose
    Deskripsi:
    Various compressors, various aerosols, factory plumbing, automobile maintenance, sheet metal, painting, painting spraying work sites, construction work, civil engineering work sites, quarrying, quarrying sites, etc.
    atribut:
    • Characteristic: Oil resistance / weather resistance / pressure resistance / flexibility / crushing strength
    • Continuous Operating Temperature (°C): -5 to 50
    • Fluid Used: air
    • Material: PVC
    • Material (Reinforcing Material): Polyester yarn
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -5 to 60
  2. HAKKO Oil Proof Rubber Hose
    Mulai

    Rp1.899.900

    HAKKO Oil Proof Rubber Hose
    Deskripsi:
    Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)
    atribut:
    • Material: Oil-resistant NBR rubber compound
    • Working Pressure (MPa): 1.0
    • Operating Temperature Range (°C): -30 to 100
  3. M-One Hose Clamp Stainless
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.900

    M-One Hose Clamp Stainless
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
  4. HOSE MASTER Corrugated Metal Hoses
    Mulai

    Rp1.399.900

    HOSE MASTER Corrugated Metal Hoses
    Deskripsi:
    These corrugated metal hoses have a 316 stainless-steel inner hose with a 304 stainless-steel braided cover (or outer hose). 316 stainless steel provides excellent corrosion resistance and is ideal for industrial chemical-processing applications. 304 stainless steel can be sanitized. It can withstand corrosion from most oxidizing acids but is susceptible to corrosion from chloride solutions or from high-saline environments like coastal regions.
    atribut:
    • Hose Cover Material: 304 Stainless Steel
  5. Hakkou Hanbai Steam Hose
    Mulai

    Rp5.399.900

    Hakkou Hanbai Steam Hose
    atribut:
    • Material: Synthetic rubber (Styrene-butadiene rubber)
    • Length (m): 10
    • Inside Diameter (mm): 12.7
    • Outside Diameter (mm): 25.0
    • Working Pressure (MPa): 0.5
    • Working Temperature Range: -20 to 120degrees
    • Purpose of Use: For pressure feeding of steam.
  6. Togawa Super Air Hose (Selang Angin)
    Mulai

    Rp879.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  7. Hakkou Hanbai Rubber Air Hose (Selang Angin)
    Mulai

    Rp1.899.900

    Hakkou Hanbai Rubber Air Hose (Selang Angin)
    Deskripsi:
    Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.
    atribut:
    • Material: Synthetic rubber (SBR styrene butadiene rubber)
    • Length (m): 10
    • Inner Diameter (phi mm): 15.9
    • Operating Temperature Limits: -20 to 60deg C
    • Working Pressure (MPa): 1
    • Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
    • Outer Diameter d (mm): 26
    • Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
  8. TEKIRO Klem Selang
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

    TEKIRO Klem Selang
    Deskripsi:
    TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIRO
    atribut:
    • Material: Stainless Steel
  9. TORA Hose Clamp (Klem)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

  10. Maxxflex Air/Water Hose 300 PSI
    Mulai

    Rp23.900

    Maxxflex Air/Water Hose 300 PSI
    Deskripsi:
    A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.
    atribut:
    • Working Pressure (psi): 300
    • Bursting Pressure (psi): 900
    • Temperature Range (°C): -10 to +85
    • Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
    • Coils (m): up to 50-100, Continuous Length
  11. Maxxflex Oil Suction/Discharge Hose 250 PSI
    Mulai

    Rp109.900

    Maxxflex Oil Suction/Discharge Hose 250 PSI
    Deskripsi:
    Tank truck and tank wagon suction and delivery hose, it withstands the full vacum, used for a wide range of petroleum products to 50% aromatic content
    atribut:
    • Working Pressure (psi): 250
    • Bursting Pressure (psi): 450
    • Temperature Range (°C): -40 to +100
    • Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
    • Coils (m): up to 60, Continuous Length
  12. Continental Air Hose Assembly
    BARU
    Mulai

    Rp379.900

    Continental Air Hose Assembly
    Deskripsi:
    PVC (polyvinyl chloride) air hose assemblies with PVC covers are used for carrying air, water, and various spray solutions to tools and equipment in industrial, construction, and agricultural hand-spraying applications. The hoses have a PVC tube and a PVC cover that resist many chemicals and provide moderate resistance to oils. These hoses are lightweight and flexible, which minimizes the effort it takes to lift or move the hose. Their PVC cover will not mark surfaces it comes in contact with.
    atribut:
    • UNSPSC: 40142002
    • Safety Factor: 4:1
  13. TEKIRO Quick Coupler One Touch (Kopler)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp47.900

    TEKIRO Quick Coupler One Touch (Kopler)
    Deskripsi:
    Alat ini berfungsi untuk menyambungkan selang kompressor ke mata kompressor dengan ukuran 20 SF, adapun dimensinya 53 mm, 17 mm, 18mm.Material : chrome vanadiumuntuk menyambungkan selang kompressor ke mata kompressor dengan ukuran 20 SF, adapun dimensinya 53 mm, 17 mm, 18mm, Fungsi : untuk menyambungkan selang kompressor ke mata kompressorMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 2 (mm): 17
  14. Daytona Oil-Resistant Rubber Gasoline Hose
    Mulai

    Rp149.900

    Daytona Oil-Resistant Rubber Gasoline Hose
    atribut:
    • Accessories: Hose clip: 5 pieces
    • Length (m): 1
    • Withstanding Pressure (MPa): 1
  15. WURTH Hose Clamp
    Rating:
    100% of 100
    (4)
    Mulai

    Rp22.900

    WURTH Hose Clamp
    Deskripsi:
    With asymmetrical lockAsymmetrical housingFerritic Steel F1Even distribution of forceClamp head does not tilt away during tighteningSmooth and indented strap interior with rounded edgesPrevents injury and hose damage
  16. Hakkou Hanbai Rubber Air Hose
    Mulai

    Rp1.099.900

    Hakkou Hanbai Rubber Air Hose
    Deskripsi:
    -The inside rubber holds airtightness to fluids and the outside rubber has excellent friction resistance and aging resistance so that it can withstand crushed stones, iron scraps, etc.-Possible to cut items support.-For compressed air feeding for ci
    atribut:
    • Length: 10
    • Working Pressure: 1MPa
  17. Hakko Eightron NEW FLEX Air Hose
    Mulai

    Rp229.900

    Hakko Eightron NEW FLEX Air Hose
    Deskripsi:
    Air Hose | Lightweight, Flexible, Long Duration, PU (Polyurethane) Air HoseCharacteristics: Duration: Polyurethane resin is strong in abrasion resistance. Thus, E-NF is suitable for air tools such as air driver.Cold Resistance: Polyurethane resin is great at cold resistance. Thus, even though temperature reaches around minus 20C, E-NF does not get harden, keeping the work efficiency.Lightweight: Compared with rubber and PVC hoses, E-NF is a light hose, reducing the burdens of your wrestles and arms.Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. (Size Availability: 6.5mm & 8.5mm) For more information on our original fittings, please scroll down to the end.
    atribut:
    • Fluids: Air
    • Temperature Range (°C): -20 to 60
    • Color: Orange
    • Working Pressure (Bar): '0-15 at 20°C
    • Working Pressure (MPa): 0 to 1.5 (at 20°); 0 to 0.6 (at 60°)
  18. Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Mulai

    Rp34.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Deskripsi:
    Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  19. INTERFLEX K1H-TPR Hose
    Mulai

    Rp419.900

    INTERFLEX K1H-TPR Hose
    Deskripsi:
    Structure- Light and flexible EPDM/PP (TPR) hose, reinforced with PP-coated spring steel wire.- 0.65mm Tape thickness.- PP Coated wire.- EPDM/PP (TPR) black.
    atribut:
    • Color: Black
    • Tape Thickness (mm): 0.65
    • Temperature (°C): -40 to +135/150
  20. ASANO Hose Clamp Stainless Steel SUS 304
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    ASANO Hose Clamp Stainless Steel SUS 304
    atribut:
    • Material: Stainless Steel SUS 304
Daftar Harga rubber air hose Terbaru January 2026
Togawa Super Air HoseRp419.900
HAKKO Oil Proof Rubber HoseRp1.899.900
M-One Hose Clamp StainlessRp1.900
HOSE MASTER Corrugated Metal HosesRp1.399.900
Hakkou Hanbai Steam HoseRp5.399.900
Togawa Super Air Hose (Selang Angin)Rp879.900
Hakkou Hanbai Rubber Air Hose (Selang Angin)Rp1.899.900
TEKIRO Klem SelangRp1.900
TORA Hose Clamp (Klem)Rp1.900
Maxxflex Air/Water Hose 300 PSIRp23.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)