Beli router bit set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALDO Router Bit Set Eye (Mata Router)
    Mulai

    Rp429.900

    ALDO Router Bit Set Eye (Mata Router)
    Deskripsi:
    • Straight bit - 3mmCove box bit - R:6.35mm• Bearing cove box bit - R:6.35mm• Dovetail bit-12.7mm• Rounding over bit - R:6.35mm• Straight bit - 7mm• Bearing flute trim bit - 12.7mm• Straight bit - 16mm• Cove box bit - R:3.7mm• Bearing chamfer bit 45°• Straight bit - 6mm• Rounding over bit - R:9.5mm• V-grooving bit 90° - 12mm• Roman ogee bit - R:4mm• Straight bit - 12mm
    atribut:
    • Shank Size (inch): 1/4
  2. RYU Router Bit (Mata Router)
    Mulai

    Rp249.900

    RYU Router Bit (Mata Router)
    Deskripsi:
    - Multi-AXIS Grinding Creates A 3X Longer- Lasting Miror Finish- Tri- Metal Blazing- Anti KickBack Design- Sinterhip Hi-Density Industrial Chrome- Round Shank
    atribut:
    • Size (inch): 1/4
  3. WOKIN Carbide Router Bits Set
    Mulai

    Rp279.900

    WOKIN Carbide Router Bits Set
    Deskripsi:
    Content :> 2pcs bottom cleaning bit: 8, 16mmm> 1pc core box bit: R6mm> 1pc 60 degree V grooving bit: 15mm> 1pc dovetail bit: 16mm> 1pc flush trim bit: 19mm> 1pc 45 degree charmfer bit: 27mm> 2pcs round over bit: R6, R10mm> 2pcs cove bit: R6, R10mm> 1pc roman ogee bit: R6.5mmPacking: wooden case and color box
    atribut:
    • Shank (inch): 1/4
  4. Light Seiki Trimmer Router Bit Carbide Straight 2P (Mata Router)
    Mulai

    Rp299.900

    Light Seiki Trimmer Router Bit Carbide Straight 2P (Mata Router)
    Deskripsi:
    SUPER trimmer router bit
    atribut:
    • Material: Carbide
    • Number of Tips: 2
  5. Langsol Straight Router Bit Two Flutes Long (Mata Router)
    Mulai

    Rp149.900

    Langsol Straight Router Bit Two Flutes Long (Mata Router)
    atribut:
    • Number of Flutes: 2 Long
    • Size (inch): 1/2x/12
  6. GAE Cylindrical Fuse Base (Dudukan Sekring)
    Mulai

    Rp27.900

    GAE Cylindrical Fuse Base (Dudukan Sekring)
    Deskripsi:
    After the plastic-injected case is equipped with contacts and fuse links, the bases are formed by welding or riveting both capable of being multi-phase structured. One is installed with fuse links of the according size. The other is a permanent open contacts with double breaking points. The whole base unit can cut the power. RT18 bases are all DIN rail installed.Design FeaturesAfter the plastic-injected case is equipped with contacts and fuse links, the bases are formed by welding or riveting both capable of being multi-phase structured.One is installed with fuse links of the according size. The other is a permanent open contacts with double breaking points. The whole base unit can cut the power. RT18 bases are all DIN rail installed.ApplicationsThese fuse holders are supporters for fuses with size 10.3 x 38. They are capable of working under heat caused by rated current and expected short impacting current up to 100KA. It can also function as a fuse disconnecting switch by multiphase combination.Rated insulate voltage up to 500 V; Working requency 50Hz AC; Conventional free air thermal current 32A;Compliant with GB13539.1, GB13539.2, GB13539.6, GB14048.3 and IEC269-1, IEC269-2, IEC269-2-1, IEC947-3.
    atribut:
    • Ampere (A): 32
    • Size: RT18 (10.3x38)
    • Poles: 1
    • Material of Base: Plastic
    • Installed: DIN Rail
    • Dimension A1 (mm): 79
    • Dimension B (mm): 18
    • Dimension H1 (mm): 61
    • Dimension H2 (mm): 80
    • Dimensions a2 (mm): 81
  7. Light Seiki Trimmer Router Bit Carbide Straight Bit 1P (Mata Router)
    Mulai

    Rp279.900

    Light Seiki Trimmer Router Bit Carbide Straight Bit 1P (Mata Router)
    Deskripsi:
    SUPER trimmer router bit
    atribut:
    • Material: Carbide
    • Dimension L (mm): 50
    • Shank Diameter (mm): 6
    • Dimensions d (mm): 6
    • Number of Tips: 1
  8. BOSCH Straight Cut Profile Router Bit (Mata Router)
    Mulai

    Rp799.900

  9. AST Router Bit
    Mulai

    Rp529.900

    AST Router Bit
    Deskripsi:
    Content SetV Groove 1/2inch, Cove Box 1/8inch, Cove Box 1/4inch, Dovetail 1/2inch, Straight 1/8inch, Straight 1/4inch, Straight 1/2inch, Straight 5/8inch, Mortiser 1/2inch, Round Over 3/8inch, Chamfer 1-1/4inch, Panel 1/4inch, Cove Bit 1/4inch, Flush 1/2inch, Roman Ogee R4
  10. Langsol Straight Router Bit Two Flutes (Mata Router)
    Mulai

    Rp51.900

  11. Langsol Straight Router Bit One Flute (Mata Router)
    Mulai

    Rp51.900

  12. Makita Router
    Mulai

    Rp3.499.900

    Makita Router
    Deskripsi:
    High performance and durability at less expenseStraight Guide, Guide Holder Assembly, Collet Sleeve (6mm or 1/4inch), Collet Sleeve (8mm or 3/8inch), Straight Bit, Wrench
    atribut:
    • Collet Capacity (mm): 12
    • Plunge Capacity (mm): 0-60
    • Dimensions (LxWxH) (mm): 284x148x300
    • Continuous Rating Input (W): 1650
    • No Load Speed (rpm): 22000
    • Power Supply Cord (m): 2.0
    • Sound Level (dBA): 97
  13. Forhom Bathroom Curtain (Tirai Kamar Mandi)
    Mulai

    Rp229.900

    Forhom Bathroom Curtain (Tirai Kamar Mandi)
    Deskripsi:
    Mencegah cipratan air membasahi area kering kamar mandiWaterproof/tahan airDesain modernDihiasi motif menarik Dilengkapi 12 ring penggantungIsi set: set 1 pc
    atribut:
    • Material: Polyester
    • Packaging Dimensions (cm): 3x23x28
    • Size (cm): 180x180
  14. Philips Luminaire
    Mulai

    Rp689.900

  15. INCO Office Chair Catier II CR Mesh (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp1.599.900

    INCO Office Chair Catier II CR Mesh (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Footbase: Chrome
    • Dimension (WxDxH) (cm): 57x50x95-105
    • Backrest Material: Mesh
    • Seat Material: Fabric
Daftar Harga router bit set Terbaru October 2026
ALDO Router Bit Set Eye (Mata Router)Rp429.900
TOTAL Router Bit SetRp289.900
RYU Router Bit (Mata Router)Rp249.900
INGCO Router Bit Set (Mata Router)Rp339.900
WOKIN Carbide Router Bits SetRp279.900
TORA Router Bit Two Blade Straight 1/4inch (Mata Router)Rp25.900
Light Seiki Trimmer Router Bit Carbide Straight 2P (Mata Router)Rp299.900
Langsol Straight Router Bit Two Flutes Long (Mata Router)Rp149.900
GAE Cylindrical Fuse Base (Dudukan Sekring)Rp27.900
AST Router Bit Beading Profile (Mata Router)Rp33.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)