Beli rotari table di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Horizontal/Vertical Rotary Tableatribut:
- Accessories: T shape bolt, Handle
- Indexing Accuracy: Up to 10 Seconds
- Keyway (mm): 14
- Load Capacity (kg): 60
- Purpose of Use: For accurate angular indexing.
- Specifications: Surface Roughness ± 0.02mm or Less.
- Suitable Chuck: Victor TC165F (6inches)
- Table Diameter (mm): 200
- Total Height (mm): 103
- TRUSCO Rotary Tableatribut:
- Dimensions a (mm): 152
- Dimension D (mm): 163
- Dimensions b (mm): 81
- Withstand Load (kg): 40
- Dimensions c (mm): 203
- Table Center Hole Diameter: MT2
- Front Mounting Chuck (inch): 5
- Keyway Fluet Width (mm): 16
- Accessories: T shape bolt, Handle
- Purpose of Use: For accurate angular indexing.
- TRUSCO Meja PutarDeskripsi:-Optimum for assembly of products, parts and maintenance of die and mold.-Easily move to a position easy for the operator to use.atribut:
- Body Material: Steel (silver coated)
- Interior Materials: Resin Bearing
- TRUSCO Rotary Table for Dies (Round Type)Deskripsi:-The bearing allows it rotate smoothly.-Equipped with a stopper so it can freely be stopped at any position.-Optimum for assembly of products, parts and maintenance of molds, etc.-Work is possible from any direction 360° and work efficiency will go up.atribut:
- Table Board Thickness: 2.3mm
- Base Board Thickness: 2.3mm
- Height: 28mm
- Material: Steel (powder coating)
- TRUSCO Horizontal/Vertical Rotary TableDeskripsi:-T type bolt for adjusting the standard scale position.
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- TEKIRO Catok Besi (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- Daiki Rotating Dolliesatribut:
- Material: Body:Steel, Roller:Urethane
- Working Load (t): 2
- Width x Total Length x Height (mm): 195 x 250 x 67
- Table Dimensions (mm): 150
- Compatible Operating Handle: D-1000
- JTC Tap And Die SetDeskripsi:Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
- HSM Rotary Trimmeratribut:
- Cutting Length: 0.60mm
- Cutting Capacity: 6 sheets
Daftar Harga rotari table Terbaru March 2026
| TRUSCO Horizontal/Vertical Rotary Table | Rp20.999.900 |
| TRUSCO Rotary Table | Rp13.999.900 |
| TRUSCO Meja Putar | Rp1.999.900 |
| SMC Rotary Table | Rp6.999.900 |
| Vertex Horizontal/Vertical Rotary Table | Rp5.399.900 |
| TRUSCO Rotary Table for Dies (Round Type) | Rp4.399.900 |
| TRUSCO Horizontal/Vertical Rotary Table | Rp159.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
| TEKIRO Catok Besi (Ragum) | Rp629.900 |
| Vertex Dividing Head + Chuck | Rp15.999.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)
























































































































































/P102799859-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
/0iP101004018-3.jpg)

/nsP102048856-8.jpg)
/P102945290-1.jpg)