Beli room heater di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Maspion Kipas Exhaust (Kipas Ventilasi)
    Mulai

    Rp289.900

    Maspion Kipas Exhaust (Kipas Ventilasi)
    atribut:
    • Color: White
    • Power (W): 30
    • SNI License: Yes
    • SNI Number: PCS 00029.01
  2. AS ONE Clean Room Ribbon Heater
    Mulai

    Rp2.199.900

    AS ONE Clean Room Ribbon Heater
    Deskripsi:
    A clean heater made of glass fiber with special fluororesin processing.
    atribut:
    • Material: Glass fiber (fluorine resin processing)
    • Power Supply (V): 100 (AC)
    • Terminal: outlet plug
    • Lead: Fluororesin
    • Heat Resistance Temperature (°C): 400
    • Operating Temperature (°C): 200 or less
  3. KRISBOW Ventilation Fan (Kipas Ventilator)
    Mulai

    Rp2.499.900

    KRISBOW Ventilation Fan (Kipas Ventilator)
    atribut:
    • Voltage (V/Hz): 220-240/50
    • Type: without Duct
  4. Maspion Electric Stove (Kompor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp179.900

    Maspion Electric Stove (Kompor Listrik)
    Deskripsi:
    Kompor induksi Maspion dengan 2 macam bentuk dilengkapi dengan pengaturan panas berbentuk rotari yang mudah dioperasikan
  5. Paloma Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp4.399.900

    Paloma Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  6. AS ONE Stainless Steel Pipe Heater For A Type Water Temperature Controller Set
    Mulai

    Rp10.999.900

    AS ONE Stainless Steel Pipe Heater For A Type Water Temperature Controller Set
    Deskripsi:
    A set of a stainless steel immersion heater A type and a digital display temperature controller.
    atribut:
    • Power Supply (V): 100 (AC) (50/60Hz)
    • Control Method: Temperature controller: ON/OFF control
    • Dimension D (mm): 8.5
    • Dimensions (mm): Temperature controller: 66×210×33
    • Material: Sheath: Stainless (SUS316), Heater: Stainless (SUS316L)
    • Maximum Load (kW): Temperature controller: 1.5 (resistive load)
    • Set Content: Immersion heater, temperature controller, temperature sensor (K thermocouple, Φ2.3×250mm)
    • Temperature Display Accuracy (°C): Temperature controller: ±(1%FS+2.5)℃
    • Temperature Setting Range (°C): Temperature controller: room temperature to 600
  7. DLAB Thermo Mixer with Heating
    Mulai

    Rp53.999.900

    DLAB Thermo Mixer with Heating
    atribut:
    • Temperature Range: Heating: room temp. - 100 °C
    • Temperature Control Accuracy (°C): ± 0.5
    • Mixing Frequency (rpm): 200-1500
    • Mixing Orbit (mm): 3
    • Adapter block material: Aluminium
    • Dimension (W×D×H) (mm): 200×235×120
    • Temperature Setting Range (°C): 15-100
    • Voltage, Frequency: 100-240V,50/60Hz
  8. AS ONE Silicon Rubber Heater MG
    Mulai

    Rp1.699.900

    AS ONE Silicon Rubber Heater MG
    Deskripsi:
    Since one side of the heater is magnetized, it can be easily attached to and detached from metal surfaces. A flexible, thin planar heating element that can replace metal heaters. It can be used semi-permanently at a continuous temperature of 200°C.
    atribut:
    • Magnetizing Force: 0.04T
    • Width (mm): 50
    • Thickness (mm): 1.5
    • Length (mm): 100
    • AS ONE Part Number: 1-1173-02
    • Capacity Tolerance (%): ±10
    • Insulation Resistance Value Scale (MΩ): 100 or more/(DC500V)
    • Lead Wire Length (mm): 300
    • Operating Temperature (°C): Normal temperature: 200°C, maximum temperature: 250°C
    • Power Density (W): 0.5
    • Rated Voltage (V): 100 (AC)
    • Withstand Voltage: 1500V/1 minute
  9. Rinnai Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp1.599.900

    Rinnai Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  10. JUST Titanium Immersion Heater
    Mulai

    Rp8.299.900

    JUST Titanium Immersion Heater
    atribut:
    • Power: AC100V,50/60Hz
    • Capacity (W): 300
    • Power Supply: AC100V 50/60Hz
  11. AS ONE PTFE Coated Heater
    Mulai

    Rp10.999.900

    AS ONE PTFE Coated Heater
    atribut:
    • Code: VCTF1.25mm2
    • Liquid Temperature (°C): 80
    • Material: Heater: Copper (nickel plated) Coating: PTFE Support: PTFE Hook: Stainless steel (SUS304)
    • Pipe Diameter (mm): 11
  12. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  13. KRISBOW Blower Karpet
    Mulai

    Rp2.499.900

    KRISBOW Blower Karpet
    atribut:
    • Cable Length (m): 10
    • Dimensions (mm): 514x429x949
    • Noise Level (dBa): 73
    • Power (W): 700
    • Voltage (V): 220
Daftar Harga room heater Terbaru October 2026
Maspion Kipas Exhaust (Kipas Ventilasi)Rp289.900
AS ONE Clean Room Ribbon HeaterRp2.199.900
KRISBOW Ventilation Fan (Kipas Ventilator)Rp2.499.900
Maspion Electric Stove (Kompor Listrik)Rp179.900
TRUSCO Blower Gun, BagRp629.900
Paloma Gas Water Heater (Pemanas Air Gas)Rp4.399.900
KRISBOW Duct Ventilator (Kipas Exhaust Saluran)Rp1.899.900
AS ONE Stainless Steel Pipe Heater For A Type Water Temperature Controller SetRp10.999.900
DLAB Thermo Mixer with HeatingRp53.999.900
AS ONE Silicon Rubber Heater MGRp1.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)