Beli roof rack mobil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Accelera Car Tires Acc M/T01 (Ban Mobil)
    Mulai

    Rp769.900

    Accelera Car Tires Acc M/T01 (Ban Mobil)
    Deskripsi:
    Accelera MT 01 adalah ban medan lumpur agresif yang cocok dengan semua kebutuhan off-road Anda. Blok tapak yang unik, desain tapak yang dalam, dan punuk bergigi terbuka akan membuat Anda terhubung ke tanah saat berada di luar jalan. Jangan biarkan pola agresif menipu Anda, Accelera MT-01 dirancang untuk mengurangi tingkat kebisingan dan menjaga kehalusan, tidak peduli seberapa keras medannya.
  2. HAFELE Bar Guide
    Mulai

    Rp14.900

    HAFELE Bar Guide
    atribut:
    • Installation: For screw fixing
  3. CAR MATE Extension Socket 2 Direct 2USB
    Mulai

    Rp279.900

    CAR MATE Extension Socket 2 Direct 2USB
    Deskripsi:
    Direct type double socket + 2USB The LED (DZ270 blue, DZ339 red) at the bottom of the main unit emits light when the power is turned on. Can be used as a footlight or downlight "L-shaped shape" that can be installed even if the insertion port space that can be adjusted 180 degrees (7 steps) is narrow Built-in carbon pattern body fuse to improve the texture inside the carExpansion socket for automobiles.- The size of the main body of the image can be secured at the 12V dedicated car socket outlet. iPod (1st/2nd/3rd) and iPod shuffle (1st/2nd/3rd) cannot be charged. Charging or power supply may not be possible depending on the connected USB device. In that case, please use a USB cable dedicated to charging. The total amperage of the electrical components to be used should not exceed 7A (84W). Use within the rated capacity of the car socket of the vehicle. Do not install in a dangerous place as a protrusion. For cars where the power of the car socket does not turn off even if the key is removed, unplug this product when not in use. Be sure to insert and remove the plug and USB to this product. Doing while holding the product We are not responsible for any loss or damage of data due to USB connection. Cigarette lighter cannot be used.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Fuse Capacity (A): 10
    • Output Capacity (A): 7 * 2 units total, (DC5V) 2.4 * 2 units total, (total) 7
    • Power Supply Voltage (V) : DC12
  4. GT Radial Car Tires Champiro Eco (Ban Mobil)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

    GT Radial Car Tires Champiro Eco (Ban Mobil)
    Deskripsi:
    Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.
    atribut:
    • Tire Size: 175/65 R14
    • Standart RIM: 14
    • ETRTO: 5
    • Load Index: 82
    • Maximum Load Capacity (kg): 475
    • Overall Diameter (mm): 584
    • Section Width (mm): 175
    • Speed Rating (km/hour): 190
    • Tread Depth (mm): 7.5
  5. GT Radial Car Tires Champiro BXT Pro (Ban Mobil)
    Mulai

    Rp459.900

    GT Radial Car Tires Champiro BXT Pro (Ban Mobil)
    Deskripsi:
    Manfaat :- Memberikan stabilitas yang cukup baik saat berbelok- Cukup nyaman dan mulus saat kondisi mengemudi kecepatan tinggi- Memastikan stabilitas berkendara yang sangat baik pada kecepatan tinggi- Memastikan evakuasi air yang efektif untuk kinerja semua cuaca yang optimal-Kinerja bulat dengan bahu berlubang terbuka
  6. Accelera Car Tires Acc Eco Plush (Ban Mobil)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Accelera Car Tires Acc Eco Plush (Ban Mobil)
    Deskripsi:
    Accelera Eco Plush adalah ban all-season untuk mobil penumpang. Beberapa fitur utama termasuk tiga tulang rusuk utama, alur mini diagonal, dan tulang rusuk tengah dengan sipes adaptif. Fitur tambahan termasuk dengan garansi jarak tempuh dan perlindungan.Accelera Eco Plush memaksimalkan kenyamanan berkendara dan meminimalkan kebisingan, menjadikannya pilihan yang solid dan andal untuk kebutuhan mengemudi Anda sehari-hari.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0098:2012 No : 08523DN-02A.0-562-LSPr-001-IDN
  7. GT Radial Car Tires Champiro GTX Pro (Ban Mobil)
    Mulai

    Rp739.900

    GT Radial Car Tires Champiro GTX Pro (Ban Mobil)
    Deskripsi:
    Champiro GTX Pro is a High Performance Tuning Tire Specially Designed and Developed for Today's Car Enthusiasts Who are Looking for Looks and Style.
  8. HAFELE Magnetic Pressure Catch
    Mulai

    Rp22.900

    HAFELE Magnetic Pressure Catch
    Deskripsi:
    Order reference Please order counterpiece separately.
    atribut:
    • Color/Finish: Black
    • Material: Plastic
  9. Bridgestone Car Tires Techno (Ban Mobil)
    Mulai

    Rp839.900

    Bridgestone Car Tires Techno (Ban Mobil)
    Deskripsi:
    Setiap berkendara adalah suatu perjalanan yang aman. Sekarang semua orang bisa berkendara menggunakan ban berkualitas andal dan kinerja yang baik pada kondisi jalan basah. Pilihan Ideal untuk mobil berukuran kecil hingga menengah.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0098:2012 No : 484/W/RE/B/X.8/2014
  10. BANSBACH EASYLIFT Ga Spring and Damper
    Mulai

    Rp839.900

    BANSBACH EASYLIFT Ga Spring and Damper
    atribut:
    • Locking: No
    • Material: Steel
  11. Accelera Car Tires Acc PHI R (Ban Mobil)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    Accelera Car Tires Acc PHI R (Ban Mobil)
    Deskripsi:
    Accelera PHI R sama seperti ban PHI, tetapi dengan desain tapak yang diperbarui. Ban performa sepanjang musim yang menawarkan penanganan dan stabilitas luar biasa, Accelera PHI R menampilkan desain triple rib dan sipes tambahan untuk meningkatkan kemampuan kemudi dan mengurangi kebisingan.Selain itu, Accelera PHI R dicakup oleh garansi jarak tempuh dan perlindungan berkendara. Keserbagunaan kompon ban menjadikan Accelera PHI R pilihan ideal bagi pengemudi yang mencari ban keseharian yang kokoh atau ban yang bisa mereka pelajari. Accelera PHI R juga dapat digunakan sebagai ban balap, drift dan harian.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0098:2012 No : 08523DN-02A.0-562-LSPr-001-IDN
  12. Takigen Gas Damper
    Mulai

    Rp829.900

    Takigen Gas Damper
    Deskripsi:
    A wide range of spring characteristics are available.A large stroke is available.A small size with a large load is available.Soft and smooth operation.
    atribut:
    • Material: Cylinder: Carbon steel pipe for mechanical structures (equivalent to STKM), Rod: Carbon steel material for mechanical structures (equivalent to S35C)
    • Operating Temperature (°C): -30~+80
    • Dimension L (mm): 384 (Minimum); 627 (Maximum)
    • Stroke S (mm): 243
    • Gas Reaction Force (N): [Ambient temperature 20℃] L1 (-5mm): 430, L2 (+5mm): 555
    • Filling Gas: Nitrogen Gas (N2)
    • Surface Finish: Cylinder: Baked finish, Rod: Nitriding treatment
  13. Koken Dust-Proof Mask Filter (Mighty Micron Filter) (Koken)
    Mulai

    Rp2.999.900

    Koken Dust-Proof Mask Filter (Mighty Micron Filter) (Koken)
    atribut:
    • Suitable For: For 1010A
    • Type: Option
Daftar Harga roof rack mobil Terbaru April 2026
GOODYEAR Car Tires Assurance Duraplus (Ban Mobil)Rp569.900
Accelera Car Tires Acc M/T01 (Ban Mobil)Rp769.900
Hyundai Hardnose BarRp259.900
HAFELE Bar GuideRp14.900
CAR MATE Extension Socket 2 Direct 2USBRp279.900
GT Radial Car Tires Champiro Eco (Ban Mobil)Rp679.900
GT Radial Car Tires Champiro BXT Pro (Ban Mobil)Rp459.900
Accelera Car Tires Acc Eco Plush (Ban Mobil)Rp499.900
GT Radial Car Tires Champiro GTX Pro (Ban Mobil)Rp739.900
HAFELE Magnetic Pressure CatchRp22.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)