Beli roller nmax di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- Daytona Ultra Drive Belt and Roller SetDeskripsi:Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
- ASPIRA Kampas Rem Cakram Motor (Brake Linning)Deskripsi:Kampas Rem ASPIRA dibuat Standar Original (Genuine Standard), Pakem, Stabil, dan tidak merusak Cakram (Disc Brake)
- Daytona GP Taper ExhaustDeskripsi:Taper pipe and silencer design allows the exhaust gas fows fast and smooth to gain more power in all RPM range.
- Daytona Ultra Nano Air FilterDeskripsi:PerformanceInside the factory, we have the equipment to test the performance of Air filter. Experiments and material selection will produce products that we can guarantee the quality.Design - Filtering capacity is 15% greater by using Hi-flow Material- Age of use 15% longer- Equipped with mesh plate, to prevent materials that can enter the air duct.
- TDR Roller CVT BeatDeskripsi:TDR New Generation Roller for original speed variators. TDR New Generation Roller made of CPT with specific formula and bear the relative basic weight on one side. TDR New Generation Roller represent a technical spare part for the original one, in a complete series is calibration elements capable of varying you scooter's transmission ratio and the picking up. Operation: Due to the rotation the weight of the rolls becomes centrifugal force; the higher the roll's weight, the lower the gear change time and vice versa. Variator Calibration: To optimize your engine's performances adopt rolls that in operation maintain the engine in the highest power rotation regime. By decrease the rolls weight the engine rises the RPM; on the contrary by increasing the rolls' weight the RPM decrease. Advantages of Roller CVT Set TDR - Made from teflon material with high precision engine manufacturing to increase power and improve top speed engine. - Engineered with precision engine manufacturing for increase acceleration and improved top speed. - Proven on Java-Bali event travel distance more than 3.000 kilometre non-stop.atribut:
- Dimensions (cm): 8x2.5x13.5
- ASPIRA Ban TubelessDeskripsi:Aspira Premio Sportivo menawarkan pengalaman baru berkendara bagi para penggemar touring. Didukung teknologi Duo Massimo yang membedakan tapak ban depan dan belakang sesuai fungsinya. Desain pattern ban depan mengarah ke belakang dengan alur memanjang untuk membelah air dan membantu pengereman, serta pattern ban belakang yang mengoptimalkan akselerasi dan traksi saat menikung. Aspira Premio Sportivo memberikan performa berkendara dan keamanan yang superior, baik di jalanan kering maupun basah.
- TDR CVT Belt 2019Deskripsi:CVT Belt TDR Advantages: - With special material CVT Belt TDR designed to be more heat resistant and improving your motorcycle acceleration. - Reduce slippage during engine acceleration. - Maximize engine performance. - CVT Belt TDR has been used by professional racing team.
- BANDO C.V.T Belt dan Weight Roller 5TL-E7641-01 (Van Belt)Deskripsi:BANDO Weight Roller. Roller berfungsi untuk mengatur dan menjaga stabilitas per putaran pulley pada mesin agar mesin berputar pada rasio percepatan yang stabil. Untuk memenuhi fungsi tersebut, Bando menggunakan material khusus yang memberikan daya tahan jauh lebih baik. Mengapa BANDO. Menggunakan marial bermutu tinggi yang diproduksi menggunakan teknologi Jepang dan ditunjang pengalaman sejak 1906 dalam pembuatan belt. Bando C.V.T Belt memiliki tingkat presisi sudut tinggi yang dapat menunjang fleksibiltas belt agar mampu memberikan kontrol kecepatan secara tepat dan jangkaun perubahan percepatan maksimum serta ditunjang daya tahan yang maksimal, sehingga membuat umur belt lebih panjang dan nilai ekonomis yang lebih hemat dalam penggantian.
- Daytona Battery VRLA Supercharge (Aki Kering)Deskripsi:Dapat digunakan pada motor Kharisma, Kirana, Revo, Beat, Verza, SupX125, Vario, Scoopy, Spacy, ZX130, Astrea Star, Prima, Arashi, Sho125, Spin, Skywave, Skydrive, Hayate, Mio Soul, Vix, X-Ride, Fino, Bison, JupZ1, Xeon, SoulGT, MioGT, MioNew, R15, MX150, NVL, Sonic, CBR150R, Vario125/150, BeatISS, BeatPop, ScoopyISS, PCX, SatFU150, SatFU150Fi, Raider125/150, NMax150cc.
- BANDO C.V.T Belt dan Weight Roller KVY Series (Van Belt)Deskripsi:BANDO Weight RollerRoller berfungsi untuk mengatur dan menjaga stabilitas per putaran pulley pada mesin agar mesin berputar pada rasio percepatan yang stabil.Untuk memenuhi fungsi tersebut, Bando menggunakan material khusus yang memberikan daya tahan jauh lebih baik.Mengapa BANDO.Menggunakan marial bermutu tinggi yang diproduksi menggunakan teknologi Jepang dan ditunjang pengalaman sejak 1906 dalam pembuatan belt.Bando C.V.T Belt memiliki tingkat presisi sudut tinggi yang dapat menunjang fleksibiltas belt agar mampu memberikan kontrol kecepatan secara tepat dan jangkaun perubahan percepatan maksimum serta ditunjang daya tahan yang maksimal, sehingga membuat umur belt lebih panjang dan nilai ekonomis yang lebih hemat dalam penggantian.
- KYB Motorcycle Rear Shock Absorber Zeto Z Series (Suspensi Motor)Deskripsi:Shock Kayaba Zeto merupakan produk terbaru dari astra otoparts yang dibuat dengan presisi yang tinggi dan kecanggihan teknologi terbaru yang mampu meredam jalanan yang berlubang dan bergelombang, di padu dengan pilihan warna membuat tampilan motor semakinatribut:
- Position: Back
- Yuasa Dry Battery MF (Aki Kering)Deskripsi:Maintenance free-Produk yang bebas perawatan dan punya kinerja tinggi untuk memenuhi kebutuhan kelistrikan pada mobil dan sesuai untuk pemakaian di daerah tropis. Produk ini bebas dari penambahan air aki, tidak ada korosi, dan telah menggunakan material terbaik serta teknologi YUASA terkini.atribut:
- Voltage (V): 12
- ASPIRA Gear MotorDeskripsi:Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
- ASPIRA V-Belt Kit (Van Belt)Deskripsi:- Central lug-meningkatkan karakteristik pengumpulan listrik.
Daftar Harga roller nmax Terbaru April 2026
| NTN Tapered Roller Bearing (Laher) | Rp54.900 |
| Daytona Weight Roller Set | Rp52.900 |
| Daytona Ultra Drive Belt and Roller Set | Rp189.900 |
| ASPIRA Kampas Rem Cakram Motor (Brake Linning) | Rp26.900 |
| Daytona GP Taper Exhaust | Rp1.399.900 |
| NTN Tapered Roller Bearing the 32000 Series (Laher) | Rp71.900 |
| ASB Tapered Roller Bearing | Rp17.900 |
| Daytona Ultra Nano Air Filter | Rp51.900 |
| TDR Roller CVT Beat | Rp179.900 |
| ASPIRA Ban Tubeless | Rp239.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



















































































































































/nvP101002859-3.jpg)


/j2P102180686-5.jpg)

/b3P102275399-2.jpg)





/P103033981-1.jpg)
/P102085356-2.jpg)
/P102086001-1.jpg)
/b4P102085400-3.jpg)

/P102927443-1.jpg)
/P102174661-1.jpg)