Beli roller guide roller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. H.H.H. Sash Roller Type Bolt on Block
    Mulai

    Rp599.900

    H.H.H. Sash Roller Type Bolt on Block
    Deskripsi:
    -Simple and inexpensive fixed pulleys.-Can be installed in a narrow place.-As cargo handling/transporting work and rope guide.
    atribut:
    • Basic Working Load: 0.125t
    • A: 70mm
    • B: 100mm
    • Maximum working rope diameter: 8mm
    • Dimensions c: 35mm
    • Number of Wheels: 1
    • Wheel Diameter (mm): 50mm
  2. TRUSCO Best Roller for Light Duty
    44%
    Mulai

    Rp84.900

    TRUSCO Best Roller for Light Duty
    Deskripsi:
    -The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace Without Projection Type
    atribut:
    • Working Temperature: Room temperature
    • Material: Ethers thermoplastic urethane
  3. XANDER Wheel Black Square Rims (Roda Pagar Gerbang)
    Mulai

    Rp129.900

  4. Yokoduna Roller, Guide Roller
    Mulai

    Rp309.900

    Yokoduna Roller, Guide Roller
    atribut:
    • Material: Nylon
    • Mass (g /package): 110
    • Purpose of Use: For single rail gate.
  5. BANDO Bancoran Bearing Light Load L 100 Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    BANDO Bancoran Bearing Light Load L 100 Type
    Deskripsi:
    It is the standard type of Bancoran bearing.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.It is a shape in which Vancoran is bonded directly to a metal bearing.
    atribut:
    • Shape: B
    • Color: Brown
  6. Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)
    Deskripsi:
    Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
  7. TRUSCO Cushion Rubber
    53%
    Mulai

    Rp24.900

    TRUSCO Cushion Rubber
    Deskripsi:
    Use:General mechanical support
    atribut:
    • Material: Natural Rubber (Rubber Hardness 68)
    • Purpose of Use: General machine support.
    • Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
  8. TEKIRO Hydraulic Jack (Dongkrak Hidrolik)
    Mulai

    Rp609.900

    TEKIRO Hydraulic Jack (Dongkrak Hidrolik)
    Deskripsi:
    TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steel
    atribut:
    • Capacity (t): 2
    • Material: Carbon Steel
    • Type: Hydraulic with case Spec#2
  9. INA Needle Roller Bearings Series NKIS40
    Mulai

    Rp929.900

    INA Needle Roller Bearings Series NKIS40
    Deskripsi:
    Needle roller bearings are rolling bearings with a low radial section height and high load carrying capacity, which are used as non-locating bearings and are part of the group of radial needle roller bearings. These bearings comprise machined outer rings, needle roller and cage assemblies and removable inner rings, i.e. they can be supplied with or without an inner ring in accordance with the application . In contrast to the outer cups of drawn cup needle roller bearings, which are produced by forming methods, the bearing rings are machined. Due to their non-locating bearing function, the bearings cannot guide the shaft axially in any direction.
    atribut:
    • F (mm): 50
    • Inner Diameter d (mm): 40
    • Outer Diameter d (mm): 65
    • Width B (mm): 22
  10. Daiken Sliding Wheel Hanger (Roda Geser Gantung)
    68%
    Mulai

    Rp229.900

    Daiken Sliding Wheel Hanger (Roda Geser Gantung)
    atribut:
    • Item Name: Tool double wheels
  11. THK Separable Type Roller Follower Nast ZZ (without Seal with Side Plate Cylindrical Outer Ring)
    Mulai

    Rp169.900

    THK Separable Type Roller Follower Nast ZZ (without Seal with Side Plate Cylindrical Outer Ring)
    Deskripsi:
    Roller follower is a compact and rigid bearing that incorporates needle bearings inside and is used as a cam plate or linear motion guide roller. Since the outer ring rotates while coming into direct contact with the mating face, it is made thick and designed to withstand impact load. Since the needle roller with precision cage is incorporated inside the outer ring, skew can be prevented, excellent rotation performance can be obtained, and it can withstand high speed rotation sufficiently.Useable: Machine parts of automatic machines, dedicated machines, various conveying devices, conveyors, bookbinding machines, tool changing equipment of machining centers, pallet changer, automatic painting machine, sliding fork of automatic warehouse
    atribut:
    • Material: Carbon steel
  12. TRUSCO Best Roller for Heavy Duty
    41%
    Mulai

    Rp99.900

    TRUSCO Best Roller for Heavy Duty
    Deskripsi:
    -The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Type
    atribut:
    • Working Temperature: Room temperature
    • Bearing: Special wide bearings
    • Material: Ether-based thermosetting urethane
  13. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

Daftar Harga roller guide roller Terbaru October 2026
H.H.H. Sash Roller Type Bolt on BlockRp599.900
TRUSCO Best Roller for Light DutyRp84.900
XANDER Wheel Black Square Rims (Roda Pagar Gerbang)Rp129.900
Yokoduna Roller, Guide RollerRp309.900
BANDO Bancoran Bearing Light Load L 100 TypeRp229.900
Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)Rp189.900
TRUSCO Cushion RubberRp24.900
TEKIRO Hydraulic Jack (Dongkrak Hidrolik)Rp609.900
INA Needle Roller Bearings Series NKIS40Rp929.900
Daiken Sliding Wheel Hanger (Roda Geser Gantung)Rp229.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait