Beli roller bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- NTN Needle Roller Bearing HK Series (Laher)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- SKF CC/C3W33 Type Spherical Roller BearingsDeskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
- SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In one direction
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Inner Ring: 1
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: C3
- Relubrication Feature: Without
- Sealing: Without
- TIMKEN Tapered Roller Bearing Single ConesDeskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- SKF NJ ECP Type Cylindrical Roller BearingsDeskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In one direction
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Inner Ring: 1
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Sealing: Without
- TIMKEN Tapered Roller Bearing Set SeriesDeskripsi:This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- TIMKEN Tapered Roller Bearing AssemblyDeskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- SKF Spherical Roller BearingDeskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. They can be used in a modular system, including housings, sleeves and nuts.
- SKF Double Row Full Complement Cylindrical Roller BearingsDeskripsi:Double row full complement cylindrical roller bearings incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads in combination with moderate speeds. Having three flanges on the two-piece inner ring and one central flange on the outer ring, NNF design bearings can locate the shaft axially in both directions. Two snap ring grooves in the outer ring simplify mounting and save space axially.atribut:
- Number of Rows: 2
- Axial Displacement Capability: None
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Without
- Coating: Without
- Locating Feature, Bearing Outer Ring: Snap ring groove
- Loose Flange: None
- Lubricant: Grease
- Number of Flanges, Inner Ring: 2
- Number of Flanges, Outer Ring: 1
- Radial Internal Clearance: CN
- Relubrication Feature: With
- Sealing: Seal on both sides
- Sealing Type: Contact
- Tolerance for Abutment Ca (DIN 471 snap rings) (mm): -0.2
- Tolerance for Distance C1 (mm): +0.2
- Tolerance for abutment Ca (SW snap rings) (mm): -0.2
- NSK Small Diameter Ball Bearing with Flange (Single Row Deep Groove Ball Bearing)Deskripsi:Single row deep groove type bearing. The raceway grooves on the inner and outer rings are radial ball bearings that have a circular cross section with a radius slightly larger than the radius of the rolling ball. In addition to radial loads, axial loads in both directions can be applied. It is most suitable for applications that require low friction torque, high-speed rotation, and low noise and vibration.atribut:
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Outer Ring Type: With flange
- Load Direction: Radial
- Shield Shape: Shielded On Both Sides
- Body Material: High carbon chromium bearing steel
- Rolling Element Material: High carbon chromium bearing steel
Daftar Harga roller bearing Terbaru January 2026
| NTN Tapered Roller Bearing (Laher) | Rp42.000 |
| IKO Needle Roller Bearing TAF Series | Rp109.900 |
| NTN Tapered Roller Bearing the 32000 Series (Laher) | Rp71.900 |
| NTN Needle Roller Bearing HK Series (Laher) | Rp11.900 |
| ASB Tapered Roller Bearing | Rp17.900 |
| SKF CC/C3W33 Type Spherical Roller Bearings | Rp3.999.900 |
| IKO Roller Bearing | Rp219.900 |
| SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher) | Rp189.900 |
| TIMKEN Tapered Roller Bearing Single Cones | Rp239.900 |
| SKF NJ ECP Type Cylindrical Roller Bearings | Rp359.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/nvP101002859-3.jpg)

/b3P102275399-2.jpg)
/P102275207-1.jpg)



/b0P103233396-3.jpg)





/NTN%20Tapered%20Roller%20Bearing/ohP102398881-3.jpg)

/P102049389-1.jpg)


/NSK%20Small%20Diameter%20Ball%20Bearing%20with%20Flange%20(Single%20Row%20Deep%20Groove%20Ball%20Bearing)/gvP106592607-1.jpg)