Beli roll bender di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Freshgen Generator AC 1 Fasa (Mesin Genset)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- RIDGID Heavy Duty Instrument Bender 600 Series (Metric)atribut:
- Bending Angle (°): 90 to 180
- KRISBOW Pembengkok PipaDeskripsi:Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Tube Bender
- Material: Steel
- Bend Angle (°): 180
- TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)Deskripsi:Application : Bending of steel pipes and annealed stainless steel pipes.atribut:
- Type: For mm
- Bend Angle (°): 0 to 180
- Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
- RIDGID Mesin Pembengkok Pipa HidrolikDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
- Freshgen Generator AC 3 Fasa (Mesin Genset)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- TRUSCO Tube Bender (Standard Type)Deskripsi:71atribut:
- Bend Angle: 0 to 180degrees
- Purpose of Use: Bending process of soft copper pipe, brass, soft and viscous aluminum pipe and annealed stainless steel pipe.
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Imperial Lever Type Tube Vendor, Inch TypeDeskripsi:Usage:For soft copper tube, aluminum, elastic steel (OST), and thin walled tubesatribut:
- Type: Inch
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- MultiPro Genset Bensin GN (Generator Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
Daftar Harga roll bender Terbaru March 2026
| WISON Alat Pembengkok Pipa Hidrolik | Rp6.199.900 |
| Freshgen Generator AC 1 Fasa (Mesin Genset) | Rp8.599.900 |
| RIDGID Heavy Duty Instrument Bender 600 Series (Imperial) | Rp5.099.900 |
| RIDGID Instrument Bender 400 Series (Imperial) | Rp2.699.900 |
| RIDGID Heavy Duty Instrument Bender 600 Series (Metric) | Rp8.099.900 |
| Wipro Alat Pembengkok Pipa Manual (Tube Bender) | Rp2.099.900 |
| Sellery Pembengkok Pipa | Rp239.900 |
| KRISBOW Pembengkok Pipa | Rp269.900 |
| RIDGID 300 Series Plumbing Bender | Rp4.399.900 |
| TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa) | Rp1.999.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)




















































































































































/P102045343-1.jpg)
/5yP102048214-14.jpg)
/8pP102048313-15.jpg)
/puP102243930-3.jpg)
/14P102120040-2.jpg)



%20(Pembengkok%20Pipa)/dbP102014479-2.jpg)

/q4P102321940-7.jpg)
/9qP102045350-2.jpg)
/P101506227-1.jpg)

/P102046845-1.jpg)


/2tP102120101-2.jpg)
/P101005502-1.jpg)