Beli roda sliding di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EVOMAB Sliding Door Rails (Rel Pintu Geser)Deskripsi:Keunggulan Sliding Rail evomab : - Menggunakan 8 roda sehingga lebih seimbang. - Roda terbuat dari bahan vinyl sehingga suara lebih halus. - Roda menggunakan ball bearing sehingga perputaran lebih lancar. - Mampu menahan beban hingga 100kg. - Memiliki sekrup pengatur ketinggian.atribut:
- Capacity (kg): 100
- Daiken Sliding Wheel Hangeratribut:
- Item Name: Tool double wheels
- TRUSCO Stainless Bearing CasterDeskripsi:58atribut:
- Material: Frame:Stainless Steel (SUS304) Wheels:Stainless Steel (With 626ZZ Bearings)
- E (mm): 14
- H (mm): 2.5
- Purpose of Use: Indoor wooden fittings. (for core rail)
- Best Sliding Door Lockatribut:
- UNSPSC: 46171503
- HAMMER CASTER Large Nylon Caster 300S Series (Flexible)atribut:
- Shape: Universal vehicle
- Wheel Width: 44mm
- Finishing (Metal Compatibletings): All stainless steel
- Mounting Seat A x B: 140x140mm
- Wheel No.: 429S0S-NRB200
- Allowable Load: 220daN
- Attachment Height H: 250mm
- Caster Type: Plate type freewheel caster
- Characteristics: Water resistance
- Eccentricity E: 55mm
- Material (Metal): Stainless steel (SUS 304)
- Material (Wheel): Nylon integral wheel (with stainless steel radial ball bearing)
- Mounting Dimensions X x Y: 112x112mm
- Mounting Hole Diameter P: 13mm
- Stopper: None
- TRUSCO Number: 389-2689
- Turning Radius: 156mm
- Wheel Diameter D: ø 200mm
- Wheel Type: Single wheel
- RADIUM Roda SlidingDeskripsi:Roda sliding (wheel / roller) untuk pintu kayu sliding door lemari geser 388
- Nobleza Sliding Door WheelDeskripsi:Roda untuk pintu geser atau sliding.kelengkapan yang ada di dalam box:- 2pcs roda atas- 2pcs stoper- 1pcs guide bawahatribut:
- Material: Stainless Steel
- TRUSCO Bearing CasterDeskripsi:-Indoor wooden fittings. (for silling)atribut:
- E: 14mm
- Dimensions c: 9mm
- F: 1.5mm
- Daiken Hanger RailDeskripsi:Usage:Track for running interior hanging wheel, Use to suspend transport hanger cars.atribut:
- Material: Steel
- Total Length (mm): 3640
- Purpose of Use: A track for suspending wheels to run inside. Used for hanging transportation of hanger cars.
- XANDER Roda Pagar Hitam Siku (Kastor)atribut:
- Material: Steel
- Nicole Rel Pintuatribut:
- Finishing: Zinc
- Daiken Wheel (Four Wheel)atribut:
- Item Name: Door hanger double wheels
- Daiken Hanger RailDeskripsi:-A track for suspending wheels to run inside.-Used for hanging transportation of hanger cars.
- Huben Rel Aluminium Pintu Slidingatribut:
- Finishing: Anodize
- SIAT Battery-Operated Strapping ToolDeskripsi:Battery strapping tool with adjustable functioning mode according to the application: automatic, semi-automatic, manual and soft. The strapping cycle is performed by pushing a single button (in automatic or semi-automatic mode). It is easy to use and to adjusted. Perfectly balanced, it can perform both vertical and horizontal strapping. The brushless motor is powered by the latest Li-Ion battery.atribut:
- Strap Quality: PP - PET
- Joint Type: Friction Weld Seal
Daftar Harga roda sliding Terbaru March 2026
| EVOMAB Sliding Door Rails (Rel Pintu Geser) | Rp419.900 |
| Daiken Sliding Wheel Hanger | Rp719.900 |
| TRUSCO Stainless Bearing Caster | Rp459.900 |
| Best Sliding Door Lock | Rp1.999.900 |
| DOWS Sliding Roller (Roda Sliding) | Rp22.900 |
| DOWS Roda Sliding Rel Gantung (Roller Sliding) | Rp439.900 |
| HAMMER CASTER Large Nylon Caster 300S Series (Flexible) | Rp2.699.900 |
| RADIUM Roda Sliding | Rp14.900 |
| Nobleza Sliding Door Wheel | Rp169.900 |
| TRUSCO Bearing Caster | Rp189.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/3vP104703139-1.jpg)



/3xP107930141-1.jpg)
/3fP107930123-1.jpg)
/P102886599-1.jpg)

/Nobleza%20Sliding%20Door%20Wheel/p9P105778909-1.jpg)


/9oP103458348-1.jpg)

/P102020364-1.jpg)



/9fP103458339-1.jpg)