Beli roda hand truk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Hand Pallet Truck (Troli Palet Manual)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- monotaro Load Wheel for Hand Pallet (Roda Hand Pallet)Deskripsi:Hand pallet truck It is a load wheel exclusive for HP-2000. With a check valve to prevent overloading, we protect workers and hand pallets. In order to prevent oil leakage, an integrated hydraulic pump is used. Because the road wheel and steering wheel made of urethane are used, it is excellent in oil resistance, abrasion resistance, load resistance, and the pollution on the floor surface is also small. Hand pallet truck HP-2000 exclusive road wheelatribut:
- Width (mm): 70
- Suitable For: Hand pallet truck HP-2000
- Diameter (φmm): 73
- Bearing inner diameter (Φmm): 20
- Mitsubishi Hand Pallet Truck (Troli Palet Manual)atribut:
- Total Height (mm): 1224
- Lowered Fork Height (mm): 85
- Maximum Lifting Height (mm): 200
- Type: Hand Pallet
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- Dalton Hand Pallet PU (Troli Palet Manual)atribut:
- Type: Hand Pallet
- Nansin Hand Pallet (Alat Angkat Manual)Deskripsi:Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?atribut:
- Type: Hand Pallet
- TRUSCO Hand Pallet Truck (Troli Palet Manual)Deskripsi:Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.atribut:
- Overall Height (mm): 1140
- Fork Minimum Height (mm): 85
- Internal capacity: One
- Full width (mm): 540
- Type: Hand Pallet
- OIC Hand Pallet Truck (Troli Palet Manual)Deskripsi:OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenanceatribut:
- Type: Hand Pallet
- TRUSCO Hand Pallet Partsatribut:
- Compatible Model: THPN
- Bishamon Hand Pallet Truck (Troli Palet Manual)Deskripsi:-The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly leatribut:
- Type: Hand Pallet
- Logitrans Hand Pallet (Troli Palet Manual)Deskripsi:HAND PALLET 2.5T 1220X680 PANTHER 2581 adalah alat yang digunakan untuk mengangkat benda kerja dengan ukuran yang berat . Alat ini digunakan untuk menarik pallet barang dengan praktis dan cepa t. Alat ini ditarik secara manual menggunakan tangan. Kelebihan alat ini adalah mampu menarik beban yang berat dengan tarikan seminimal mungkin. Alat ini terbuat dari material besi yang kuat sehingga awet dan tahan lama. Hand Pallet ini mempunyai dimensi 335 X 680 X 412mm denga n kapasitas 2.5 T. Hand Pallet sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Hand Pallet Heavy Duty
- Streering Wheel (mm): Dia. 200x50
- Lifting Height (mm): 120
- Load Centre: 1/2
- Maximum Height (mm): 1170
- monotaro Hand Pallet Truck (Thin Low Floor Type) (Troli Palet Manual)Deskripsi:The transport of palletatribut:
- Fork Minimum Height (mm): 51
- Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
- Type: Low-floor type
- Fork highest height (mm): 166
- Fork Length (mm): 1150
- Fork Width W (mm): 160
- Fork in width (mm): 230
- Fork out width (mm): 540
- Handle diameter ( phi mm): 200
- Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
- Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
Daftar Harga roda hand truk Terbaru October 2026
| monotaro Hand Pallet Truck (Troli Palet Manual) | Rp3.199.900 |
| monotaro Load Wheel for Hand Pallet (Roda Hand Pallet) | Rp1.399.900 |
| Mitsubishi Hand Pallet Truck (Troli Palet Manual) | Rp5.699.900 |
| KRISBOW Hand Pallet (Troli Palet Manual) | Rp3.699.900 |
| Dalton Hand Pallet PU (Troli Palet Manual) | Rp5.499.900 |
| Nansin Hand Pallet (Alat Angkat Manual) | Rp7.399.900 |
| XANDER Wheel Only PU for Hand Pallet (Roda PU) | Rp129.900 |
| TRUSCO Hand Pallet Truck (Troli Palet Manual) | Rp16.999.900 |
| OIC Hand Pallet Truck (Troli Palet Manual) | Rp9.999.900 |
| Dalton Hand Stacker (Forklift Stacker Manual) | Rp10.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/1mP101001058-14.jpg)
/3pP102123133-3.jpg)
/P102126042-1.jpg)
/9gP103951340-6.jpg)
/7vP101002283-2.jpg)
/bcP101002408-3.jpg)
/88P103458296-1.jpg)
/5sP102182208-2.jpg)
/P101002466-1.jpg)
/P101002284-1.jpg)
/o2P103675866-1.jpg)


/9cP102331336-2.jpg)
/P102265051-1.jpg)
%20(Troli%20Palet%20Manual)/amP103177382-1.jpg)
/inP103675671-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)