Beli roda caster heavy duty 8 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER Heavy Duty Caster Polyurethane Rigid / Roda Mati (Roda Pu)atribut:
- Neck Type: off
- Sumo Caster Wheel PU Ball Bearing 150kg (3inch )atribut:
- Size (inch): 3
- Capacity Per Castor (kg): 150
- HAMMER CASTER 420 SRP, Fixed Car (Imono Integral Wheel)atribut:
- Stopper: None
- Caster Type: Plate type fixed car casters
- Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
- HAMMER CASTER Heavy Duty Caster Rubber Swivel / Roda Hidup (Roda Karet)atribut:
- Load Capacity (kg): 1250
- Neck Type: rotate
- rubber type: 502BPS
- HAMMER CASTER Caster Cast Iron Rigid / Roda Matiatribut:
- Neck Type: off
- HAMMER CASTER Caster Cast Iron With Brake / Rematribut:
- Neck Type: rotate
- Yuei Caster Low Profile Heavy Duty CasterDeskripsi:-A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- HAMMER CASTER 560SR, Low Floor Type Super-Heavy Load Caster Fixed Car (Nylon (B Entering) Car)atribut:
- Shape: Fixed car
- Load Classification: Ultra heavy load
- Wheel Width: 45mm
- Allowable Load: 600daN
- Caster Type: Low floor type, ultra-heavy load plate type fixed car casters
- Finishing (Metal Compatibletings): Black zinc plating
- Material (Wheel): Nylon integral wheel (Radial ball B entry)
- Model : 560SR fixed car
- Mounting Dimensions X x Y: 78x78mm
- Mounting Hole Diameter P: 11mm
- Mounting Seat A x B: 100x106mm
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER 155, Fixed Car (Imono Car)atribut:
- Shape: Fixed
- Material (Wheel): Imono
- Caster Type: Plate type fixed car casters
- Dimension B: 8mm
- Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
- Model : 155 fixed car
- Mounting Hole Diameter P: 6.5mm
- Stopper: None
- Wheel Type: Single wheel
- Sumo Caster Wheel PU Ball Bearing 300kg (6inch )atribut:
- Size: 6inch
- Capacity Per Castor: 300kg
- HAMMER CASTER Heavy Duty Caster Rubber Rigid / Roda Matiatribut:
- Load Capacity (kg): 1250
- Neck Type: off
- rubber type: 502BPS
- TRUSCO Lightweight Resin Dolly Swivel Caster Phi100Deskripsi:Caster for dedicated dollyatribut:
- Allowable Load (kgf): 66
- Caster: Freely
- Material (Metal): Steel
- Material (Wheel): Elastomer Resin
- Mounting Height (mm): 122
- Mounting Pitch (mm): 82 x 40
- Mounting Seat (mm): 100 x 58
- Specifications: Plate Type
- Wheel Width (mm): 28
- Mounting Hole Diameter (mm): 8.8
- Wheel Diameter (mm): 100
- HAMMER CASTER Heavy Duty Caster Polyurethane With Brake / Rematribut:
- Load Capacity (kg): 1250
- Neck Type: rotate
- Polyurethane Type: 502BPS
- WESTWARD CasterDeskripsi:Casters mount to the bottom of tool cabinets, chests, and boxes so they can be rolled on flat surfaces to transport tools within a facility. These casters replace individual casters that have broken or worn out. Sets include multiple casters for a complete installation to turn a fixed cabinet, chest, or box into a mobile unit.
- HAMMER CASTER Low Floor Type Heavy Duty Caster (Fixed Car)atribut:
- Shape: Fixed car
- Load Classification: Heavy load
- Material (Wheel): Phenol car
- Wheel Width: 45mm
- Finishing (Metal Compatibletings): Black zinc plating finish
- Caster Type: Low floor type, ultra-heavy load plate type fixed car casters
- Material (Metal): steel
- Mounting Dimensions X x Y: 78x78mm
- Mounting Hole Diameter P: 11mm
- Mounting Seat A x B: 100x106mm
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- TRUSCO Press Caster (Rubber Wheel) (Roda Karet)atribut:
- Specifications: Rigid Caster
Daftar Harga roda caster heavy duty 8 Terbaru March 2026
| HAMMER CASTER Heavy Duty Caster Polyurethane Rigid / Roda Mati (Roda Pu) | Rp679.900 |
| Sumo Caster Wheel PU Ball Bearing 150kg (3inch ) | Rp239.900 |
| HAMMER CASTER 420 SRP, Fixed Car (Imono Integral Wheel) | Rp219.900 |
| HAMMER CASTER Heavy Duty Caster Rubber Swivel / Roda Hidup (Roda Karet) | Rp1.299.900 |
| HAMMER CASTER Caster Cast Iron Rigid / Roda Mati | Rp53.900 |
| HAMMER CASTER Caster Cast Iron With Brake / Rem | Rp98.900 |
| Yuei Caster Low Profile Heavy Duty Caster | Rp239.900 |
| HAMMER CASTER 560SR, Low Floor Type Super-Heavy Load Caster Fixed Car (Nylon (B Entering) Car) | Rp509.900 |
| HAMMER CASTER 155, Fixed Car (Imono Car) | Rp67.900 |
| Sumo Caster Wheel PU Ball Bearing 300kg (6inch ) | Rp589.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102083406-1.jpg)
/P101005224-1.jpg)
/P102900932-1.jpg)
/P102083420-1.jpg)



%20Car)/P102883200-1.jpg)
/P102883149-1.jpg)
/P101005227-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Lain%20-%20lain/WESTWARD%20Caster/3xP107718141-1.jpg)
/P102883680-1.jpg)
/P102083307-1.jpg)
%20(Roda%20Karet)/P101001212-1.jpg)