Beli roda ball transfer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ISB Ball Transferatribut:
- Material: Main ball, Sub-ball: Steel (SUJ2), Body: Chromium molybdenum steel (SCM415)
- Allowable Load (kg): 50
- Specification: Bolt can be removed and attached
- Iguchi Kiko Ball Transferatribut:
- Allowable Weight: 30kg
- RIDGID Ball Transfer HeadDeskripsi:RIDGID's Ball Transfer Head is ideal for use with threading machines, roll grooving, or other pipe working applications. Fits easily onto V Head Pipe Stands (VJ-98, VJ-99, VF-99).Fits easily onto V Head Pipe Stands (VJ-98, VJ-99, VF-99).Ideal for use with threading machines, roll grooving, or other pipe working applications.
- TRUSCO Roda Kastor Bola Stainless Steelatribut:
- Material: Main ball: Stainless steel (SUS304), Body: Stainless steel (SUS304)
- Allowable Load (kg): 30
- Specification: Upward
- TRUSCO Ball Casteratribut:
- Allowable Weight: 30kg
- TRUSCO Ball Casteratribut:
- Allowable Weight: 8kg
- TRUSCO Ball CasterDeskripsi:38atribut:
- Weight (g): 143
- Allowable Load (kg): 30
- Material: All Steel
- TRUSCO Resin Ball Castersatribut:
- Material: Main ball: Polypropylene (PP), Body: Steel
- Allowable Load (kg): 30
- Specification: Upward
- THK Standard Lead Precision Ball Screw (Shaft End Finished Product)Deskripsi:High efficiency is obtained because the ball rolls between the screw shaft and the nut, and the driving torque becomes 1/3 or less compared with the conventional sliding screw.Therefore it is easy to change not only the rotary motion to the linear motion but also the linear motion to the rotary motion.Due to the rolling motion by the ball, the starting torque is extremely small, and stick-slip does not occur like sliding motion, so accurate fine feed can be performed.Since there is no backlash and preload is given, axial clearance can be reduced to zero or less by preloading, and high rigidity can be obtained. It has high efficiency and low heat generation, so you can fast-cut. Shaft end, finished product is screw shaft and ball screw nut standardized for space saving standard. The screw shaft standardizes the terminal in conformity with the support unit, and it is made to be a direct connection structure with the motor.Screw shaft, ball screw nut shape is compact design.An appropriate amount of grease is sealed in the ball screw nut. When penetration of foreign matter is considered, it is necessary to completely cover the screw shaft with a dustproof device (bellows etc.).atribut:
- Arrow: XX: 26mm
- Twist: Right direction
- Spacer Ball: None
- Clearance Code: G0
- Installation Method: Fixed-support
- Torque: 4.9x10⁻³ to 4.9x10⁻²Nm
- BCD: 14.3mm
- Dimension L1: 85mm
- Dimension L2: 99mm
- Dimension L3: 166mm
- Flange Hole: 4-φ 5.5
- Flange Outer Diameter: 40mm
- Lead Accuracy: ± 0.018mm
- Number of Circuit: 1 volumex3 rows
- Nut Outside Diameter: 21φ mm (g 6:-0.007 to-0.020)
- Nut Overall Length: 23mm
- P.C.D: 31mm
- Shaft Outer Diameter: 14mm
- Stroke: 50mm
- monotaro Free Ball Bearing Upward 40Mm Pitchatribut:
- Allowable Load (kg): Approx. 15
- Material: Steel, Q235, surface plating treatment
- monotaro Free Ball Bearing Upward 56Mm Pitchatribut:
- Allowable Load (kg): Approx. 15
- Material: Steel, Q235, surface plating treatment
- monotaro Free Ball Bearing 33Mm Pitch Upwardatribut:
- Allowable Load (kg): Approx. 15
- Material: Steel, Q235, surface plating treatment
Daftar Harga roda ball transfer Terbaru March 2026
| ISB Ball Transfer | Rp359.900 |
| Iguchi Kiko Ball Transfer | Rp87.900 |
| Iguchi Kiko Ball Transfer | Rp479.900 |
| RIDGID Ball Transfer Head | Rp6.699.900 |
| TRUSCO Roda Kastor Bola Stainless Steel | Rp319.900 |
| TRUSCO Ball Caster | Rp73.900 |
| TRUSCO Ball Caster | Rp52.900 |
| TRUSCO Ball Caster | Rp61.900 |
| TRUSCO Resin Ball Casters | Rp129.900 |
| THK Standard Lead Precision Ball Screw (Shaft End Finished Product) | Rp7.899.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)




























































































































































/P102543719-1.jpg)
/nrP101002855-2.jpg)
/P101002856-1.jpg)