Beli rod end bearings di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASB Rod Ends BearingDeskripsi:ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
- THK Rod-end POS Type (Right Thread Type)Deskripsi:The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. The holder terminal is a male screw Type.atribut:
- JIS Class: JIS Class 2
- Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating process) Bush: Special Copper Alloy
- TRUSCO Rod End Lubrication TypeDeskripsi:-Excellent in wear resistance, corrosion resistance and rigidity.-The sliding surface can be lubricated from the grease nipple of the body.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
- THK Rod-end PHS Type (Left-hand Thread Type)Deskripsi:The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.atribut:
- JIS Class: JIS Class 2
- Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating treatment) Bush: Special copper alloy
- Type: Left-hand thread type
- THK Rod-end PHS Type (Right-hand Thread Type)Deskripsi:The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.atribut:
- JIS Class: JIS Class 2
- Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating/treatment) Bush: Special copper alloy
- Type: Right-hand thread type, Female thread type
- TRUSCO Rod End Nothing Lubrication TypeDeskripsi:-An oil-free type which adheres the synthetic resin which is excellent in self lubrication to the ball lace section.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.atribut:
- Shaft diameter: 12mm
- Total Width: 32mm
- Center Distance: 50mm
- Screw Dimension: M12x1.75
- Basic Dynamic Rated Load: 24kN
- Total Height (mm): 66
- TRUSCO Rod End Lubrication TypeDeskripsi:-Excellent in wear resistance, corrosion resistance and rigidity.-The sliding surface can be lubricated from the grease nipple of the body.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
- TRUSCO Rod End Nothing Lubrication TypeDeskripsi:-An oil-free type which adheres the synthetic resin which is excellent in self lubrication to the ball lace section.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.atribut:
- Shaft diameter: 12mm
- Total Width: 32mm
- Center Distance: 54mm
- Screw Dimension: M12x1.75
- Basic Dynamic Rated Load: 24kN
- Total Height (mm): 70
- THK Rod End Phs Type (Right Thread Type)atribut:
- JIS Class: JIS Class 2
- SKF Rod Ends with a Male ThreadDeskripsi:SKF rod ends consist of an eye-shaped head with an integral shank that forms a housing for a spherical plain bearing. These rod ends are used in applications such as hydraulic cylinders, steering links, tie rods, or anywhere a precision articulation joint is required. SKF provides both rod ends that require maintenance and rod ends that are maintenance-free.atribut:
- Attachment Feature, Rod End Shank: Right-hand male thread
- Material, Housing: Steel
- Material, Inner Ring: Bearing steel
- Sealing: Without
- TRUSCO Rod End Nothing Lubrication TypeDeskripsi:-An oil-free type which adheres the synthetic resin which is excellent in self lubrication to the ball lace section.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
Daftar Harga rod end bearings Terbaru January 2026
| ASB Rod Ends Bearing | Rp13.900 |
| IKO Rod End PHS Series | Rp81.900 |
| THK Rod-end POS Type (Right Thread Type) | Rp159.900 |
| TRUSCO Rod End Lubrication Type | Rp199.900 |
| CCTY Bearing Japan Rod End (Female Screw) Left-Hand Thread Type | Rp109.900 |
| FBJ Rod End Bearings | Rp24.900 |
| THK Rod-end PHS Type (Left-hand Thread Type) | Rp179.900 |
| THK Rod-end PHS Type (Right-hand Thread Type) | Rp179.900 |
| TRUSCO Rod End Nothing Lubrication Type | Rp139.900 |
| THK Rod Ends Bearing | Rp129.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/f7P106591547-1.jpg)

%20Left-Hand%20Thread%20Type/fnP105435563-1.jpg)

/diP106591486-1.jpg)
/dxP106591501-1.jpg)




/7yP104661286-1.jpg)




/fwP105435572-1.jpg)