Beli rod end di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASB Rod Ends BearingDeskripsi:ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
- SKF Rod Ends with a Male ThreadDeskripsi:SKF rod ends consist of an eye-shaped head with an integral shank that forms a housing for a spherical plain bearing. These rod ends are used in applications such as hydraulic cylinders, steering links, tie rods, or anywhere a precision articulation joint is required. SKF provides both rod ends that require maintenance and rod ends that are maintenance-free.atribut:
- Attachment Feature, Rod End Shank: Right-hand male thread
- Material, Housing: Steel
- Material, Inner Ring: Bearing steel
- Sealing: Without
- SKF Rod Ends with a Female ThreadDeskripsi:SKF rod ends consist of an eye-shaped head with an integral shank that forms a housing for a spherical plain bearing. These rod ends are used in applications such as hydraulic cylinders, steering links, tie rods, or anywhere a precision articulation joint is required. SKF provides both rod ends that require maintenance and rod ends that are maintenance-free.atribut:
- Material, Housing: Steel
- Material, Inner Ring: Bearing steel
- Sealing: Without
- TRUSCO Rod End Lubrication TypeDeskripsi:-Excellent in wear resistance, corrosion resistance and rigidity.-The sliding surface can be lubricated from the grease nipple of the body.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
- THK Rod-end POS Type (Right Thread Type)Deskripsi:The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. The holder terminal is a male screw Type.atribut:
- JIS Class: JIS Class 2
- Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating process) Bush: Special Copper Alloy
- TRUSCO Rod End Nothing Lubrication TypeDeskripsi:-An oil-free type which adheres the synthetic resin which is excellent in self lubrication to the ball lace section.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.atribut:
- Shaft diameter: 12mm
- Total Width: 32mm
- Center Distance: 50mm
- Screw Dimension: M12x1.75
- Basic Dynamic Rated Load: 24kN
- Total Height (mm): 66
- THK Rod End Phs Type (Right Thread Type)atribut:
- JIS Class: JIS Class 2
- TRUSCO Rod End Nothing Lubrication TypeDeskripsi:-An oil-free type which adheres the synthetic resin which is excellent in self lubrication to the ball lace section.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.atribut:
- Shaft diameter: 12mm
- Total Width: 32mm
- Center Distance: 54mm
- Screw Dimension: M12x1.75
- Basic Dynamic Rated Load: 24kN
- Total Height (mm): 70
- TRUSCO Rod End Lubrication TypeDeskripsi:-Excellent in wear resistance, corrosion resistance and rigidity.-The sliding surface can be lubricated from the grease nipple of the body.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
- THK Rod-end PHS Type (Left-hand Thread Type)Deskripsi:The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.atribut:
- JIS Class: JIS Class 2
- Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating treatment) Bush: Special copper alloy
- Type: Left-hand thread type
- THK Rod-end PHS Type (Right-hand Thread Type)Deskripsi:The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.atribut:
- JIS Class: JIS Class 2
- Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating/treatment) Bush: Special copper alloy
- Type: Right-hand thread type, Female thread type
- THK Rod-end NOS T Type (Right-hand Thread Type)Deskripsi:This is an oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the spherical inner ring. The gap on the sliding surface is kept to a minimum and accurate link motion is obtained. This is a type with a holder terminal as an external thread.atribut:
- JIS Class: JIS Class 2
- THK Rod-End Nos T Type Left-Hand Threadatribut:
- JIS Class: JIS Class 2
- MUTU Pemanas MinumanDeskripsi:Horekamall menjual Coffee Urn atau dispenser kopi mutu hadir dengan desain stainless steel ramping, serta sangat elegan sehingga tidak mengganggu pemandangan jika diletakkan ditempat umum, selain harganya yang terjangkau untuk cafe, restoran, atau hotel, coffee urn mutu ini sangat cocok untuk mempertahankan suhu minuman panas, seperti kopi segar, teh, atau cappuccino.atribut:
- Material: Stainless steel 201
- Dimensions (mm): 330x330xH530
- Capacity (L): 12
- Stand Material: Chrome
- HAMMER CASTER 413S, with Universal Vehicle Stopper (Rubber Integral Wheel)atribut:
- Shape: FLEXIBLE S
- Wheel Width: 26mm
- Caster Type: Plate type freewheel caster
- Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
- Material (Wheel): Rubber wheels (with resin bush)
- Model : 413 S Fleet
- Mounting Dimensions X x Y: 55x42mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 70x58mm
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- TEKIRO Mechanic Tools SetDeskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
Daftar Harga rod end Terbaru December 2025
| IKO Rod End POS Series | Rp77.000 |
| ASB Rod Ends Bearing | Rp14.000 |
| SKF Rod Ends with a Male Thread | Rp279.900 |
| SKF Rod Ends with a Female Thread | Rp279.900 |
| TRUSCO Rod End Lubrication Type | Rp199.900 |
| IKO Rod End PHS Series | Rp82.000 |
| THK Rod-end POS Type (Right Thread Type) | Rp159.900 |
| TRUSCO Rod End Nothing Lubrication Type | Rp139.900 |
| INA Rod Ends DO-2RS | Rp459.900 |
| THK Rod End Phs Type (Right Thread Type) | Rp359.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)

























































































































































/f7P106591547-1.jpg)


/fwP105435572-1.jpg)


/diP106591486-1.jpg)
/dxP106591501-1.jpg)
/d0P106591468-1.jpg)


/P102884740-1.jpg)