Beli road sweeper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Professional Ride On Vacuum Sweepers (Mesin Penyapu Vakum)
    Mulai

    Rp179.999.900

    KARCHER Professional Ride On Vacuum Sweepers (Mesin Penyapu Vakum)
    Deskripsi:
    TECHNICAL DESCRIPTION: Drive: - 24 V/750 W DC motor - 1 pedal for forward and reverse - small turning radius (3350 mm) - automatic parking brake with vacuum technology - automatic engine cut out when driver leaves seat - effective round filter system with automatic filter cleaning Sweeping/vacuum system: This machine uses the overthrow principle. In other words, the roller brush throws the dirt up and back into the dirt container. The floating roller brush adjusts automatically to uneven surfaces. The filter and roller brush can be replaced without tools. With integrated coarse dirt flap for coarse waste, e.g. cans, split, gravel or wet leaves. The side brush and roller brush are hydraulically driven. A second optional side brush is available. Dirt container: Both 50 litre dirt containers can be removed from the side. Operation: The main roller brush and side brush can be automatically lifted and lowered via a switch. Forward and reverse via one pedal. Equipment - Polyester round filter - Manual filter cleaning - Automatic filter cleaning - Powerful traction drive, electric - Floating main sweeper roller - Suction volume regulation - Coarse dirt flap - Overhead sweeping principle - Forward traction drive - Reverse traction drive - Suction - Outdoor use - Indoor use - Battery display - Elapsed time counter - Sweeping function can be deactivated - Wheels, non-marking
  2. FIORENTINI Road Sweeper
    Mulai

    Rp3.399.999.900

    FIORENTINI Road Sweeper
    atribut:
    • Sweeping Width (2brushes): 1250
    • Sweeping Width (3brushes): 2000
    • Waste Tank Capacity (m³): 1
    • Dumping Height (mm): 1520
    • Working Speed (km/hour): 12
    • Transfer Speed (km/hour): 30
    • Max Slope: 0.25
    • Width for U-Turn (2brushes) (mm): 8330
    • Width for U-Turn (3brushes) (mm): 8840
    • Fuel Gas Oil Tank Capacity (L): 46
    • Motor: Diesel 2 Cylinder 44HP
    • Vacuum Motor: KUBOTA V150T Hydraulic 12V
    • Dimensions (LengthxWidthxHeight) (mm): 3400x1250x1980
    • Side Brush (2brushes) (mm): 700
    • Side Brush (3brushes) (mm): 800
    • Weight of the Machine W/O Fuel (kg): 2400
    • Cleaning Capacity (m²/hour): 15000 (2 burshes), 24000 (3 brushes)
    • Water Tank Capacity (L): 270
  3. NILFISK Sweeper Ride On
    Mulai

    Rp319.999.900

    NILFISK Sweeper Ride On
    Deskripsi:
    SR1601 is claimed to be the most technically advanced sweeper in itscategory, with innovations that increase cleaning productivity whilstsimplifying operating and servicing requirements. Designed forindustrial applications such as heavily soiled factories, constructionsites, parking etc The dust control is outstanding, and airborneparticles are controlled more effectively thanks to the DustGuardTMsystem. And less dust means less cleaning elsewhere. The productivity is excellent, thanks to a huge 900 mm main broom, a 1600 mm wide sweepingpath, and the SR 1601s all around reliability for getting the job donequickly and well.
  4. YANGZI Ride On Floor Sweeper Dryer
    Mulai

    Rp109.999.900

    YANGZI Ride On Floor Sweeper Dryer
    Deskripsi:
    Yangzi S10 fully enclosed driving industrial floor sweeper with 200L large-capacity dust box allows the machine to be cleaned for a long time, the electric shock does not block and burn the machine. 50 cm diameter wide side brush saves time and effort, and large area cleaning is not a problem. Spray dust suppression device is green, clean and does not raise dust. Integrated dual disc brakes with hands and feet prevent the machine from losing control and prolong the service life of the parts. Yangzi's maintenance-free battery can work for 4-6 hours when fully charged, and the brand endurance motor makes the power more durable and stable.
  5. KRISBOW Mesin Penyapu Lantai Ride On
    Mulai

    Rp379.999.900

    KRISBOW Mesin Penyapu Lantai Ride On
    atribut:
    • Order Number: 10028408
    • Forward Speed: 0-6 km/h
    • Side Brush Motor: 24 V/29 Watt
    • Working Width: 950 mm
    • Type of Dumping System: manual
    • Working Capacity up to: 6700 m2/h
    • Dimension (LxWxH): 1600 x 1310 x 1080 mm
  6. KING TONY Tool Box Set (Kotak Perkakas)
    Mulai

    Rp10.999.900

    KING TONY Tool Box Set (Kotak Perkakas)
    atribut:
    • Tool Chest: 87402
    • Overall Size (mm): 470x220x260
  7. YANGZI Auto Scrubber
    Mulai

    Rp289.999.900

    YANGZI Auto Scrubber
    Deskripsi:
    Yangzi S5 electric driving sweeper is equipped with powerful bilateral floor brushes, which can clean more than 2500 square meters in 20 minutes. Spray dust suppression device is greener, cleaner and more environmentally friendly. Dual-disc brake system and one-button dust shock can help work with peace of mind. 120L large-capacity dust box does not need to be dumped frequently and can operate for a long time. The whole machine adopts rotomolding technology to realize compression and anti-collision.
    atribut:
    • Dimensions (mm): 1650x1200x1420
    • Working Time (hour): 3 to 4
  8. NILFISK Sweeper Manual (Penyapu Manual)
    Mulai

    Rp11.999.900

    NILFISK Sweeper Manual (Penyapu Manual)
    Deskripsi:
    SM800 is a manually-operated sweeper ideal for limited space or congested areas. SM800 picks up paper, leaves-even small screws, nails, bolts, cans, crown corks and cigarettes off outdoor spaces as well as indoor floors. Its the quick clean-up solution for warehouses, small factories, car parks, retail stores, malls, schools, hotels, office buildings, bus/railway stations and convention centres. The rugged corrosion proof frame makes this manual sweeper very reliable and robust. That combined with two main and side brooms, make the sweeper extremely efficient, 5 times faster than a traditional broom, saving time and costs. Furthermore, the hopper is very light, strong and equipped with a carrying handle for easy emptying. The SM800 sweeper will keep your premises presentable without hard work. - Over throw system with two brooms gives excellent sweeping performance when sweeping large debris. - Large ergonomic handle with a soft grip makes the machine easy to manoeuvre. - Dual caster wheels in the front are positioned behind the side brooms and are therefore always in a clean swept area. - Large non-marking wheels makes it easy to push and extremely manoeuvrable. - Rugged corrosion proof frame. - Large 34 liters hopper. - Quick and fume free operation. - Mechanically simple, its virtually service free.
    atribut:
    • Motor Power Source: Manual
    • Dimensions (mm): 1470x920x1120
    • Hopper Volume (L): 38
    • Main broom (mm): 480
    • Productivity 2 Side Brooms (m²/hour): 3680/1840
    • Working Width Side Broom (mm): 920 (2 side)
  9. KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    Mulai

    Rp30.999.900

    KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)
    atribut:
    • Compatible for: Profesional floor care used
  10. TRUSCO Crowbar (Linggis)
    Mulai

    Rp269.900

    TRUSCO Crowbar (Linggis)
    Deskripsi:
    Use:Carpenter, interior, road construction, etc.
    atribut:
    • Dimensions c (mm): 105.5
    • Finishing Material: Medium-Carbon Steel
    • Purpose of Use: For Nail removal, lever and peeling work.
    • Specifications: Made in ISO 9001 Authorized Factory
  11. KARCHER Professional Walk Behind Sweepers
    Mulai

    Rp15.999.900

    KARCHER Professional Walk Behind Sweepers
    Deskripsi:
    KARCHER Walk Behind Sweepers is Maximum sweeping performance - always and everywhere From the manual sweeper via the walk-behind and ride-on machine to the extremely powerful and robust industrial ride-on sweeper. Clean sweeping at any time with reliable and innovative Kärcher technology. We are also highly innovative when it comes to sweeping!
  12. FIORENTINI Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp9.999.900

    FIORENTINI Wet and Dry Vacuum Cleaner (Penyedot Debu)
    atribut:
    • Water Lift (mm.H2O): 2400
    • Cable Length (m): 10
    • Tank: stainless
    • Motor Power (W): 1000
  13. Brother Label Tape Non Laminated (Cartridge Label)
    Mulai

    Rp189.900

    Brother Label Tape Non Laminated (Cartridge Label)
    Deskripsi:
    Black on White Non-Laminated tape for P-touch 8m (26.2 ft)
  14. KLENCO Manual Sweeper (Penyapu Manual)
    Mulai

    Rp19.999.900

    KLENCO Manual Sweeper (Penyapu Manual)
    Deskripsi:
    MS700 is a tool to sweep dry dirt (manual sweeper) with a tank capacity of 30 L. MS700 accelerates cleaning compared to traditional methods (with a broom). Types of dirt that can be removed ranging from sand to plastic drink bottles. MS700 is suitable for use in areas of hotels, schools, offices, small warehouses and other areas.
    atribut:
    • Cleaning Coverage (m/hour): 1800
    • Dirt Bin Capacity (L): 30
    • Total Sweeping Width (mm): 700
    • Dimensions (cm): 95x85x97
  15. KARCHER Professional Vacuum Sweeper
    Mulai

    Rp719.999.900

    KARCHER Professional Vacuum Sweeper
    Deskripsi:
    Our powerful KM 120/250 R D Classic industrial sweeper is especially suited to challenging terrain. The robust design, large waste container and a resistant pocket filter with vibration motor make it the ideal choice for harsh applications in extremely dusty environments, such as those in the construction and metalworking industry as well as in foundries. The diesel-powered machine with fully hydraulic rear-wheel drive and sweeping system is especially designed for outside areas and also impresses with its user-, maintenance- and service-friendliness. Thanks to the integrated Flexible Footprint System, the brushes adapt perfectly to the ground surface and, together with the dustpan principle, ensure excellent cleaning results with fine as well as coarse waste. Lastly, in combination with hydraulic high container emptying, it ensures the convenient disposal of the dirt removed.
    atribut:
    • Part Number: 1.186-000.0
    • Drive Type: Diesel
    • Traction drive: Four-stroke engine
    • Motor Manufacturer: Yanmar
    • Drive Performance (kW): 15.8
    • Climbing ability (%): 18
    • Dimensions (LxWxH) (mm): 2082x1250x1450
    • Filter Area (m²): 6
    • Maximum Area Performance (m²/hour): 10800
    • Waste Container (L): 250
    • Working Speed (km/hour): 9
    • Working Width (mm): 900
    • Working Width With Two Side Brushes (mm): 1500
    • Working Width with 1 Side Brush (mm): 1200
  16. KING TONY Tool Box Set (Set Perkakas)
    Mulai

    Rp8.199.900

    KING TONY Tool Box Set (Set Perkakas)
    Deskripsi:
    Set Contents : 2235M: (4,4.5,5,5.5,6,7,8,9,10,11,12,13), 2335M: (4,4.5,5,5.5,6,7,8,9,10,11,12,13), 3023: (T10,T15,T20,T25,T27,T30,T40,T45,T50), 3025: (H3,H4,H5,H6,H8,H10,H12), 3235M: (10,12,13,14,15,16,17,18,19,21), 3330M: (8,10,11,12,13,14,15,16,17,18,19,20,21,22), 4330MR: (10,12,13,14,15,16,17,18,19,20,21,22,23,24,27,28,30,32), 7702-50, 7703-50, 2792, 3792, 4791R, 363516, 363521, 36A014, 2813, 3812, 4813, 2221-02, 2221-04, 3221-03, 3221-10, 4251-05R, 4251-10R, 2771-55G, 3771-08G, 4771-10GR, 4462-18F.-Drawer B3(579x380)
  17. KRISBOW Alat Penyapu Lantai Manual
    Mulai

    Rp4.299.900

    KRISBOW Alat Penyapu Lantai Manual
    atribut:
    • Dimensions (mm): 980x720x360
    • Cleaning Width (mm): 650
    • Efficiency (m²/hour): 2450
  18. Taffhome Tempat Tisu
    Rating:
    98% of 100
    (10)
    Mulai

    Rp13.900

    Taffhome Tempat Tisu
    Deskripsi:
    Kotak tisu ini sangat cocok ditempatkan di meja kantor maupun ruang tamu rumah Anda. Hadir dengan desain yang simpel dan minimalis. Menariknya lagi, kotak tisu ini dilengkapi slot smartphone holder.
Daftar Harga road sweeper Terbaru October 2026
KARCHER Professional Ride On Vacuum Sweepers (Mesin Penyapu Vakum)Rp179.999.900
FIORENTINI Road SweeperRp3.399.999.900
NILFISK Sweeper Ride OnRp319.999.900
YANGZI Ride On Floor Sweeper DryerRp109.999.900
KRISBOW Mesin Penyapu Lantai Ride OnRp379.999.900
KING TONY Tool Box Set (Kotak Perkakas)Rp10.999.900
AQUA SYSTEM Eco SweeperRp6.499.900
YANGZI Auto ScrubberRp289.999.900
NILFISK Sweeper Manual (Penyapu Manual)Rp11.999.900
KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)Rp30.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)