KLENCO Manual Sweeper (Penyapu Manual)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Cleaning Coverage (m/hour)1800
Dirt Bin Capacity (L)30
Total Sweeping Width (mm)700
Dimensions (cm)95x85x97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MS700 is a tool to sweep dry dirt (manual sweeper) with a tank capacity of 30 L. MS700 accelerates cleaning compared to traditional methods (with a broom). Types of dirt that can be removed ranging from sand to plastic drink bottles. MS700 is suitable for use in areas of hotels, schools, offices, small warehouses and other areas.

Ulasan Produk

Tidak ada ulasan