Beli rj45 cat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Plug RJ45atribut:
- AWG-range: 22-26
- Special Tool Necessary: Yes
- Screened: No
- Connection Type: Crimp
- Type of Connector: Rj45
- Category: 5E
- Model : Plug
- Suitable for Flat Cable: No
- Suitable for Round Cable: Yes
- Suitable for Solid Conductors: Yes
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- Panduit Category 6 UTP Patch Cord 2matribut:
- Logarithm (P): 24 AWG 4 pairs
- Overall Length: 2m
- Service Space: indoor
- Wire Connection: T568B connection
- Material: Nickel under gold plating
- Operating Temperature Range: -10 to 60°C
- Structure: Beyond conductor
- Type: Category 6
- 3M Cat5E / Cat6 Rj45 Modular PlugDeskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- Legrand RJ45 Socket Arteoratribut:
- Storage Temperature (°C): -40-70
- Operating/Setting Temperature (°C): -40-70
- IP Protection: IP20
- Halogen Free: Yes
- PROLiNK UTP LAN Cable (305m)Deskripsi:CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°Catribut:
- Conductor: 23 AWG (4 pair)
- Conductor Diameter (mm): 0.51±0.01
- Insulation: High Density Polyethylene
- Insulation Diameter (mm): 0.93±0.02
- Cable Diameter (mm): 5.1±0.15
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- Panduit RJ45 to/from M12 (D Code Type) Conversion Adapteratribut:
- Standard: Meets transmission standard up to Cat 5
- Recommended Hole Diameter: 23x24.6x48.2mm (when mounted on the panel)
- Panduit Category 6 UTP Cableatribut:
- TRUSCO Number: 128-7585
- Panduit Category 6A Modular Jackatribut:
- Service Space: indoor
- Operating Temperature Range: -10 to 60°C
- Insulator Outer Diameter: Maximum φ 1.524mm
- Panduit Kabel LAN (Kabel LAN dengan Konektor di Kedua Ujung)atribut:
- Cable Diameter: 3.8mm
- JJ Royal Biji KopiDeskripsi:JJ Royal Toraja hanya menggunakan biji kopi premium dari pegunungan tinggi Toraja. Tingkat penyangraian hingga medium memberikan aroma karamel yang kuat serta meninggalkan kesan rasa yang lama. Semuanya bisa dinikmati dari setiap cangkir JJ Royal Toraja C
Daftar Harga rj45 cat Terbaru December 2025
| Legrand Plug RJ45 | Rp579.900 |
| JJ Royal Kopi Bubuk | Rp38.000 |
| BELDEN Plugs (Connector) | Rp109.900 |
| Panduit Category 6 UTP Patch Cord 2m | Rp279.900 |
| Panduit Modular Plug RJ45 | Rp97.000 |
| 3M Cat5E / Cat6 Rj45 Modular Plug | Rp1.899.900 |
| Legrand RJ45 Socket Arteor | Rp769.900 |
| PROLiNK UTP LAN Cable (305m) | Rp1.299.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.499.900 |
| MAXPOWER Modular Plug Crimping Tool | Rp91.000 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)





















































































































































/mgP103242808-1.jpg)




/7mP103117274-2.jpg)
/h1P103242613-1.jpg)

%20Conversion%20Adapter/P102818303-1.jpg)

/azP104590395-1.jpg)

/P102812628-1.jpg)