Beli rivet stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POP Blind Rivet Open Type RivetDeskripsi:-A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a boxatribut:
- Caulking Board Thickness: 4.8 to 6.4mm
- Rivet Length: 9.5mm
- Flange Diameter: 6.4mm
- Rivet Diameter: 3.2mm
- Pilot Hole Diameter: 3.3mm
- Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
- Rivet Body (Flange) Materials: Aluminium (A5052)
- Shear Load: 699N
- Tensile Load: 980N
- LOBSTER (LOBTEX) Blind Rivet (Stainless Steel)Deskripsi:Since multiple base materials can be fastened from one side with one action, it contributes to labor saving and productivity improvement.Kitchen equipment, commercial refrigerators, etc.atribut:
- Flange Diameter (mm): 12.5
- Material: Rivet body (flange): stainless steel (SUS305), Mandrel (shaft): Stainless steel (equivalent to SUS304)
- Pilot Hole Diameter (mm): 6.6 to 6.7
- Rivet Diameter (mm): 6.4
- Shear Load (N): 8500
- Tensile Load (N): 10500
- TRUSCO Blind RivetDeskripsi:The blind rivet can be easily fastened to the base material that does not turn around the back side, the sealed thin plate. Truck, bus, insulated car panel, train, water bike, home electric appliances, lighting equipment, steel furniture.atribut:
- Finishing Material: Flange / shaft aluminum / iron
- Purpose of Use: Trucks, buses, insulated car panels, trains, water motorbike, household appliances, lighting fixtures, steel furniture, etc. Sashes, doors, verandas, shutters, signboards, stepladders, kitchen equipment, etc.
- Mitsuboshi Timing Belt Type Xl (Polyurethane) with Number of Teeth 25Deskripsi:Accuracy as light power transmission has superior. Also excellent in oil. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
- Sherlock Paku RivetDeskripsi:Sekrup kayu untuk menggabungkan kayu yang lunak, Berbahan dasar Alumunium.
- SIP Blind Rivet (Paku Keling)Deskripsi:Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
- HAFAS Aluminium Blind Rivet Master Brandatribut:
- Material: Alluminium
- Product Code: PBR80MCPL
- Niigata Seiki (SK) Aluminum Blind Rivetatribut:
- Material: 20
- Dimension A (mm): 3.2
- Dimension B (mm): 6
- Dimension C (mm): 6.4
- Dimensions d (mm): 41
- Mass (g/unit): 1
- Pilot Hole Diameter (Ø mm): 3.3
- Tightening Possible Thickness (mm): 1.5
- SIP Blind Rivetatribut:
- Material: Aluminium
- TEKIRO Tang RivetDeskripsi:TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfortatribut:
- Material: Chrome Vanadium
- Size (mm): 2-10
- Dimension 1 (mm): 265
- Dimension 2 (mm): 77
- Dimension 3 (mm): 106
- Dimension 4 (mm): 16
- LOBSTER (LOBTEX) Air RiveterDeskripsi:The AR011 series is a long-selling product with excellent durability.
- Rivetti Blind Rivet/Paku RivetDeskripsi:Paku Rivet dari Rivetti ini mempunyai variasi ukuran 3.2 mm dan biasa digunakan untuk kontraktor bangunanatribut:
- Material: Aluminium
- Mitsuboshi Timing Belt Type Xl (Polyurethane) with Number of Teeth 37Deskripsi:Accuracy as light power transmission has superior. Also excellent in oil. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
- Master (Paku Rivet) Paku Rivet MS435atribut:
- Diameter (mm): 3.2
- Length (mm): 9.5
- LOBSTER Pneumatic Riveteratribut:
- Type: Vacuum Type
- TEKIRO TangDeskripsi:TEKIRO HAND RIVETER-1 / TANG RIVET-1 / TOOLS - ALAT PERKAKASSebuah pistol paku keling, juga dikenal sebagai palu pneumatik, [1] adalah jenis alat yang digunakan untuk menggerakkan paku keling. Pistol keling yang digunakan di sisi kepala diproduksi [jargon] keling dan bar bucking digunakan pada buck-ekor sisi [jargon] keling tersebut. Energi dari palu di pistol paku keling mendorong kerja dan keling terhadap inersia bar bucking. Akibatnya, ekor keling adalah cacat dan bekerja-keras. Pada saat yang sama pekerjaan erat ditarik bersama-sama dan dipertahankan antara kepala keling dan ekor diperluas dan diratakan. Hampir semua senjata keling yang pneumatik powered. Mereka senjata keling yang digunakan untuk menggerakkan paku keling baja struktural yang cukup besar sementara yang digunakan dalam perakitan pesawat yang mudah dipegang dengan satu tangan. Sebuah pistol paku keling berbeda dari palu udara di ketepatan kekuatan pendorong.Senjata keling pneumatik biasanya memiliki regulator yang mengatur jumlah udara yang masuk alat. Diatur masuk udara melewati katup throttle yang biasanya dikendalikan oleh pemicu dalam genggaman tangan. Ketika memicu diperas, katup throttle terbuka, sehingga udara bertekanan mengalir ke piston. Sebagai piston bergerak, port terbuka yang memungkinkan tekanan udara untuk melarikan diri. Piston pemogokan terhadap set keling. Gaya pada set keling mendorong keling ke pekerjaan dan terhadap uang [jargon]. Uang deformasi ekor keling. Piston dikembalikan ke posisi semula oleh pegas atau pergeseran katup yang memungkinkan udara untuk mendorong piston kembali ke posisi awal.atribut:
- Size: 2.4 - 3.2 - 4.0 - 4.8
- Master (Paku Rivet) Paku Rivet MS640atribut:
- Diameter (mm): 4.8
- Length (mm): 11
- Mitsuboshi Timing Belt Type Xl (Polyurethane) with Number of Teeth 50Deskripsi:Accuracy as light power transmission has superior. Also excellent in oil. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.atribut:
- Height (mm): 2.27
- Belt Material: Polyurethane
- Belt Nominal Width: 50
- Belt Width (mm): 12.7
- Maximum Speed (m/s): 30
- Tooth pitch (mm): 5.08
Daftar Harga rivet stainless steel Terbaru March 2026
| POP Blind Rivet Open Type Rivet | Rp349.900 |
| LOBSTER (LOBTEX) Blind Rivet (Stainless Steel) | Rp17.999.900 |
| NUFOSS Rivet Nut | Rp80.900 |
| TRUSCO Blind Rivet | Rp69.900 |
| Mitsuboshi Timing Belt Type Xl (Polyurethane) with Number of Teeth 25 | Rp109.900 |
| Sherlock Paku Rivet | Rp6.900 |
| SIP Blind Rivet (Paku Keling) | Rp239.900 |
| HAFAS Aluminium Blind Rivet Master Brand | Rp139.900 |
| Niigata Seiki (SK) Aluminum Blind Rivet | Rp73.900 |
| SIP Blind Rivet | Rp149.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%20Blind%20Rivet%20(Stainless%20Steel)/ffP107131555-1.jpg)


%20with%20Number%20of%20Teeth%2025/P102372652-1.jpg)

/6xP105638249-2.jpg)

%20Aluminum%20Blind%20Rivet/elP102269525-2.jpg)


%20Air%20Riveter/dqP107131494-1.jpg)

%20with%20Number%20of%20Teeth%2037/P101573168-2.jpg)
%20Paku%20Rivet%20MS435/dzP106483503-1.jpg)


%20Paku%20Rivet%20MS640/f9P106483549-1.jpg)
%20with%20Number%20of%20Teeth%2050/P101573175-2.jpg)