Beli rivet nut tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Industrial Nut Riveter (Power Saving)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    JTC Industrial Nut Riveter (Power Saving)
    Deskripsi:
    The size are the same as JTC-5218
    atribut:
    • Overall Length: 325 mm
    • Capacity: 5, 6, 8, 10 mm
  2. monotaro Screw Extractor Set Spiral Type (Tap Balik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    monotaro Screw Extractor Set Spiral Type (Tap Balik)
    Deskripsi:
    Produk ini juga sering disebut dengan Tap Balik
    atribut:
    • Overall Length (mm): NO.1:53
    • Hardness HRC: 43~47
    • Material: Chromium molybdenum (heat treated)
    • Tip Diameter (mm): NO.1:2
    • Width Across Flats (mm): (Shank)
    • Pilot Hole Diameter: NO.1:7/64\"(2.7mm)
    • Base Diameter (Φmm): NO.1:4
    • Bolt screw size: NO.1:1/8\"-1/4\"(3mm-6mm)
    • Case Material: Bottom: ABS lid: PE
  3. TRUSCO Blind Nut Crimped Nut (Steel,flat head)
    Mulai

    Rp159.900

    TRUSCO Blind Nut Crimped Nut (Steel,flat head)
    atribut:
    • Specification: Flat head
    • Finishing Material: Steel
    • Weight (g): 114
    • Dimension H (mm): 12.3
    • Dimension D (mm): 9.0
    • Dimensions e (mm): 1.0 - 2.5
    • Shear Strength (kg): 500
    • Dimension L (mm): 13.5
  4. ASIMETO Surface Roughness Standard
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.699.900

    ASIMETO Surface Roughness Standard
    Deskripsi:
    -Flat Lapping 2pcs-Reaming 4pcs-Grinding 6pcs-Horizontal Milling 6pcs-Vertical Milling 6pcs-Turning 6pcs
    atribut:
    • Size (inch): 7/8x3/8
    • Roughness Turning (μinch): 16; 32; 63; 125; 250; 500
    • Roughness Horizontal Milling (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
    • Roughness Reaming (μinch): 8; 16; 32; 63
    • Roughness Grinding (micron): 0.05; 0.1; 0.2; 0.4; 0.8; 1.6
    • Roughness Flat Mapping (micron): 0.05; 0.1
    • Roughness Flat Mapping (μinch): 2; 4
    • Roughness Grinding (μinch): 2; 4; 8; 16; 32; 63
    • Roughness Horizontal Milling (μinch): 16; 32; 63; 125; 250; 500
    • Roughness Reaming (micron): 0.2; 0.4; 0.8; 1.6
    • Roughness Turning (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
    • Roughness Vertical Milling (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
    • Roughness Vertical Milling (μinch): 16; 32; 63; 125; 250; 500
  5. TEKIRO Tap Handle Ratchet (Gagang Tap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TEKIRO Tap Handle Ratchet (Gagang Tap)
    Deskripsi:
    - High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
  6. MILWAUKEE Cordless Riveting Tool (Rivet gun)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Riveting Tool (Rivet gun)
    Deskripsi:
    The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.
    atribut:
    • Voltage (V): 12
  7. monotaro Gear Puller Set
    Rating:
    90% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Gear Puller Set
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: 75 mm, 100 mm, 150 mm x 1 piece for each
    • Material: Carbon steel
    • Dimension H (mm): (75mm)40, (100mm)90, (150mm)140
    • Dimensions a (mm): (75mm)M12, (100mm)M12.5, (150mm)M14
    • Dimension S (mm): (75mm)2.5, (100mm)3.4, (150mm)4.4
    • Dimension D (mm): (75mm)min20-max75, (100mm)min25-max100, (150mm)min30-max145
    • Dimensions b (mm): Hexagon opposite side (75mm) 14, (100mm) 15, (150mm) 17
    • Breaking Load (kN): (75mm)8.82, (100mm)11.76, (120mm)17.64
    • Dimensions t (mm): D is the biggest time (75mm) 30, (100mm) 40, (150mm) 70
    • Package Weight (g): 3000
  8. monotaro Slide hammer set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    monotaro Slide hammer set
    Deskripsi:
    The slide hammer set is a convenient product that allows you to pull out hubs, oil seals, bushes, axle shafts, bearings, etc. from light sheet metal work by replacing the attached attachment. From light sheet metal work to drawing work such as hub, oil seal, bush, axle shaft, bearing
    atribut:
    • Overall Length (mm): 570 (slide bar)
    • Stroke length (mm): 425
    • Applicable to: PCD100-140
    • Mass (kg): 2.2 (Hammer only)
    • Screw Dimensions: 5/8 x 18UNF
    • Set Content: Slide bar x 1, Hammer x 1, Axle puller (large) x 1, Axle puller (small) x 1, Adapter for two nail puller x 1, Adapter for three nail puller x 1, Claw puller x 3 Individual, screw-type hook for sheet metal, hook puller x 1, hub puller x 1, lock
    • Working range (mm): 40-75 (pooler)
  9. JTC Screw Extractor Set (Tap Balik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    JTC Screw Extractor Set (Tap Balik)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. NUFOSS Rivet Nut
    54%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

  11. LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)
    Mulai

    Rp3.399.900

    LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)
    Deskripsi:
    -LOBSTER Nut is a blind fastener that has the features of both nuts and rivets.
    atribut:
    • Pilot Hole Diameter: 9.1mm
    • Applicable Screw: M6x1.00
    • Nut Outer Diameter: 9.0mm
    • Flange thickness: 0.7mm
    • Material: Stainless Steel (SUS303)
  12. LOBSTER (LOBTEX) Blind Nut Rivet with Serration
    Mulai

    Rp3.399.900

    LOBSTER (LOBTEX) Blind Nut Rivet with Serration
    Deskripsi:
    -Optimum for thin plates and soft base materials with soft setting.-Since the tip is tapered, easy to set in the pilot hole, optimum for automatic driving, etc.-Since the base material is firmly griped by knurling in the trunk, and co-rotation can be prevented.(However, it depends on conditions) -Packaged in a box
    atribut:
    • Material: Steel (SWCH)
  13. Niigata Seiki (SK) Blind Nut
    Mulai

    Rp91.900

    Niigata Seiki (SK) Blind Nut
    atribut:
    • Material: Corrosion Resistant Alumunium Alloy
    • Mass (g/unit): 1
  14. HEYCO Rivet Nut Set in Blister Packing
    Mulai

    Rp239.900

    HEYCO Rivet Nut Set in Blister Packing
    Deskripsi:
    Packing unit: 20 pcs.Rivet nuts made of aluminium alloy
  15. INGERSOLL RAND Air Riveter
    Mulai

    Rp4.899.900

    INGERSOLL RAND Air Riveter
    Deskripsi:
    The LA437-EU air riveter is dedicated to maintenance applications and light production needs. It is specially designed for ease of use and durability in a convenient easy to use package. - Aluminum rivet capacity up to 4.75mm (3/16inch). - Rivet stem reservoir. - Tool delivered with nosepieces: 2.4mm (3/32inch), 3.2mm (1/8inch), 4.0mm (5/32inch) and 4.75mm (3/16inch).
    atribut:
    • Rivet Capacity (inch): 3/32 - 3/16
    • Air inlet (inch): 1/4 NPTF
    • Minimum Hose Size (inch): 3/8
    • Sound pressure: 89
    • Air Consumption (L/minute): 1.7
    • Traction Power (lbs): 1940
    • Vibration (m/s²): 3.2 / 0.7
  16. JTC Heavy Duty 1/4inch Air Riveter
    Mulai

    Rp8.599.900

    JTC Heavy Duty 1/4inch Air Riveter
    atribut:
    • Air inlet: 1/4 inch PT
  17. POP Blind Rivet Open Type Rivet
    36%
    Mulai

    Rp1.199.900

    POP Blind Rivet Open Type Rivet
    Deskripsi:
    -A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a box
    atribut:
    • Caulking Board Thickness: 4.8 to 6.4mm
    • Rivet Length: 9.5mm
    • Flange Diameter: 6.4mm
    • Rivet Diameter: 3.2mm
    • Pilot Hole Diameter: 3.3mm
    • Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
    • Rivet Body (Flange) Materials: Aluminium (A5052)
    • Shear Load: 699N
    • Tensile Load: 980N
  18. monotaro Air Riveter Hydraulic
    Mulai

    Rp6.499.900

    monotaro Air Riveter Hydraulic
    Deskripsi:
    Because it is a hydraulic air riveter, it is suitable for continuous work because it has little recoil during work.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Rivet: (Usable materials) Iron, stainless steel, aluminum
    • Use Hose Diameter (mm): 9.5
    • Air Hose Connection: PT1/4
    • Air Consumption (L/minute): 113
    • Included Accessories: PT1 / 4 coupler, dedicated spanner x2, rivet shaft case, oil bottle
    • Suitable Air Pressure (MPa): 0.62
  19. SIP Blind Rivet (Paku Keling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    SIP Blind Rivet (Paku Keling)
    Deskripsi:
    Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
Daftar Harga rivet nut tool Terbaru October 2026
JTC Industrial Nut Riveter (Power Saving)Rp1.699.900
monotaro Screw Extractor Set Spiral Type (Tap Balik)Rp149.900
JTC Nut Riveter Tool KitRp1.299.900
TRUSCO Blind Nut Crimped Nut (Steel,flat head)Rp159.900
ASIMETO Surface Roughness StandardRp3.699.900
TEKIRO Tap Handle Ratchet (Gagang Tap)Rp119.900
MILWAUKEE Cordless Riveting Tool (Rivet gun)Rp4.399.900
monotaro Gear Puller SetRp609.900
monotaro Slide hammer setRp1.999.900
JTC Screw Extractor Set (Tap Balik)Rp219.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait