Beli rivet gun price di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Tang RivetDeskripsi:TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfortatribut:
- Material: Chrome Vanadium
- Size (mm): 2-10
- Dimension 1 (mm): 265
- Dimension 2 (mm): 77
- Dimension 3 (mm): 106
- Dimension 4 (mm): 16
- DCA Cordless Riveting Tool Blinkatribut:
- Battery Power Input: 12V/2Ah x 2
- Stroke Capacity (mm): 20
- Alumunium Blind Rivet (mm): Ø 2.4-5
- Max. Tension (N): 700
- Vessel Rachet Rivet Gunatribut:
- Overall Length (mm): 230
- Weight (g): 570
- Pack Size (mm): 350x140x30
- METABO Cordless Riveting ToolDeskripsi:-Cordless rivet gun for extremely fast riveting, comparable to compressed air devices -100% compatible with all Metabo 18 Volt battery packs -Long service life thanks to brushless motor and robust precision gearbox -With holding nozzles for one-hand operation - inserted rivet holds in any position -Transparent collecting container for simple emptying of the remaining rivet mandrels -Quick change of nozzle for different rivet diameters, via integrated tool -Safety in the workplace thanks to robust knuckle guards -LED light for optimum illumination when riveting; can be switched off for reflective surfaces -Ergonomic design for comfortable working also in corners -Robust eyelet for energy-saving work with balancer / spring tension -Handy belt hook, can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service lifeatribut:
- Type of Battery: Li-ion
- Battery Voltage (V): 18
- Niigata Seiki (SK) Aluminum Blind Rivetatribut:
- Material: 20
- Dimension A (mm): 3.2
- Dimension B (mm): 6
- Dimension C (mm): 6.4
- Dimensions d (mm): 41
- Mass (g/unit): 1
- Pilot Hole Diameter (Ø mm): 3.3
- Tightening Possible Thickness (mm): 1.5
- Sherlock Paku RivetDeskripsi:Sekrup kayu untuk menggabungkan kayu yang lunak, Berbahan dasar Alumunium.
- monotaro Air Riveter (Tang Rivet Angin)Deskripsi:Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
- Height (mm): 300
- Air Connection Port: PT1 / 4
- Compatible Materials: For iron, aluminum and stainless steel
- Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
- Stroke (mm): 14
- Working Air Pressure Range (MPa): 0.62
- TRUSCO Hand Riveter (for Iron Work)Deskripsi:It is a representative product of hand riveting which is excellent in durability and ease of use.atribut:
- Abstract: Long Nose Piece With
- Accessories: Long nose piece: 6 x 10mm (Applicable rivet diameter 3.2mm/4mm)
- Compatible Rivet (phi mm): phi2.4, phi3.2, phi4.0, phi4.8mm stainless steel only phi3.2mm
- Finishing Material: Body: Die-Cast Aluminium Handle : SCM Forging
- Length (mm): 270
- Set Items: (Applicable Rivet Diameter 3.2mm, 4.0mm Combined Use) One Long Nose Piece 6 x 10mm
- Weight (g): 0.56
- JTC Heavy Duty 1/4inch Air Riveteratribut:
- Air inlet: 1/4 inch PT
- KOBE RED LINE Mesin Rivet PneumatikDeskripsi:Pistol keling dengan empat kepala paku keling yang berbeda dengan ukuran 2.4, 3.2, 4.0, dan 4.8mm. Paku keling mudah dipasang dengan menarik pelatuk dan tanpa risiko ruas jari rusak. Di bagian belakang pistol ada bagian yang menangkap shank paku keling. Disediakan dalam kotak kit dengan koleksi paku keling, rahang, hidung, suku cadang, dan peralatan yang lengkap. Pistol ini akan bekerja pada hampir semua kompresor dengan tangki reservoir.atribut:
- Handle Style: Pistol Grip
- Noise/Vibration Information (m/s²): Vibration Emission Value Ah 101
- Overall Height (mm): 270
- Includes: 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
- Product Number: KRK001
- Yutaka Make Both Sides CaulkingDeskripsi:Usage:For rain coveratribut:
- Material: Steel
- Item Name: Rivet large
- Makita Pneumatic Naileratribut:
- Gauge: 18
- Nail Head Width (mm): 2 mm
- Thickness (mm): 1.05
- Width (mm): 1.25
- POP Blind Rivet Open Type RivetDeskripsi:-A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a boxatribut:
- Caulking Board Thickness: 4.8 to 6.4mm
- Rivet Length: 9.5mm
- Flange Diameter: 6.4mm
- Rivet Diameter: 3.2mm
- Pilot Hole Diameter: 3.3mm
- Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
- Rivet Body (Flange) Materials: Aluminium (A5052)
- Shear Load: 699N
- Tensile Load: 980N
- JTC Industrial Nut Riveter (Power Saving)Deskripsi:The size are the same as JTC-5218atribut:
- Overall Length: 325 mm
- Capacity: 5, 6, 8, 10 mm
Daftar Harga rivet gun price Terbaru January 2026
| Wipro Air Riveter | Rp559.900 |
| NUFOSS Rivet Nut | Rp80.900 |
| TEKIRO Tang Rivet | Rp189.900 |
| DCA Cordless Riveting Tool Blink | Rp2.499.900 |
| Vessel Rachet Rivet Gun | Rp1.699.900 |
| Unoair Air Hydraulic Riveter Kit | Rp1.999.900 |
| METABO Cordless Riveting Tool | Rp15.999.900 |
| Niigata Seiki (SK) Aluminum Blind Rivet | Rp73.900 |
| Sherlock Paku Rivet | Rp6.900 |
| monotaro Air Riveter (Tang Rivet Angin) | Rp3.399.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)


























































































































































%20Aluminum%20Blind%20Rivet/elP102269525-2.jpg)

/moP102246816-2.jpg)
/P101000575-1.jpg)





/P101535470-1.jpg)