Beli rivet adapter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DCA Cordless Blind Riveting Gun
    Mulai

    Rp1.799.900

    DCA Cordless Blind Riveting Gun
    atribut:
    • Battery Capacity (V/Ah): 12/2.0
    • Stroke (mm): 20
    • Capacity (mm): All-Purpose ɸ2.4-4.0, Aluminium Blind Rivet ɸ2.4-5.0
    • Max. Tension (N): 7000
    • Product Code: DC1010089Z
  2. DCA Cordless Riveting Tool Blink
    Mulai

    Rp2.499.900

    DCA Cordless Riveting Tool Blink
    atribut:
    • Battery Power Input: 12V/2Ah x 2
    • Stroke Capacity (mm): 20
    • Alumunium Blind Rivet (mm): Ø 2.4-5
    • Max. Tension (N): 700
  3. BULL Adapter Bor Rivet
    Mulai

    Rp129.900

    BULL Adapter Bor Rivet
    Deskripsi:
    Alat ini dipasang pada mesin bor sehingga mesin bor menjadi berubah fungsi sebagai tang rivet untuk memasang paku rivet
  4. METABO Cordless Riveting Tool
    Mulai

    Rp15.999.900

    METABO Cordless Riveting Tool
    Deskripsi:
    -Cordless rivet gun for extremely fast riveting, comparable to compressed air devices -100% compatible with all Metabo 18 Volt battery packs -Long service life thanks to brushless motor and robust precision gearbox -With holding nozzles for one-hand operation - inserted rivet holds in any position -Transparent collecting container for simple emptying of the remaining rivet mandrels -Quick change of nozzle for different rivet diameters, via integrated tool -Safety in the workplace thanks to robust knuckle guards -LED light for optimum illumination when riveting; can be switched off for reflective surfaces -Ergonomic design for comfortable working also in corners -Robust eyelet for energy-saving work with balancer / spring tension -Handy belt hook, can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service life
    atribut:
    • Type of Battery: Li-ion
    • Battery Voltage (V): 18
  5. TEKIRO Air Riveter
    Mulai

    Rp1.199.900

    TEKIRO Air Riveter
    Deskripsi:
    TEKIRO Air Riveter 7" / Air riveter-1Air Riveter merk Tekiro- Ukuran 7"- Nosepieces for : 2.4, 3.2, 4.0, 4.8 mm- Lightweight Cast Aluminum Body- Acetate Spent Mandrel Container- Ideal For Automotive and Construction Assembly Work- Easy operation in any position with one hand- The heat treatment Hardened Steel Jaws Make Sure the Steel nails Cut Quickly
    atribut:
    • Dimension 1 (mm): 262
    • Dimension 2 (mm): 165
    • Dimension 3 (mm): 78
    • Dimension 4 (mm): 119
  6. Barton Hydraulic Crimping Tool
    Mulai

    Rp11.999.900

    Barton Hydraulic Crimping Tool
    atribut:
    • Contribute/Trip (KN/mm): 60/17
    • Pressure Times: 320 times voltage per saturation (Cu Cable 150mm²)
    • Mould Configuration (mm²): 10;16; 25; 35; 50; 70; 95; 120; 150; 185; 240; 300
    • Battery Capacity (V/Ah): DC18/5.0 Li Battery
    • Crimp Range (mm²): Cu300/Al240
  7. TEKIRO Tang Rivet
    Mulai

    Rp189.900

    TEKIRO Tang Rivet
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  8. MILWAUKEE Cordless Riveting Tool
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Riveting Tool
    Deskripsi:
    The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.
    atribut:
    • Voltage (V): 12
  9. KOBE RED LINE Mesin Rivet Pneumatik
    Mulai

    Rp2.799.900

    KOBE RED LINE Mesin Rivet Pneumatik
    Deskripsi:
    Pistol keling dengan empat kepala paku keling yang berbeda dengan ukuran 2.4, 3.2, 4.0, dan 4.8mm. Paku keling mudah dipasang dengan menarik pelatuk dan tanpa risiko ruas jari rusak. Di bagian belakang pistol ada bagian yang menangkap shank paku keling. Disediakan dalam kotak kit dengan koleksi paku keling, rahang, hidung, suku cadang, dan peralatan yang lengkap. Pistol ini akan bekerja pada hampir semua kompresor dengan tangki reservoir.
    atribut:
    • Handle Style: Pistol Grip
    • Noise/Vibration Information (m/s²): Vibration Emission Value Ah 101
    • Overall Height (mm): 270
    • Includes: 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
    • Product Number: KRK001
  10. TEKIRO Tang
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TEKIRO Tang
    Deskripsi:
    TEKIRO HAND RIVETER-1 / TANG RIVET-1 / TOOLS - ALAT PERKAKASSebuah pistol paku keling, juga dikenal sebagai palu pneumatik, [1] adalah jenis alat yang digunakan untuk menggerakkan paku keling. Pistol keling yang digunakan di sisi kepala diproduksi [jargon] keling dan bar bucking digunakan pada buck-ekor sisi [jargon] keling tersebut. Energi dari palu di pistol paku keling mendorong kerja dan keling terhadap inersia bar bucking. Akibatnya, ekor keling adalah cacat dan bekerja-keras. Pada saat yang sama pekerjaan erat ditarik bersama-sama dan dipertahankan antara kepala keling dan ekor diperluas dan diratakan. Hampir semua senjata keling yang pneumatik powered. Mereka senjata keling yang digunakan untuk menggerakkan paku keling baja struktural yang cukup besar sementara yang digunakan dalam perakitan pesawat yang mudah dipegang dengan satu tangan. Sebuah pistol paku keling berbeda dari palu udara di ketepatan kekuatan pendorong.Senjata keling pneumatik biasanya memiliki regulator yang mengatur jumlah udara yang masuk alat. Diatur masuk udara melewati katup throttle yang biasanya dikendalikan oleh pemicu dalam genggaman tangan. Ketika memicu diperas, katup throttle terbuka, sehingga udara bertekanan mengalir ke piston. Sebagai piston bergerak, port terbuka yang memungkinkan tekanan udara untuk melarikan diri. Piston pemogokan terhadap set keling. Gaya pada set keling mendorong keling ke pekerjaan dan terhadap uang [jargon]. Uang deformasi ekor keling. Piston dikembalikan ke posisi semula oleh pegas atau pergeseran katup yang memungkinkan udara untuk mendorong piston kembali ke posisi awal.
    atribut:
    • Size: 2.4 - 3.2 - 4.0 - 4.8
  11. monotaro Air Riveter (Tang Rivet Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    monotaro Air Riveter (Tang Rivet Angin)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
    • Height (mm): 300
    • Air Connection Port: PT1 / 4
    • Compatible Materials: For iron, aluminum and stainless steel
    • Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Stroke (mm): 14
    • Working Air Pressure Range (MPa): 0.62
  12. NIPPON POP RIVETS AND FASTENERS Pop Air Riveter
    Mulai

    Rp12.999.900

    NIPPON POP RIVETS AND FASTENERS Pop Air Riveter
    Deskripsi:
    A POP pneumatic rivet tool with excellent durability.A mandrel storage case is standard equipment.The connector is removable and has a highly safe structure.* Some materials cannot be used even if they are within the rivet diameter usage range.
    atribut:
    • Required Air Pressure (MPa): 0.5 to 0.6
  13. BESTIR Rivet Gun
    Mulai

    Rp89.900

    BESTIR Rivet Gun
    Deskripsi:
    Rentang paku keling: Baja berkualitas tinggi2.4mm- 3/32"3.2mm- 1/8"4.0mm- 5/32"4.8mm- 3/16"Kualitas memukau yang baik, kecepatan cepatDesain struktur hemat tenaga tipe batang tarik, operasi dua tangan cocok untuk menarik gaya memukau Acara besar; mampu memukau dan mengikat bahan yang berbeda seperti logam, serat, kulit dan plastik.
  14. ARED Adaptor Bor Rivet Gun Universal
    Mulai

    Rp119.900

    ARED Adaptor Bor Rivet Gun Universal
    Deskripsi:
    Adaptor Bor Jadi Gun Rivet
  15. Makita Cordless Rivet Gun
    Mulai

    Rp20.999.900

    Makita Cordless Rivet Gun
    Deskripsi:
    DRV250RTEsupplied with 2x 5.0Ah batteries (BL1850B) & charger (DC18RC)
    atribut:
    • Battery Voltage (V): 18
    • Stroke length (mm): 30
    • Centre Height (mm): 26
    • Rivet Diameter (mm): 2.4 / 3.2 / 4.0 / 4.8 / 6.0 / 6.4
    • Overall Dimensions (mm): 323
    • Included Acessories: 6.4mm (1/4\") Accessory Set (191F78-1), 4.8mm (3/16\") Accessory Set B (191C03-4), 6.0mm (1/4\") Accessory Set (199725-2), Screw M4X12 (251314-2), Grease (191D57-7), Hook (346317-0)
    • Maximum Pulling Force (kN): 20
    • Sound Level dB(A): 74
  16. ATI Counter Sink Integral Pilot
    Mulai

    Rp269.900

    ATI Counter Sink Integral Pilot
    Deskripsi:
    -NATO stock number is acquired.-We realized high concentricity with a machining process.-M2 high speed steel as been employed in order to realize excellent sharpness, high hardness, and wear resistance.-Mounted on the micro stop and used.-For maintenance of aircraft.
    atribut:
    • Shank Diameter: 1/4-28
    • Cutter Tip Angle: 100degree
  17. STANLEY Rivet Tool & Accessories
    Rating:
    80% of 100
    (1)
    Mulai

    Rp489.900

    STANLEY Rivet Tool & Accessories
    Deskripsi:
    These tools install blind rivets, which require access to only one side of the materials being joined. Also known as break-stem rivet tools, they grip the blind rivet's mandrel (pintail), draw it back, flatten the rivet body and pull materials together, and snap it off to set the rivet flush with the surface.
    atribut:
    • UNSPSC: 27112402
    • Fits Rivet Diameter (inch): 1/8
    • For Rivet Material: Aluminium Steel
    • For Rivet Type: Blind
    • Overall Length (inch): 10
  18. KRISBOW Set Tang Rivet
    Mulai

    Rp139.900

    KRISBOW Set Tang Rivet
    Deskripsi:
    Steel Hand Riveter Set 2.4-4.8mm
    atribut:
    • Dimensions (LxWxH)(mm): 400x120x30
  19. DEWALT Brushless Riveter Gun
    Mulai

    Rp4.799.900

    DEWALT Brushless Riveter Gun
    Deskripsi:
    Install aluminium, steel, and stainless steel blind rivets up to 4.8mm with the 18V XR® Brushless Cordless Rivet Tool. The brushless motor delivers up to 10KN of pulling force and has the capability to pull up to 800 4.8mm stainless steel rivets per charge. Other features include a tool-free nose piece change and on-board nose piece storage help to maximise\nproductivity on the jobsite.Set of Contents:-Charger DCB1104-B1 (1pc)-Battery DCB182-B1 (1pc)-Unit DCF403NT-XJ (1pc)
    atribut:
    • Maximum Pulling Force (kN): 10
    • Stroke length (mm): 25
    • Product Length (mm): 268
    • Rivet Eye Diameter (mm): 2.4 - 4.8
    • Rivet Nozzle Size (mm): 2.4, 3.2, 4.0, 4.8
    • Rivets per Charge: 820
    • Voltage Capacity (V): 18/20 (Maximum)
Daftar Harga rivet adapter Terbaru January 2026
DCA Cordless Blind Riveting GunRp1.799.900
DCA Cordless Riveting Tool BlinkRp2.499.900
BULL Adapter Bor RivetRp129.900
METABO Cordless Riveting ToolRp15.999.900
TEKIRO Air RiveterRp1.199.900
Barton Hydraulic Crimping ToolRp11.999.900
TEKIRO Tang RivetRp189.900
MILWAUKEE Cordless Riveting ToolRp4.399.900
KOBE RED LINE Mesin Rivet PneumatikRp2.799.900
TEKIRO TangRp109.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)