Beli ring seal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WAKASA Ring Baut Solar (Seal)
    Mulai

    Rp119.900

    WAKASA Ring Baut Solar (Seal)
    atribut:
    • Application For: UNIVERSAL (All Type)
  2. IKO Oil Seal DS Series (Sil Oli)
    Mulai

    Rp129.900

    IKO Oil Seal DS Series (Sil Oli)
    Deskripsi:
    The needle bearing seal is a seal with a small cross-section height consisting of a steel ring and special synthetic rubber.
  3. NOK O Ring G-FKM-70
    Mulai

    Rp10.900

    NOK O Ring G-FKM-70
    Deskripsi:
    Oring Viton
    atribut:
    • Material: FKM-70
  4. NOK O Ring G-NBR-70-1 (Oring)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    NOK O Ring G-NBR-70-1 (Oring)
    atribut:
    • Material: NBR-70-1
  5. Indexa Latch Type Toggle Clamp
    Mulai

    Rp249.900

    Indexa Latch Type Toggle Clamp
    Deskripsi:
    Suitable for sealing chamber doors or mould closures. The latched bolts are threaded to allow easy adjustment and provide positive connection with latch plate.
    atribut:
    • Clamp Type: Flanged
    • Type: Latch Clamp
  6. CRC Anti Rust Lubricant (Pelumas Anti Karat)
    Mulai

    Rp159.900

    CRC Anti Rust Lubricant (Pelumas Anti Karat)
    Deskripsi:
    CRC Long Life Anti-Rust Lubricant provides a long term protection to all metals subjected to rust and salt corrosion. It is also an excellent lubricant for extending the life of metal-to-metal sliding surfaces
    atribut:
    • Code: 3097E
    • Size (g): 300
  7. MIRAI Wagon Duct
    Mulai

    Rp229.900

    MIRAI Wagon Duct
    Deskripsi:
    -A flat type with which trolleys and wagons can pass smoothly and there is no worry that you stumble over it.-Since the base has nail holes, you can easily drive nails.-With temporary fixing tape convenient for storage of multiple cables or cables having
  8. IDEC Control Box
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    IDEC Control Box
    Deskripsi:
    Unit mounting hole diameter (F mm) : 22.2 (with lock hole processing).
  9. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  10. FAG V Ring Seal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

  11. NOK Oil Seal (Sil Oli)
    57%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp6.900

    NOK Oil Seal (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  12. WESTWARD Button Head Coupler
    Rating:
    100% of 100
    (2)
    Mulai

    Rp589.900

    WESTWARD Button Head Coupler
    atribut:
    • Accessory Type: Button Head Coupler 7/8inch
    • For use with: 7/8inch Button Head Grease Fittings
    • Connection: 1/8 FNPT
    • Maximum Pressure (psi): 3000
    • Sub-Category: Adapters and Couplers
    • UNSPSC: 27112901
    • Working Pressure (psi): 3000
  13. STS Seal Oil Seal (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

    STS Seal Oil Seal (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  14. Hallite Seal Wiper Seri 839
    Mulai

    Rp12.900

    Hallite Seal Wiper Seri 839
    atribut:
    • Material: Hythane® 181
    • Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
    • Max Preasure (Bar): 350
    • Maximum Speed (m/s): 0.5
    • Temperature Range (°C): -40 +110
  15. Insize Wireless Digital Taper Gage
    Mulai

    Rp8.599.900

    Insize Wireless Digital Taper Gage
    Deskripsi:
    INSIZE Digital Taper Gauge 1160 merupakan alat ukur diameter chamfer dan kedalaman celah dengan rentang ukur 20.20mm 10mm. Mata anvil yang meruncing dan bisa dimasukkan ke dalam lubang dan satuan ukur bisa diganti Metrik atau Inch. Pengukur slot lancip elektronik memiliki encoder linier seperti kaliper digital INSIZE 1108 tapi dengan chips khusus untuk kalkulasi pengukuran diameter chamfer.Hand tool INSIZE Digital Taper Gauge 1160 ini lebih mudah digunakan daripada bore gauge, depth gauge maupun feeler gage karena mekanisme mistar ukur yang melancip. Bisa juga dipasang langsung pada jig multigauging yang diimprovisasi. Frame terbuat dari material Stainless Steel berlapis enamel sedangkan body terbuat dari plastik. Resolusi alat ukur ini mirip seperti dial indicator standar yaitu 0.01mm atau 0.0005 Inch.Pengukur ini memungkinkan teknisi untuk ukur komparatif dengan micrometer maupun standar Blok gauge untuk setel atur lebar bukaan pengukuran. INSIZE Digital Taper Gauge 1160 memiliki fungsi tombolnya hidup / mati, nol, inci / mm serta memiliki fitur penghemat baterai (Seri Baterai jam CR2032) yang bisa Mati otomatis, anda hanya perlu menggerakan anvil pengukur unit digital untuk hidupkan.Ada 2 model yang bisa dipilih, tipe transfer data kabel dan tipe wireless dengan tombol khusus untuk transfer data dari INSIZE Digital Taper Gauge 1160 ini agar terbaca seperti keyboard di komputer PC berbasis Windows maupun Mac dan Android tanpa perlu software tambahan. Fitur ini memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset tabular (seperti tabel database atau spreadsheet) dan melakukan analisis statistik. Anda juga dapat menggunakan perangkat ini untuk rig gaging improvisasi dengan perangkat lunak spreadsheet seperti MS Excel. Harap diperhatikan bahwa alat ukur INSIZE Digital Taper Gauge 1160 ini TIDAK memiliki sertifikat tahan air.
    atribut:
    • Accuracy (mm): ±0.03
    • Data Output: Cable
    • Reading (inch): 0.0005
    • Measuring Range (inch): 0.01-0.39
    • Reading (mm): 0.01
    • H (mm):
    • Measuring Range (mm) : 0.2-10
  16. NOK Oil Seal MG Type (Sil Oli)
    52%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp41.900

  17. NOK Oil Seal Tipe TC
    Mulai

    Rp50.900

    NOK Oil Seal Tipe TC
    atribut:
    • Type: TC
  18. NOK O Ring P-FKM-70 (Oring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

    NOK O Ring P-FKM-70 (Oring)
    Deskripsi:
    Oring Viton
    atribut:
    • Material: FKM-70
  19. TTO Oil Seal (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

Daftar Harga ring seal Terbaru March 2026
WAKASA Ring Baut Solar (Seal)Rp119.900
IKO Oil Seal DS Series (Sil Oli)Rp129.900
NOK O Ring G-FKM-70Rp10.900
NOK O Ring G-NBR-70-1 (Oring)Rp7.900
Indexa Latch Type Toggle ClampRp249.900
CRC Anti Rust Lubricant (Pelumas Anti Karat)Rp159.900
IKO Oil Seal OS Series (Sil Oli)Rp34.900
MIRAI Wagon DuctRp229.900
IDEC Control BoxRp249.900
LAKONI Mesin Las ERp1.599.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)

Halaman Terkait