Beli ring piston di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Piston Ring Compressor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    TEKIRO Piston Ring Compressor
    Deskripsi:
    untuk memasang piston / seher pada kendaraan yang berukuran 3"x57 - 125 MM dan berdimensi 67mm 75mm 6mmFungsi : untuk memasang piston / seher pada kendaraan Material : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 3 (mm): 6
    • Dimension 4 (mm): 90
  2. monotaro Piston ring pliers (with safety stopper)
    Mulai

    Rp179.900

    monotaro Piston ring pliers (with safety stopper)
    Deskripsi:
    It is with safety stopper which can be adjusted. It is a tool for expanding the piston ring when detaching the piston ring or attaching it to the piston. With this, work will be easier. It is convenient with an adjustable safety stopper. For removing and installing the piston ring
    atribut:
    • Package Weight (g): 86
    • Compatible: (ring thickness) 1.2 - 6.3mm
    • Overall Length (mm): About 175
  3. monotaro Piston ring compressor
    Mulai

    Rp209.900

    monotaro Piston ring compressor
    Deskripsi:
    When assembling the piston to the cylinder, it can be inserted smoothly by winding the ring part and compressing the tightening ring. When inserting the piston ring into the cylinder in a compressed state
  4. Kennedy Piston Ring Pliers Capacity
    Mulai

    Rp509.900

    Kennedy Piston Ring Pliers Capacity
    Deskripsi:
    To enable fast Installation or removal of piston rings. A self-adjusting spring tensioned mechanism manufactured from nickel-plated steel with PVC handles for extra grip. Capacity: 50 - 100mm (2 Inch - 4 Inch)
    atribut:
    • Overall Length: 300mm
    • Weight Each: 0.28kg
    • Additional Features: Manufactured from nickel-plated steel PVC handles Self-adjusting spring tensioned mechanism
    • Part Number: KEN5032090K
  5. Hioki Temperature Logger
    Mulai

    Rp3.099.900

    Hioki Temperature Logger
    Deskripsi:
    A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
  6. Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    99% of 100
    (52)
    Mulai

    Rp37.900

    Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 70
    • Size: A4
    • Size (mm): 210x297
  7. Prestone Concentrated Radiator Super Coolant
    Mulai

    Rp119.900

    Prestone Concentrated Radiator Super Coolant
    Deskripsi:
    Concentrated Radiator Super CoolantTeknologi otomotif masa kini semakin canggih. Mesin makin kompak, kecil namun tenaga makin hebat dengan peralatan teknologi maju yang antara lain memerlukan sistem pendingin yang tepat pula. Prestone Radiator Super Coolant dengan formula "Dual Action" mantap untuk:- Mencegah panas yang berlebihan (overheating) dan pembuihan.- Mencegah karat dan korosi.- Melindungi semua metal pada mesin termasuk alumunium.- Membuat A/C mobil lebih dingin karena A/C tidak perlu bekerja secara berlebih dan membuat mobil lebih irit BBM.Spesifikasi:Memenuhi ASTM D4985, ASTM D3306.Cukup tambahkan Prestone Radiator Super Coolant. Kemampuan Prestone Radiator Super Coolant begitu nyata meningkatkan titik didih (boiling point), mengendalikan mesin lebih dingin, tidak panas berlebihan (overheating).Prestone Radiator Super Coolant dapat dicampur dengan semua warna coolant di semua merek mobil.Cara pakai:- Dengan keadaan mesin dingin, buanglah semua air radiator.- Campuran ideal 50% air + 50% coolant Prestone (titik didih menjadi 129degree C).- Campuran maksimal 30% air + 70% coolant Prestone (titik didih menjadi 136degreeC).
  8. M&G Retractable Gel Pen 5603
    Mulai

    Rp8.900

    M&G Retractable Gel Pen 5603
    atribut:
    • Positioning: Major M&G Style
    • Tip Size (mm): 0.5
  9. RIDGID Pipe Dies for Use in Universal Die Heads
    Mulai

    Rp3.799.900

    RIDGID Pipe Dies for Use in Universal Die Heads
    atribut:
    • Type: NPT
    • Thread Direction: Right Hand (RH)
    • For Model: 504A; 711; 713; 811A; 815A; 816; 817 and 842
  10. KRISBOW Ring Piston Kompresor
    Mulai

    Rp109.900

    KRISBOW Ring Piston Kompresor
    Deskripsi:
    Ring Compressor 3inch
    atribut:
    • Color: Black
  11. Startools Piston Ring Compressor
    Mulai

    Rp84.900

    Startools Piston Ring Compressor
    Deskripsi:
    • Constructed of special high performance spring steel, sturdy and durable for long time use.• Coated surface for enhancing its corrosion and heat resistance
  12. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp119.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  13. Sparex Piston And Ring Set
    Mulai

    Rp6.199.900

    Sparex Piston And Ring Set
    Deskripsi:
    Komponen yang terletak pada piston dengan fungsi sebagai penoleransi celah antar piston dengan dinding ruang bakar mesin
    atribut:
    • Compatible for: NH & FORD: 6635, 7635, TD65B, TD70D, TD90D, TD95D, TL100, TL70, TL80, TL90, TN55, TN65, TN70, TN70A, TN75, TN75A, TN80F, TN90F, TN95F, TT65D
  14. Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.
    Mulai

    Rp649.900

    Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.
    Deskripsi:
    The compressor gently compresses the piston rings into position reducing the risk of damage to components during installation. Key operated with ratchet mechanism and safety valve for combining safe rapid compression with positive control. Made from tempered spring steel complete with steel key. PRC-540 For passenger car vehicle engines. Capacity: 57 - 125mm (2 1/4 Inch - 5 Inch). Height: 80mm (3 1/4 Inch). PRC-730 For car/light commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 100mm (4 Inch). PRC-765 For heavy commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 165mm (6 1/2 Inch).
    atribut:
    • Opening Capacity: 90 to 175mm
    • Overall Length: 100mm
    • Additional Features: Made from tempered spring steel Ratchet mechanism
    • Weight Each: 345kg
    • Part Number: KEN5032240K
  15. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (33)
    Mulai

    Rp62.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  16. Proclean Refill Kain Pel
    Mulai

    Rp42.900

    Proclean Refill Kain Pel
    Deskripsi:
    Permudah kegiatan bersih-bersih Anda di rumah menggunakan refill kain pel dari Proclean. Digunakan untuk mengangkat debu, dan kotoran membandel. Untuk meningkatkan performanya, Anda dapat membasahi kain pel dengan sedikit air, dan gunakan deterjen secukupnya. Kain microfiber memiliki tekstur yang sangat halus dan tidak menyebabkan goresan pada lantai. Spesifikasi : Refill kain pel Material : microfiber Tekstur halus dan tidak menyebabkan goresan Mudah dibersihkan Dapat diguanakan berulang
    atribut:
    • Color: Green
    • Material: Microfiber
  17. Jimco Fuel Filter for Daihatsu
    Mulai

    Rp51.900

    Jimco Fuel Filter for Daihatsu
    Deskripsi:
    JIMCO’s Fuel filters serve a vital function in today's modern, tight-tolerance engine fuel systems. Unfiltered fuel may contain several kinds of contamination, for example paint chips and dirt that has been knocked into the tank while filling, or rust caused by moisture in a steel tank.
    atribut:
    • Filter Type: Fuel Filter
    • Note: None
    • Thread Size (inch): M20X1.5
    • Type Detail: Spin on
  18. JTC Piston Ring Installer
    Mulai

    Rp389.900

    JTC Piston Ring Installer
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga ring piston Terbaru March 2026
TEKIRO Piston Ring CompressorRp129.900
monotaro Piston ring pliers (with safety stopper)Rp179.900
monotaro Piston ring compressorRp209.900
Kennedy Piston Ring Pliers CapacityRp509.900
Hioki Temperature LoggerRp3.099.900
MAXPOWER Piston Ring CompressorRp75.900
Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)Rp37.900
Prestone Concentrated Radiator Super CoolantRp119.900
M&G Retractable Gel Pen 5603Rp8.900
RIDGID Pipe Dies for Use in Universal Die HeadsRp3.799.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)