Beli ring lift di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yoshinobu High Anchor Sanko (Angkur)atribut:
- Color: White
- Material: Steel
- Treatment: Galvanized White
- Yoshinobu Eye Bolt (Baut Mata Gantung)Deskripsi:Baut Mata Gantung dari Yoshinobu inimempunyai variasi ukuran dari M6- M48atribut:
- Material: Galvanis Iron
- Color: Yellow
- TRUSCO Eye Bolt (Stainless Steel)Deskripsi:Use:General cargo handling, lifting machinery and apparatuses.atribut:
- Dimension D (mm): 8.0
- Dimension H (mm): 42
- Dimension L (mm): 25
- Dimensions b (mm): 18.0
- Finishing Material: Stainless steel (SUS304)
- Mass (g /package): 59
- Package Quantity (pieces): 1
- Reference Working Load (kN): 1.47
- Screw Diameter: M10 x 1.50
- Teno Handy Talkie (HT)atribut:
- Frequency Range (MHz): 136-174
- Channel Capacity: 256
- Frequency Stability (ppm): ±2.5
- Operating Voltage (V): DC 7.4
- Antenna Impedance: 50Ω
- Current (A): ≤ 1.6
- Dimensions (mm): 120x55x33
- Intermediation Distorion: < 10%
- Output Power (W): <8W(H) >3W(L)
- ANEST IWATA AgitatorDeskripsi:It is a stirring performance that overturns the conventional stereotype. Applications : and paint agitationatribut:
- Stirring Shaft Material: SUS303
- Suiko Polytal 50 White Coveratribut:
- Color: White
- Outer dimensions (OD x height): 490x33mm
- Crosby Screw Pin Anchor Shackles G-209Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- Eagle Clamp Omnidirectional Ringatribut:
- Dimensions b (mm): 54
- Basic Working Load (t): 0.8
- Dimensions j (mm): 75
- Dimensions k (mm): 45
- Mass (kg): 0.33
- Dimensions c (mm): 34
- Dimensions db (mm): phi 26
- Dimensions g (mm): 29
- Dimensions m (mm): phi 12
- Dimensions r (mm): 32
- Toyo Safety Hard Hat, Folding, Bloom (Helmet)atribut:
- Color: White
- Material: Hat bodies:PP+PE resin, Hat center cover:ABS resin
- Specification: Product has passed the national test \"For flying, falling objects\" standard for protection caps of the Ministry of Health, Labor and Welfare
- Dimensions when assembled (mm): 275 x 145 x 208mm
- Dimensions when folded: 345 x 195 x 80mm
- Size (cm): 52-61
Daftar Harga ring lift Terbaru March 2026
| Yoshinobu High Anchor Sanko (Angkur) | Rp139.900 |
| Yoshinobu Eye Bolt (Baut Mata Gantung) | Rp52.900 |
| TRUSCO Eye Bolt (Stainless Steel) | Rp48.900 |
| Teno Handy Talkie (HT) | Rp1.899.900 |
| ANEST IWATA Agitator | Rp12.999.900 |
| Suiko Polytal 50 White Cover | Rp929.900 |
| Crosby Screw Pin Anchor Shackles G-209 | Rp199.900 |
| Eagle Clamp Omnidirectional Ring | Rp2.999.900 |
| Toyo Safety Hard Hat, Folding, Bloom (Helmet) | Rp1.199.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/77P102036259-2.jpg)
/P103100627-1.jpg)
/P101000708-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Teno%20Handy%20Talkie%20(HT)/beP101560410-7.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Toyo%20Safety%20Hard%20Hat%2C%20Folding%2C%20Bloom%20(Helmet)/P102005859-1.jpg)