Beli ring blower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KATSU Ring Bloweratribut:
- Speed (rpm): 2800
- CKE Ring BlowerDeskripsi:Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process).Gulungan Motor Kawat TembagaTerdapat Ball Bearingatribut:
- Speed (rpm): 2800
- TERAL Ring BlowerDeskripsi:Full suction deadline operation compatible type (VFZ501A, VFZ601A, VFZ501A-E, VFZ601A-E only)Blower oil sealless structure (VFZ401A, VFZ501A, VFZ601A, VFZ401A-E, VFZ501A-E, VFZ601A-E only)Protection class IP54 (motor part)atribut:
- Protection Class: IP54 (Motor Part)
- Fan Shape: Backward Blade
- Max. Static Pressure (kPa): 4.9
- Frequency (Hz): 50/60
- Output (kW): 0.55/0.85
- Suction/Discharge Port Diameter (mm/inch): 50/R1
- Air Volume (m³/minute): 1.45/1.95
- Power Supply Voltage (V) : 3-phase 200
- Vanco Ring BlowerDeskripsi:The HG Series are extensively used in aeration for water treatment of environmental protection,agitation of electro-bath liquor, special breathing oxygenation, dust removal and ventilation of bulb industry, paper cutter,silk screen printer, photoengraving machine,cigarette filter forming machine, injection molding machine, automatic loading drying machine, atomizing drier,liquid and power folding machine, welding equipment, film machinery, vacuum packing machine,paper transferring, powder transportation, garment ironing, dry cleaning, food processing, gas transferring, feeding collection,etcif features in continuous operation, maintenance-free, economical and energy saving,space saving, installed easily, free of installation environment influence, it can be installed at any axial direction.These series are light in weight with high wind pressure and less noise. The blades are processed by high precision machinery and has been calibrated by computer and dynamically balanced to ISO 1940 standards, in addition, fixed on the shaft by three bearings it is very safe.atribut:
- Speed (rpm): 2800
- Rated Frequency (Hz): 50
- LFI Baling-Baling Portable BlowerDeskripsi:Sparepart baling-baling untuk portable blower 18 inches.
- Arrows Ring Blower 3PhDeskripsi:Jenis Ring Blower Merk ARROWSModel RB-AR7500/3atribut:
- Color: Silver
- Voltage (V): 380-415 3 Phase
- Frequency (Hz): 50
- Speed (rpm): 2800
- KATSU Aluminium Housing Air Bloweratribut:
- Speed (rpm): 2800
- IMATSU Ring BlowerDeskripsi:Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process). Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- KATSU Root Bloweratribut:
- Voltage (V): 380
- Speed (rpm): 1450
- Pressure (kPa): 45-60
- Capacity (m³/hour): 370-480
- Power (W): 5500
- HITACHI Vortex BlowerDeskripsi:Our Hitachi G-Series High Pressure Vortex Blowers comprise three dimension impellers that generate high-speed air by maintaining an optimal vane surface, thus facilitating higher pressure for different discharge and vacuum applications.atribut:
- Poles: 2
- GREATECH Root BlowerDeskripsi:Include: Main Blower, Motor, Inlet Silencer, Air Filter, Common Base, Belt Cover, T Joint, Anti Fibration Pad Are Include, (Without Outlet Silincer)
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- SAKURA Air Filter for CaterpillarDeskripsi:Compatible for Mitsubishiatribut:
- Filter Type: Air Filter
- Model : Element
- GTek Ring Bloweratribut:
- Speed (rpm): 2800
- SMC Refrigerated Air Dryeratribut:
- Option A: Standard
- Voltage (V AC): Single-Phase 230 (50 Hz)
- YODOGAWA Small Electric Blower (Plate Fan)atribut:
- Power (V): Single Phase 100
- DAYTON Standard Forward-Curved BlowersDeskripsi:Belt-drive blowers without drive do not come with a drive package, so the user must provide the motor and other drive components. Belt-drive blowers are typically quieter and provide more control over the blower speed and airflow than direct-drive blowers.atribut:
- UNSPSC: 40101601
Daftar Harga ring blower Terbaru March 2026
| KATSU Ring Blower | Rp4.899.900 |
| CKE Ring Blower | Rp2.099.900 |
| TERAL Ring Blower | Rp23.999.900 |
| Vanco Ring Blower | Rp2.699.900 |
| LFI Baling-Baling Portable Blower | Rp629.900 |
| Arrows Ring Blower 3Ph | Rp6.099.900 |
| KATSU Aluminium Housing Air Blower | Rp2.599.900 |
| IMATSU Ring Blower | Rp1.999.900 |
| KATSU Root Blower | Rp72.999.900 |
| Takafan Ring Blower | Rp3.199.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)































































































































































/P102046852-1.jpg)




/kpP105422745-1.jpg)