Beli ridgid threading machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Jaw Insert Set
    Mulai

    Rp3.699.900

  2. Makita Cordless Green Multi-Line Laser CXT
    Mulai

    Rp14.999.900

    Makita Cordless Green Multi-Line Laser CXT
    atribut:
    • Voltage (V): 12
    • Self Levelling Range (°): ± 4
    • Tripod Thread (inch): 1/4
  3. RIDGID Chuck Jaw Set
    Mulai

    Rp11.999.900

  4. RIDGID Threading Machine
    Mulai

    Rp239.999.900

    RIDGID Threading Machine
    Deskripsi:
    The Model 535 maintains the ruggedness of the industry workhorse while adding the features that makes the threading operation more productive. A large chip tray and oil reservoir makes the 535 ideal for longer uninterrupted threading. The 535 is designed
  5. WINTERS Pressure & Temperature Test Plug
    Mulai

    Rp149.900

    WINTERS Pressure & Temperature Test Plug
    Deskripsi:
    Pressure and test plugs provide easy and rapid access to temperature readings when no permanent gauge or thermometer is in place or needed. These test plugs connect to pressure gauges and are opened to facilitate quick readings at specific test points within a process.
    atribut:
    • UNSPSC: 20122006
    • Brand: WINTERS
    • Maximum Operating Temperature (°F): 302
    • Maximum Pressure (psi): 1000
  6. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  7. FIRMAN Concrete Cutter
    Mulai

    Rp7.699.900

    FIRMAN Concrete Cutter
    atribut:
    • Depth Adjustment: Handle Rotation
    • Driving: Manual Push
  8. RIDGID Kunci Pipa Heavy Duty
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  9. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  10. Loncin Concrete Cutter
    Mulai

    Rp15.999.900

    Loncin Concrete Cutter
    Deskripsi:
    Mesin untuk memotong aspal. Mesin tangguh dan kokoh, siap digunakan di segala medan. Torsi yang kuat membantu Anda memotong aspal lebih kuat dan cepat..
    atribut:
    • Output (HP): 13
    • Maximum Cutting Depth (mm): 125
    • Maximum Blade Diameter (mm): 450
    • Maximum Blade Size (inch): 16
    • Adjusting For Cutting Depth: Manual Rotation System
    • Fuel Type: Fuel
    • Dimensions (LxWxH) (mm): 925x630x950
    • Engine Power (hp): 13
    • Fuel Tank Capacity (L): 6.5
    • Multipurpose Machine Model: G 390F
    • Oil Capacity (L): 1.1
    • Start Machine: Recoil
    • Water Tank Capacity (L): 30
  11. Wipro Mesin Snai
    Mulai

    Rp17.999.900

    Wipro Mesin Snai
    atribut:
    • Oil Circulation: Geared Pump, Automatic Circulation
  12. ASADA Beaver Pipe Threading Machine
    Mulai

    Rp43.999.900

    ASADA Beaver Pipe Threading Machine
    atribut:
    • Voltage (V): 220-240
  13. ASADA Pipe Threading Machine
    Mulai

    Rp629.900

    ASADA Pipe Threading Machine
    Deskripsi:
    -A ball bearing containing high precision grease in the main bearing prevents backlash in main bearing and enables precise screw thread cutting.-With a high output motor loaded, powerful cutting is possible even at a site with poor power supply situation(
  14. KRISBOW Mesin Bubut CNC
    Mulai

    Rp759.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
Daftar Harga ridgid threading machine Terbaru March 2026
RIDGID Jaw Insert SetRp3.699.900
RIDGID Threading Machine (Mesin Senai)Rp169.999.900
RIDGID Threading Machine (Mesin Senai)Rp109.999.900
KRISBOW Mesin Senai Pipa BsptRp11.999.900
Makita Cordless Green Multi-Line Laser CXTRp14.999.900
RIDGID Chuck Jaw SetRp11.999.900
RIDGID Threading MachineRp239.999.900
WINTERS Pressure & Temperature Test PlugRp149.900
KRISBOW Mesin BubutRp83.999.900
FIRMAN Concrete CutterRp7.699.900

Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)