Beli ridgid pipe wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Pipe Wrench
    Mulai

    Rp1.299.900

    RIDGID Pipe Wrench
    Deskripsi:
    Straight pipe wrenches have a traditional design with a wrench head opening that is parallel to the handle. They are used to turn threaded pipe and pipe fittings for installation or removal.
  2. RIDGID Raprench Wrench
    Mulai

    Rp1.499.900

    RIDGID Raprench Wrench
    Deskripsi:
    The RIDGID Raprench Wrench features a deep and broad jaw housing provides smooth and a flat surface ideal for occasional use as a hammer. Easy spin nonstick adjustment nut. Instant grip/release. Deep broad hook jaw housing. Heat-treated replaceable jaw.
    atribut:
    • Nom. Size (inch): 10
    • Nom. Size (mm): 250
    • Pipe Capacity (inch): 1.5
    • Pipe Capacity (mm): 40
    • Catalog Number: 31395
    • Pipe Capacity Outer Diameter (mm): to 49
    • Total Length (Designation) (mm): 250
  3. RIDGID End Pipe Wrench
    Mulai

    Rp999.900

    RIDGID End Pipe Wrench
    Deskripsi:
    End Pipe Wrenches provide a faster, easier way to grip pipe in tight spaces. An ideal wrench for pipe work close to a wall, in tight quarters or in closely spaced parallel lines.
  4. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  5. RIDGID Aluminum Straight Pipe Wrench (Kunci Pipa)
    Mulai

    Rp1.599.900

    RIDGID Aluminum Straight Pipe Wrench (Kunci Pipa)
    Deskripsi:
    RIDGID Aluminum Pipe Wrenches provide professional strength in lightweight aluminum. The Aluminum Straight Pipe Wrench offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.Size = nominal length of handlePipe Capacity = maximum nominal diameter of steel pipe
  6. RIDGID Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp559.900

    RIDGID Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.
  7. KRISBOW Mesin Pengaduk Cat
    Mulai

    Rp1.799.900

    KRISBOW Mesin Pengaduk Cat
    atribut:
    • Dimensions (cm): 67.5x34.5x27
    • Input Power (W): 1220
    • Mixer Paddle Size (mm): 120
    • Power (W): 1220
    • Voltage (V): 220
  8. KOBELCO Welding Electrode LB-52 Series
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp329.900

    KOBELCO Welding Electrode LB-52 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  9. Kennedy Aluminium Pipe Wrench
    Mulai

    Rp279.900

    Kennedy Aluminium Pipe Wrench
    Deskripsi:
    Lightweight aluminium. As robust as cast iron wrenches but 40% lighter. I-beam handle design.
    atribut:
    • Protection Features: 40% Lighter
    • Jaw Material: Steel
    • Handle Color: Silver
    • Type: Pipe Wrench
    • Handle Type: Adjustable
    • Handle Material: Lightweight Aluminium
    • Standards Met: GGG-W-651E
    • Jaw Type: Standard
  10. PROTO Electronic Torque Wrench
    Mulai

    Rp9.999.900

    PROTO Electronic Torque Wrench
    Deskripsi:
    These standard-head electronic torque wrenches provide a precise torque reading on a digital display and have audio and visual cues to indicate when the desired torque is reached and if the fastener has been overtorqued. Wrenches measure turning force electronically for high accuracy compared to analog torque wrenches.
    atribut:
    • Rotation: Clockwise and Counterclockwise
  11. PROTO Hex Key Ball Point Long Arm Black Oxide (Kunci L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    PROTO Hex Key Ball Point Long Arm Black Oxide (Kunci L)
    atribut:
    • Unit of Measure: Metric
    • Finish: Black Oxide
    • Style: Round Head
    • Piece Count: 9
    • Tips: Hex
    • Weight (lbs): 1.7
    • Hex Size (mm): 2.5
  12. RIDGID Nut Wrench
    Mulai

    Rp139.900

  13. TEKIRO Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp60.900

    TEKIRO Pipe Wrench (Kunci Pipa)
    Deskripsi:
    TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
  14. RIDGID Torque Wrench for No Hub
    Mulai

    Rp1.899.900

    RIDGID Torque Wrench for No Hub
    atribut:
    • Torque Adjustability: Factory Set
    • Color: Red, Silver
    • Overall Length (inch): 5 3/4
    • Head Type: T Shaped
    • Clockwise Accuracy (%): ±8 CW
    • Counterclockwise Accuracy (%): ±8 CCW
    • Overall Length (mm): 146.05
    • Ratcheting: Yes
    • Rotation: Clockwise and Counterclockwise
    • Tether Style: Not Tether Capable
  15. Wipro Combination Wrench CRV Inch
    Mulai

    Rp25.900

    Wipro Combination Wrench CRV Inch
    atribut:
    • Material: CRV
    • Plated: Chrome
Daftar Harga ridgid pipe wrench Terbaru October 2026
RIDGID Heavy-Duty Pipe WrenchRp2.699.900
RIDGID Pipe WrenchRp1.299.900
RIDGID Raprench WrenchRp1.499.900
RIDGID End Pipe WrenchRp999.900
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp999.900
RIDGID Aluminum Straight Pipe Wrench (Kunci Pipa)Rp1.599.900
STANLEY Pipe Wrench (Kunci Pipa)Rp93.900
RIDGID Adjustable Wrench (Kunci Inggris)Rp559.900
KRISBOW Mesin Pengaduk CatRp1.799.900
KOBELCO Welding Electrode LB-52 SeriesRp329.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait