RIDGID Raprench Wrench

Sebelum PPN:
Rp1.599.900
Spesifikasi
Nom. Size (inch)10
Nom. Size (mm)250
Pipe Capacity (inch)1.5
Pipe Capacity (mm)40
Catalog Number31395
Pipe Capacity Outer Diameter (mm)to 49
Total Length (Designation) (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RIDGID Raprench Wrench features a deep and broad jaw housing provides smooth and a flat surface ideal for occasional use as a hammer. Easy spin nonstick adjustment nut. Instant grip/release. Deep broad hook jaw housing. Heat-treated replaceable jaw.
Feature
- a Deeper and broader Hook Jaw Housing provides a smooth, flat surface that is Ideal for occasional use as a Hammer.- offers all of The Same outstanding qualities found in all RIDGID Heavy-duty wrenches.

Ulasan Produk

Tidak ada ulasan