Beli ridgid k50 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Sectional Machines for Drain CleaningDeskripsi:Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
- RIDGID Special Kitatribut:
- Catalog Number: 33922
- Type: K-1500B
- RIDGID Hand Spinner with AUTOFEEDDeskripsi:The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.atribut:
- Handle Type: Ergonomically Designed
- Type: Manual or Drill Operated
- Drum Material: Polyethylene
- Chuck Type: 3-Jaw Collet
- Cable Type: Maxcore
- Catalog Number: 57038
- Cable Diameter (inch): 1/4
- Cable Length (ft): 25
- Drain Line Capacity I.D. (inch): Up to 1 1/4
- Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
- Features: Autofeed Trigger Technology, Kwik- Spin
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
- Feed Rate (m/minute): 5.4 (18ft/min)
- Operating Speed (rpm): 450
- Standard equipment: PowerClear, Hose Extension
- RIDGID PowerClear R7atribut:
- Catalog Number: 59138
- Cable Length (inch): 30
- Pipe Size (inch): 3/4-1 1/2
- RIDGID All Purpose Wind CableDeskripsi:The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
- RIDGID Drain Cleaner K5208Deskripsi:The RIDGID K-5208 is the most powerful and compact sectional drain cleaner on the market. Power meets portability as this machine is 35% lighter and 71% smaller than previous RIDGID sectional drain cleaners. Clear 2 inch to 8 inch (50 - 200 mm) drain lines faster and cleaner with the K-5208. Combine with the K-5208 Transport Cart to create an all-in-one mobile work station.atribut:
- Cable Size (inch): 7/8 & 1-1/4
- Cable Size (mm): 22 & 32
- Drain Capacity (mm): 50-200
- Drain Line Capacity (inch): 2-8
- Included Standard: Mitt, Guide Hose, Decoupler
- Motor Output (HP): 3/4
- Motor Power (W): 1248
- Operating Speed (rpm): 700
- Voltage/Frequency (V/Hz): 115/60
- RIDGID Hole SawDeskripsi:The blade has a bimetal structure using special hardened type high speed steel.
- RIDGID Adjustable WrenchDeskripsi:RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.
- Wipro Mesin Pembersih Pipaatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Thor Copper Hammer (Palu Tembaga)Deskripsi:A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.atribut:
- Face Material: Copper
- Shaft Material: Wood
- Head Material: Iron
- Type: Hammer
- Special Features: Replaceable Strike Faces
- Face Hardness: Soft
Daftar Harga ridgid k50 Terbaru January 2026
| RIDGID Sectional Machine | Rp40.999.900 |
| RIDGID Sectional Machines for Drain Cleaning | Rp43.999.900 |
| KRISBOW Mesin Pembersih Pipa | Rp199.900 |
| RIDGID Mesin Drum | Rp17.999.900 |
| RIDGID Special Kit | Rp119.999.900 |
| RIDGID Kunci Pipa Heavy Duty | Rp679.900 |
| RIDGID Drain Cleaner Sink Machine | Rp15.999.900 |
| RIDGID Hand Spinner with AUTOFEED | Rp1.099.900 |
| RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa) | Rp8.099.900 |
| RIDGID PowerClear R7 | Rp6.599.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



























































































































































/dnP102047491-5.jpg)




/n4P102048832-8.jpg)





/6vP102130247-4.jpg)