Beli relay omron 12vdc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Surface Mount Relay G6KDeskripsi:Ultra-compact with a height of 5.2mm x width 6.5mm x length 10mm, compatible with high-density mounting. Realizing a low profile of 5.2mm in height, promises to improve mounting efficiency. The super light weight of about 0.7g allows for higher mounting speed. Realized high sensitivity of 100mW with low power consumption of about 70% compared to the conventional manufacturer High Withstand voltage AC1500V between coil contacts and shock Withstand voltage 1.5kV 10x160μs (Fcc Part 68 compliant) . By optimizing the distance between the coil and contact terminals, the -Y series with a shock voltage of 2.5 kV 2 x 10 μs (compliant with Telcordia standard) is also available. Acquired UL/CSA standard in standard format. Telephone related equipment, communication equipment, OA equipment, AV equipment, etc. * Rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 10%. * Operating characteristics are measured at a coil temperature of 23°C. * The maximum allowable voltage is the maximum voltage that can be applied to the relay coil.
- OMRON Power Relay G7J DC12VDeskripsi:A multi-pole power relay that is one step closer to the contactor area where high capacity and high voltage are achieved. High capacity and strong power for motor control as well as resistance/inductive load. There is no contact chattering even if an instantaneous voltage drop occurs up to 50% of the rated voltage. Clears Withstand voltage of 4kV or more between coils and contacts as well as between contacts of different polarity. All insulation materials are made of flame retardant materials that have passed UL94V-0. UL and CSA standard certified type for standard products. Contact gap 3mm or more (both sides) . For package air conditioner compressor and heater opening/closing control. For open/close control of electric tools and various motors. For lamp control motor drive and power on/off control of office machines such as copiers and fax machines. For power control of packaging machines and food processing equipment. For inverter power control.atribut:
- Rated Voltage (V): DC12
- Type: Power relay
- Coil Rated Voltage (V): DC12
- OMRON Power Relay G4WDeskripsi:For power supply switching with impulse voltage 10kV and Withstand voltage 4kV. The input and output (between the coil and contacts) are completely separated, and an impact voltage of 10,000 V is achieved. Satisfies the VDE standard C/250 with an insulation distance of 8 mm or more between the coil and contacts, with a Withstand voltage of 4000 V AC or more, conforms to the Electrical Appliance and Material Control Law, and has obtained UL standard 508 and CSA standard. 1a type (TV-8) and 2a type (TV-5) meet TV ratings. RoHS compliant. Power supply
- OMRON Power Relay G2RDeskripsi:General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.atribut:
- Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
- Operating Ambient Temperature (°C): -40~+70 (no freezing or condensation)
- Type: Power relay
- DV Limit Switch CZ SeriesDeskripsi:Limit Switch. High Quality Material.
- OMRON Terminal SSR G3S4atribut:
- Equipped with / without Zero Cross Function: None
- Type: Terminal relay
- Contact Configuration: 1ax4
- Insulation Resistance (MΩ): 100 or more (with DC 500V mega)
- Hager Latching RelaysDeskripsi:For the control of lighting circuits in residential buildings, small industry buildings and commercial buildings. Latching relays operates when impulsed by a signal voltage The impulse can be provided via a pushbutton or switch. The first impulse sets the relay into its set (opposite) state, the next impulse returns it to its reset (original) state. The latching relays are built to add on optionally the following auxiliaries : - an auxiliary for centralise ON/OFF control EPN 050 - an auxiliary contact for remote signalling EPN 051 - an auxiliary for multi levelled centralised control EPN 052 - an auxiliary for control by maintained contact EPN 053 Connection capacity : 10mm2 rigid cables, 6mm2 flexible cables Conform to standard IEC60669-1 and IEC60669-2-7atribut:
- Current Rated (A): 16
- Frequency (Hz): 50
- OMRON Power Relay G5LEDeskripsi:10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, office automation equipment and vending machines. Ambient operating temperature 85°C. UL CLASS B compatible as standard. Acquired UL, CSA, EN standards, conforms to the Electric Safety Act (300V or less) . RoHS compliant. Home appliances, OA equipment, vending machines, etc.
- OMRON Small Power Relay G5QDeskripsi:Small power relay with 1 pole 10A opening and closing. Compact 1a/1c contact relay. Supports various loads with high switching performance. Although it is small, it can withstand an impact voltage of 8 kV (between coil and contacts) . RoHS compliant. Control device output
- AMS Soil Testing Penetrometeratribut:
- UNSPSC: 41113904
- Product Type: Pocket Penetrometer
- GUARDAIR Air GunDeskripsi:Pistol-grip air guns have a trigger in front of their handle for fingertip control of their high-pressure airstream. The large handle provides a more comfortable grip than thumb-lever air guns. These guns include a nozzle to ensure compatibility and save the time of selecting a nozzle separately.atribut:
- UNSPSC: 27131502
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Maximum Inlet Pressure (PSI): 120
- OMRON General Purpose Relay, Standard Type (LY2)Deskripsi:General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
- OMRON Special Purpose Relays with Latching LeverDeskripsi:Special Purpose Relays with Latching Lever, Built-in mechanical indicator, 2 Poles, DPDT, Coil Ratings 220 VACatribut:
- Contact Rated Control Capacity (V-A): AC250-10/DC30-10 (A contact), AC250-5/DC30-5 (B contact) (resistive load)
- Maximum Allowable Contact Current (A): 10
- Maximum Allowable Contact Voltage (V): AC250/DC250
- Protection Class: Comes in a case
- Terminal Shape: plug-in terminal
- types: power relay
- OMRON Solid State Relay G3CNDeskripsi:Low-cost printed circuit board mounting type. SSR for FA equipment that requires high reliability. Input 3 to 28 VDC, output 75 to 264 VAC. Wide range of input DC3 ~ 28V, output DC3 ~ 52.8V. Available output load is 2A and 3A. The flat or vertical shape can be selected. RoHS compliant.atribut:
- Type: Solid state/relay
- Ambient Relative Humidity (RH): 45 to 85
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Leakage Current (mA): 5 or less (at 50 VDC)
- Operating Ambient Temperature (°C): -30 to +80 (with no icing or condensation)
- Operation Indicator Lamp: None
- Return Voltage (V): DC1 or more
- Storage Temperature Range (°C): -30 to +100 (with no icing or condensation)
- Terminal Shape: Printed circuit board terminal
- Chairman Kursi Kantor Xilium TS-03801 Fabric (Kursi Kerja)atribut:
- Material Backseat: Mesh
- Seat Material: Fabric
- OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
- OMRON General Purpose RelayDeskripsi:General Purpose Relay Standard type, SPDT, Plug-in terminal 24 VDCatribut:
- Coil Voltage (V): 24
- Contact Material: AgSnIn
- Mounting Method: With plug-in socket
- Operating Voltage: DC
- Terminal: Plug-in
- Transparent Case: Yes
- Usage: General purpose, Interface
- With Mechanical Indicator: Yes
- DV Universal RelayDeskripsi:Relay & Socket. Universal Relay & Socket.atribut:
- Voltage Rate (VAC): 220/12VDC
Daftar Harga relay omron 12vdc Terbaru January 2026
| OMRON Surface Mount Relay G6K | Rp94.900 |
| OMRON Power Relay G7J DC12V | Rp559.900 |
| OMRON Power Relay G4W | Rp75.900 |
| OMRON Power Relay G2R | Rp69.900 |
| OMRON Relay MY Series | Rp58.900 |
| DV Limit Switch CZ Series | Rp48.900 |
| OMRON Terminal SSR G3S4 | Rp899.900 |
| Hager Latching Relays | Rp279.900 |
| OMRON Power Relay G5LE | Rp41.900 |
| OMRON Small Power Relay G5Q | Rp31.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)
























































































































































%20Limit%20Switches/DV%20Limit%20Switch%20CZ%20Series/ltP105169785-9.jpg)






/1dP102127049-2.jpg)


%20Limit%20Switches/Fort%20CZ%20Saklar%20Mikro/n1P103843829-1.jpg)
/9mP111110346-1.jpg)
/3nP102127131-2.jpg)