Beli relay my4n di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Track Mounted Socket, 15 Pins For General Purpose RelayDeskripsi:Track Mounted Socket, 15 pins for General Purpose Relay MY4
- OMRON Mini Power Relay MY4Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
- DV Universal RelayDeskripsi:Relay & Socket. Universal Relay & Socket.atribut:
- Voltage Rate (VAC): 220/12VDC
- OMRON Control Relay MY4N-D2 DC24 Satribut:
- Family Type: MYS
- Product Code: MYS 4202C
- Coil Voltage (V): 24
- Contact Material: Ag alloy + Au cladding
- Contact description: 4PDT
- Features: Diode, LED
- Mounting Method: With plug-in socket
- Operation voltage: DC
- Poles: 4
- Rated Carry Current (A): 5
- Terminal: Plug-in, Solder
- Transparent Case: Yes
- Usage: General purpose
- With Mechanical Indicator: Yes
- OMRON Front-Mounting Sockets for General Purpose RelayDeskripsi:Front-mounting Sockets for General Purpose Relay LY1, LY2atribut:
- Specification: square socket
- Terminal Shape: plug-in terminal
- OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
- Fort Relay Seriesatribut:
- Contact: Single
- OMRON General Purpose Relays, Standard type (MY4)Deskripsi:General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 200 VAC / 200 VAC
- OMRON Track Mounted Socket, 9 Pins For General Purpose RelayDeskripsi:Track Mounted Socket, 9 pins for General Purpose Relay MY2atribut:
- Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
- Number of pins (pins): 8
- With or Without Finger Protection: Nothing
- Withstand Voltage (V/minute): Between terminals: AC2000
- OMRON Shared Socket Square Socket PYF (Surface Connection)atribut:
- Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
- With or Without Finger Protection: None
- OMRON Mini Power Relay MY2Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
- OMRON Common Socket Square Socket PY (Front-Mounting)Deskripsi:* -E type has a finger protection structure, so round terminals cannot be used. Please use a Y-shaped terminal.atribut:
- Standard: UL, CSA, TUV
- OMRON General Purpose Relays, Standard type (MY2)Deskripsi:General Purpose Relays, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC / 110 VAC
- OMRON Miniature Power Relay MY-GS-R SeriesDeskripsi:- A lineup of models with latching levers added for easier circuit checking.- Reduces wiring work by 60% when combined with the PYF-PU Push-In Plus Socket (according to actual OMRON measurements).- Relays with AC and DC coils have different colors of operating indicators (LEDs).- Printing on the coil tape indicates the operating coil specification.- Mechanical operation indicators are a standard feature on all models.- UL, CSA, IEC (VDE certification), and CQC.atribut:
- Mounting Method: Plug-in Terminal
- Contact Material: Silver (Ag)
- OMRON Socket PYF For MY SeriesDeskripsi:MY relay socketatribut:
- Continuous Current (A): 6
- Ambient Relative Humidity (RH): 5 to 85
- Withstand Voltage: Between contact terminals of same polarity: 2000V AC for 1min Between contact terminals of different polarity: 2000V AC for 1min Between coil contact terminals: 2000V AC for 1min
- Insulation Resistance (MΩ): 1000 or more (DC500V)
- Number of Poles: 4
- Operation Ambient Temperature (°С): -40 to +70
- OMRON General Purpose Relays, Built-in LED Indicator Type (LY2N)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 2 Poles,Coil Ratings 100 VAC / 110 VAC
Daftar Harga relay my4n Terbaru January 2026
| OMRON Track Mounted Socket, 15 Pins For General Purpose Relay | Rp30.900 |
| OMRON Mini Power Relay MY4 | Rp239.900 |
| OMRON Relay MY Series | Rp58.900 |
| DV Universal Relay | Rp27.900 |
| OMRON Control Relay MY4N-D2 DC24 S | Rp199.900 |
| OMRON Front-Mounting Sockets for General Purpose Relay | Rp66.900 |
| OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N) | Rp64.900 |
| Fort Relay Series | Rp17.900 |
| OMRON General Purpose Relays, Standard type (MY4) | Rp67.900 |
| OMRON Track Mounted Socket, 9 Pins For General Purpose Relay | Rp40.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

























































































































































/3nP102127131-2.jpg)

/P102127117-1.jpg)


/ldP105952769-1.jpg)

/9fP105933339-1.jpg)

/P102127094-1.jpg)


/P102127056-1.jpg)