Beli relay kontaktor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Kontaktor Tipe AF
    Mulai

    Rp679.900

    ABB Kontaktor Tipe AF
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  2. Fort Kontaktor Blok
    Mulai

    Rp7.900

    Fort Kontaktor Blok
    Deskripsi:
    Contact Block for LAY5
  3. OMRON Track Mounted Socket, 15 Pins For General Purpose Relay
    Mulai

    Rp30.900

    OMRON Track Mounted Socket, 15 Pins For General Purpose Relay
    Deskripsi:
    Track Mounted Socket, 15 pins for General Purpose Relay MY4
  4. SIEMENS Kontaktor Magnet 3RT6025
    Mulai

    Rp389.900

    SIEMENS Kontaktor Magnet 3RT6025
    Deskripsi:
    Contactor AC 110 V 50/60 HZ AC3 7.5 kW 400 V AUX contacts 1 NO +1 NC 3-pole, size S0 screw terminal
  5. LS Electric Relay Thermal Beban Lebih untuk Kontaktor Tipe MC (Seri MT-150/3H)
    Mulai

    Rp1.199.900

    LS Electric Relay Thermal Beban Lebih untuk Kontaktor Tipe MC (Seri MT-150/3H)
    Deskripsi:
    - MT - Relai Termal Beban Lebih - Untuk Kontaktor tipe MC - Berfungsi untuk melindungi motor dari beban lebih - Standar non differensial 3 heater - Kelas 10A - Untuk Setting Arus 0.1A s/d 800A - IP 20 - Kontak Bantu 1NO 1NC - Standar IEC/EN 60947-1, IEC/EN 60947-4-1
    atribut:
    • Application For: MC-130a, MC-150a
    • Type: MT
    • Ampere Frame: 150AF
    • Number of Bimetal: 3
    • Bimetal Version: Non differential
  6. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  7. OMRON Front-Mounting Sockets for General Purpose Relay
    Mulai

    Rp66.900

    OMRON Front-Mounting Sockets for General Purpose Relay
    Deskripsi:
    Front-mounting Sockets for General Purpose Relay LY1, LY2
    atribut:
    • Specification: square socket
    • Terminal Shape: plug-in terminal
  8. Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O
    Mulai

    Rp38.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O
    atribut:
    • Contacts Type And Composition: 4 C/O
    • Control Type: Lockable test button
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
  9. Chint Kontaktor
    Mulai

    Rp61.900

  10. ABB Pluggable Interface Relay
    Mulai

    Rp61.900

    ABB Pluggable Interface Relay
    Deskripsi:
    The Cr-Mx024Ac2 Pluggable Interface Relay Is From The Cr-Mx (Miniature) Relay Range. This Relay Operates With A 24 V Ac Rated Control Supply Voltage And Has A 2 C/O (Spdt) Output With Contacts Rated At 250 V / 7 A. Standard Sockets, Pluggable Function Modules, Holders And Markers Are Available As Accessories.
    atribut:
    • Product Width (mm): 21.5
  11. SIEMENS Kontaktor
    Mulai

    Rp919.900

  12. ABB Kontaktor Tipe UA
    Mulai

    Rp899.900

    ABB Kontaktor Tipe UA
    Deskripsi:
    A 3-Phase Contactor Suitable For Capacitor Switching Application. Maximum Permissible Peak Current 30 Times The Nominal Rms Current. Operated With A Control Voltage, Versions From 24€¦Â€¦.690 V
  13. Chint Kontaktor 100A
    Mulai

    Rp1.099.900

    Chint Kontaktor 100A
    atribut:
    • Coil Voltage: 220V
    • Frequency: 50/60Hz
    • Conventional Thermal Current: 110A
    • Rated Insulation Voltage: 690V
    • Rated Impulse Withstand Voltage: 8kV
  14. OMRON Power Relay
    Mulai

    Rp33.900

    OMRON Power Relay
    Deskripsi:
    High capacity, high pressure resistance, sealed structure, compact power type Withstand voltage is high insulation with AC 3000 V (shock resistance 6 kV) between coil and contact. Considering the correspondence to the automated line, we also offer stick packaging. Acquired UL 508, CSA standard in standard form.
    atribut:
    • Type: Power relay
  15. Chint Kontaktor 25A
    Mulai

    Rp229.900

    Chint Kontaktor 25A
    atribut:
    • Conventional Thermal Current (A): 40
    • Frequency (Hz): 50/60
    • Rated Impulse with Stand Voltage (kV): 8
    • Rated Insulation Voltage (V) : 690
  16. Chint Kontaktor 18A 220V
    Mulai

    Rp189.900

    Chint Kontaktor 18A 220V
    atribut:
    • Coil Voltage: 220V
    • Frequency: 50/60Hz
    • Conventional Thermal Current: 32A
    • Rated Insulation Voltage: 690V
    • Rated Impulse Withstand Voltage: 8kV
Daftar Harga relay kontaktor Terbaru April 2026
ABB Kontaktor Tipe AFRp679.900
Fort Kontaktor BlokRp7.900
OMRON Track Mounted Socket, 15 Pins For General Purpose RelayRp30.900
SIEMENS Kontaktor Magnet 3RT6025Rp389.900
LS Electric Relay Thermal Beban Lebih untuk Kontaktor Tipe MC (Seri MT-150/3H)Rp1.199.900
Fuji Electric Kontaktor Magnet Tipe StandarRp269.900
OMRON Front-Mounting Sockets for General Purpose RelayRp66.900
OMRON Mini Power RelayRp149.900
Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/ORp38.900
Chint KontaktorRp61.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)

Halaman Terkait