Beli reinforcement ring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Reinforced Seal For Reinforced Stamp ReinforcementDeskripsi:It is a seal for supplementing a one-patch stamp. . Adopted "glue" of dot shape with good attachment by peeling cleanly one by one.atribut:
- Thickness (mm): 0.05
- Color: Transparent
- Hole Diameter (phi mm): 6
- Material: PET
- Outer Diameter d (mm): 14.5
- KOKUYO Vinyl PatchDeskripsi:Please use it for reinforcement and repair of binding holes of thin documents such as continuous slip forms.atribut:
- Hole Diameter (mm): phi 6
- Material: PET
- Dimensions t (mm): 0.05
- KOKUYO One Watch Patch Stamp 3 PackDeskripsi:It is a convenient 3 pack of One Punched Stamp which can stick a punch hole reinforcing seal easily with a sense of stamp. It does not use unwanted paper, so there is no unnecessary garbage, it is easy and economical to replace. (Replacement seal sold separately). It is a transparent type seal that does not hide the characters under the reinforced seal.atribut:
- Depth (mm): 37
- Material (Seal): PET(t0.05mm)
- Width (mm): 77
- Seal: Standard size (transparent type)
- Patch Size (Φmm): 14.5, hole diameter: 6
- Height (mm): 98
- KOKUYO Vinyl Patch Roll TypeDeskripsi:Please use it for reinforcement and repair of thin document such as continuous slip form and the hole. It is a product that can be hung from the display or the display stand and displayed.atribut:
- Hole Diameter (phi mm): 6
- Material: PET(t0.05mm)
- Bantex Map Ordner PVC Ring Mekanik A4 (Binder)atribut:
- Kapasitas (cm): 7
- Type: Potrait
- Ukuran: A4
- Warna: Hitam
- Zebra Pulpen Sarasa Clip 0.7mmatribut:
- Tip Size (mm): 0.7
- Daiichi Map L DCS F4atribut:
- Size: F4
- Matlock Label Holder for Matlockatribut:
- Type: Label Holder
- Bantex Map Ordner Insert 2 Ring A4 (Binder)atribut:
- Color: White
- Type: Potrait
- Indorack Standing Close Rack 19inch IR Series - Glass DoorDeskripsi:Close Rack included accessories : 10U - 32U - 1Unit PDU8G - 1Unit FM02 - 1pc BRP - 1set CR01 - 1pc FS - 1set CA01 - 1set AF01 - 100Set M06 - Steel Front Door, Rear Door and 2Side Door with Lock 42U - 45U - 1Unit PDU12G (Power Distribution Unit) - 2Unit FM02 (Fan Modular) - 1pc BRP (Brush Panel) - 1set CR01 (Cable Ring for IR Series) - 1pc FS (Fixed Shelf) - 1set CA01 (Castor) - 1set AF01 (Adjustable Foot) - 100Set M06 (Cagenut & Screw)atribut:
- Width (mm): 600
- Indorack Wall Mounting Rack 19inch WIR Series - Single Glass DoorDeskripsi:Wallmount Included Accessories : - 1Unit PDU6G (Power Distribution Unit) - 1Unit FAN (Single Fan) - 1pc BRP (Brush Panel) - 4pcs Dynabolt 8mm - 20Set M06 (Cagenut & Screw) - Front and 2Side Door with Lockatribut:
- Width (mm): 600
Daftar Harga reinforcement ring Terbaru March 2026
| KOKUYO Reinforced Seal For Reinforced Stamp Reinforcement | Rp119.900 |
| Bantex Ring Penguat Bolongan (Map File) | Rp11.900 |
| Indorack Fixed Shelf | Rp209.900 |
| KOKUYO Vinyl Patch | Rp41.900 |
| KOKUYO One Watch Patch Stamp 3 Pack | Rp299.900 |
| Bantex Pembatas Binder Index A4 (Pembatas Binder) | Rp5.900 |
| KOKUYO Vinyl Patch Roll Type | Rp54.900 |
| Bantex Map Ordner PVC Ring Mekanik A4 (Binder) | Rp40.900 |
| Zebra Pulpen Sarasa Clip 0.7mm | Rp23.900 |
| Daiichi Map L DCS F4 | Rp33.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/keP101514734-2.jpg)



/hnP101514635-10.jpg)

/i5P102267653-2.jpg)


/P102054420-1.jpg)


/hgP101514628-10.jpg)