Beli regulator udara di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Air Filter (Filter Udara)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Air Filter (Filter Udara)
    atribut:
    • Suitable fluid: Compressed air
    • Type Of Thread: PT
    • Minimum Working Pressure (MPa): 0.2 (entrance side)
    • Filter drain storage volume (mL): 80
    • Assured Pressure Resistance (MPa): 1.2
    • Auto drain Specification: Auto drain NO
    • Bowl material: Polycarbonate
    • Drain Cock: Auto
    • Drain Port Size (Rc): 1/8
    • Filter drain Outlet: With drain valve
    • Filtration (µm): 5
    • Included Accessories: Bracket
    • Material (Main Unit): Aluminium Alloy
    • Material (ball guard): Zinc alloy
    • Operating Temperature Range (°C): 5~60
    • Set Pressure Unit: MPa
    • Type of Sign: With bracket
  2. Parker Isi Ulang Pulpen dengan Blister (Pulpen)
    50%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp58.900

  3. Parker IM Black Series Pen (Pulpen)
    Mulai

    Rp549.900

    Parker IM Black Series Pen (Pulpen)
    atribut:
    • Material: Metal
  4. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  5. Parker Pulpen Seri IM Metal
    Mulai

    Rp279.900

    Parker Pulpen Seri IM Metal
    atribut:
    • Material: Metal
    • Finishing: Gold Trim
    • Color: Black
  6. Parker Vector 2 Stainless Steel
    Mulai

    Rp289.900

    Parker Vector 2 Stainless Steel
    atribut:
    • Material: Stainless Steel
  7. FIRMAN Stabilizer 3 Phase
    Mulai

    Rp21.999.900

    FIRMAN Stabilizer 3 Phase
    Deskripsi:
    Produk stabilizer dari Firman Indonesia dapat digunakan sebagai alat untuk menjaga tegangan arus listrik agar stabil (normal) yang dibutuhkan untuk berbagai peralatan elektronik.
    atribut:
    • Phase: 3
    • Protection Class: IP20
    • Insulation class: Kelas B, ≥ 5MΩ
    • Power Factor : 0.8Cos Φ
  8. Parker Pulpen Seri Jotter Spesial
    Mulai

    Rp179.900

    Parker Pulpen Seri Jotter Spesial
    atribut:
    • Material: Stainless Steel
    • Finishing: Chrome Trim
    • Nib: Ballpoint
  9. Parker Chemical-Resistant PFA Tubing
    Mulai

    Rp2.899.900

    Parker Chemical-Resistant PFA Tubing
    Deskripsi:
    Chemical-resistant PFA tubing protects against damage from most chemicals and solvents. PFA tubing is suitable for chemical processing, automotive, electronics, medical, and pharmaceutical applications.
    atribut:
    • UNSPSC: 31231313
    • Application: Air; Beverages; Chemicals; Food
    • Clarity: Semi-Clear
    • Color: Clear
    • Features: Chemically Inert; Low Coefficient of Friction; Low permeability; Non Leaching; Non-Wetting; Self-Extinguishing
    • For Environment: High Temperature
    • Hardness: Shore D 55
    • Maximum Operating Temperature (°F): 500
    • Maximum Vacuum Pressure (in Hg): 28
    • Minimum Operating Temperature (°F): -100
    • Overall Length (ft): 50
    • Resistance Properties: Heat Resistant
    • Standards: 21 CFR 177.1550; ASTM D3307; UL 94 V-0 Compliant; USP Class VI
    • Vacuum Rated: Vacuum Rated
  10. LEXOS Stabilizer 3 Phase
    Mulai

    Rp20.999.900

    LEXOS Stabilizer 3 Phase
    atribut:
    • Phase: 3
    • Input Voltage (V): 260-430
    • Output voltage (V): 380
    • Roll Material: 100% Cooper
    • Frequency (Hz): 50
    • Effeciency: 1
    • Reading Meter: Digital
    • Work System: Automatic
    • Temperature (°C): -15 to -40
    • Power Factor : 0.8
    • Protection : Over dan Under Voltage, Over dan Under Current, Automatic Cooling Fan dengan Heat Sensor
    • Response Time (s): 1
  11. Yoshitake Pressure Reducing Valve (Water)
    Mulai

    Rp1.699.900

    Yoshitake Pressure Reducing Valve (Water)
    Deskripsi:
    -A pressure reducing valve for water supply that eliminates noise made from the valve itself and is safe to use even during midnight.-It is a water conformity standard compliant product.-Applicable fluid: tap water.-Pressure reducing valve for house-to-house water supply in a condominium.
  12. Parker Hydraulic Quick Coupling with Valve (Kopler)
    Mulai

    Rp479.900

    Parker Hydraulic Quick Coupling with Valve (Kopler)
    Deskripsi:
    Coupling 1/4 Male BSPP NBR Pom dengan spesifikasi ukuran 1/4 Inchi adalah kopling dari brand Parker untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Connection Thread Size (inch): 1/4
    • Connection Type: Male Thread - parallel
    • Diameter: 7 nom
    • Hex Size (mm): 21
    • Length (mm): 70.5
    • Color: Standard
    • Flow Rate (L/minute): 760
    • Material: POM
    • Maximum Operating Pressure (bar): 10
    • Maximum Operating Temperature (°C): 80
    • Minimum Operating Temperature (°C): -20
    • Outside Diameter (mm): 26
    • Seal Material: NBR
    • Type: Coupling
    • Valve Included: Yes
    • Version: Double Shut-Off
Daftar Harga regulator udara Terbaru March 2026
Parker General Purpose Air RegulatorRp6.499.900
monotaro Air Filter (Filter Udara)Rp609.900
Parker Pulpen Seri JotterRp159.900
Parker Isi Ulang Pulpen dengan Blister (Pulpen)Rp58.900
NIHONSEIKI RegulatorRp999.900
Parker IM Black Series Pen (Pulpen)Rp549.900
Yoshitake Pressure Reducing Valve (Steam) (PRV)Rp10.999.900
Parker Pulpen Vector 2 StandardRp199.900
Parker Pulpen Seri IM MetalRp279.900
Parker Vector 2 Stainless SteelRp289.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)