Beli regulator oxygen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Regulator Oxygen
    Mulai

    Rp329.900

    Wipro Regulator Oxygen
    atribut:
    • Color: Green
    • Dimensions (cm): 15x10.5x14.5
  2. TEKIRO Heavy Duty Welding Regulator (Regulator Gas)
    Mulai

    Rp409.900

    TEKIRO Heavy Duty Welding Regulator (Regulator Gas)
    Deskripsi:
    DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.
    atribut:
    • Inlet Connection: BSP (British Standard Pipe)
    • Outlet Connection: M16xP1.5(L) + Hose Nipple
  3. KRISBOW Regulator Las Oksigen
    Mulai

    Rp999.900

    KRISBOW Regulator Las Oksigen
    atribut:
    • Gas Service (kgf/cm²): Oxygen
    • Inlet Pressure Gauge (kgf/cm²): 200/3000
    • Outlet Pressure Gauge (N m�/hour): 14/200
    • Maximum Flow Rate: 40
    • Inlet Connection: JIS, BS, CGA, DIN
    • Outlet Connection: G3/8inch (R) Hose Nipple
    • Dimensions (mm): 170x100x170
  4. Yamato Oxygen Regulator Ss Junior
    Mulai

    Rp3.099.900

    Yamato Oxygen Regulator Ss Junior
    Deskripsi:
    With compact design and pressure gauge cover. New JIS compliant product. Regulator for oxygen gas.
    atribut:
    • Suitable Gas: Oxygen
    • Operating Pressure (MPa) : Primary side / 2 ~ 15, Secondary side / 0.2 ~ 0.99
  5. TORA Regulator Oxygen
    Mulai

    Rp169.900

    TORA Regulator Oxygen
    atribut:
    • Gas: Oxygen
    • Model : 076 Yamato
  6. Yamato Single-Stage Reduction Regulator
    Mulai

    Rp1.199.900

    Yamato Single-Stage Reduction Regulator
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  7. Max Welder Regulator Oxygen
    Mulai

    Rp139.900

    Max Welder Regulator Oxygen
    Deskripsi:
    Oxygen regulator is commonly used welding, cutting and others, which require oxygen from the O2 tube
  8. Daesung Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  9. Harris Nitrogen Regulator
    Mulai

    Rp18.999.900

    Harris Nitrogen Regulator
    Deskripsi:
    Regulator Nitrogen, Argon, CO, Air, Helium, Hydrogen, Oxygen, Methane.
    atribut:
    • Maximum Inlet Pressure (bar): 300
    • Delivery Pressure (bar): 0 to 100
    • Maximum Air Flow (m³/hour): 400
    • Delivery Pressure Gauge (bar): 0 to 315
    • Supply Pressure Gauge (bar): 0 to 400
  10. Morris Regulator Harris Two Stages
    Mulai

    Rp1.699.900

    Morris Regulator Harris Two Stages
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
    atribut:
    • Cylinder Pressure (kg): 0-135
  11. SMITH EQUIPMENT Gas Regulator
    Mulai

    Rp4.399.900

    SMITH EQUIPMENT Gas Regulator
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  12. Yamato Oxygen Regulator
    Mulai

    Rp4.599.900

    Yamato Oxygen Regulator
    Deskripsi:
    -Regulator made entirely of brass with a cover.-New JIS compliant product, boasting high safety.
    atribut:
    • Primary side working pressure: 2 to 15MPa
  13. Muraku Regulator Oxygen
    Mulai

    Rp199.900

    Muraku Regulator Oxygen
    atribut:
    • Code Item: O2
    • Type: Single Stage Cylinder
    • Inlet Pressure (psi/bar): 0-3500/0-250
    • Outlet Pressure (psi/bar): 0-350/0-25
    • Diameter Cylinder (mm): 64
    • Diameter Pressure (mm): 60
    • Body Material: Brass
    • Inlet Connection (mm): M22x1.5
    • Outlet Connection (mm): M16x1.5 + Hose Nipple
  14. TORA Regulator LPG
    Mulai

    Rp169.900

    TORA Regulator LPG
    atribut:
    • Gas: LPG
    • Model : 076 Yamato
  15. Melzer Regulator
    Mulai

    Rp249.900

    Melzer Regulator
    atribut:
    • Outlet Pressure (Bar): 2.5
    • Color: Random Color
  16. VICTOR Regulator for Oxygen
    Mulai

    Rp3.599.900

    VICTOR Regulator for Oxygen
    atribut:
    • Type: Regulator
  17. Harris Brazing Alloys Phos-Copper STAY-SILV 15
    Mulai

    Rp12.999.900

    Harris Brazing Alloys Phos-Copper STAY-SILV 15
    atribut:
    • AWS Code (A5.8): BCuP-5
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 774
  18. VICTOR Gas Regulators
    Mulai

    Rp5.699.900

    VICTOR Gas Regulators
    Deskripsi:
    These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.
    atribut:
    • UNSPSC: 40142201
    • Body Material: Brass
    • Mounting Type: Cylinder
    • Inlet Connection Type: NGO
    • Voltage (V): 110
  19. Chiyoda Seiki Regulator Oxygen
    Mulai

    Rp1.699.900

    Chiyoda Seiki Regulator Oxygen
    atribut:
    • Maximum Working Inlet Pressure (kgf/cm²): 165
  20. Wipro Regulator LPG (Pengatur Tekanan)
    Mulai

    Rp329.900

    Wipro Regulator LPG (Pengatur Tekanan)
    atribut:
    • Color: Orange
    • Dimensions (cm): 15x10.5x14.5
Daftar Harga regulator oxygen Terbaru April 2026
Wipro Regulator OxygenRp329.900
TEKIRO Heavy Duty Welding Regulator (Regulator Gas)Rp409.900
KRISBOW Regulator Las OksigenRp999.900
Yamato Oxygen Regulator Ss JuniorRp3.099.900
TORA Regulator OxygenRp169.900
Yamato Single-Stage Reduction RegulatorRp1.199.900
Max Welder Regulator OxygenRp139.900
Daesung RegulatorRp159.900
Harris Nitrogen RegulatorRp18.999.900
Morris Regulator Harris Two StagesRp1.699.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)