Beli regulator kompresor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EMC FRL Filter (Filter Regulator)
    Mulai

    Rp419.900

    EMC FRL Filter (Filter Regulator)
    atribut:
    • Series No.: Round gauge series
    • Type Code: Filter+regulator+ lubricator
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Bowl material: Polycarbonate
    • Filter Precision: 40 µm (5 µm is optional)
    • Maximum Working Pressure (MPa): 1
    • Pressure Adjustment Range (MPa): 0.15~0.85
    • Recommended oil: Turbine No.1 Oil ISOVG32
    • Valve Type: With Overlow
    • Working Temperature (°C): 5~6
  2. Wipro Regulator & Filter for Mini Compressor
    Mulai

    Rp169.900

    Wipro Regulator & Filter for Mini Compressor
    atribut:
    • Size (inch): 1/8x1/8
  3. TEKIRO Regulator Filter Udara Kompresor
    Mulai

    Rp189.900

    TEKIRO Regulator Filter Udara Kompresor
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonate
    atribut:
    • Air inlet (inch): 1/4
    • Size (inch): 1/4
    • Material: Polycarbonate
    • Dimension 2 (mm): 30
    • Dimension 5 (mm): 40
  4. SMC FRL Combination Rc1/4 (Filter Udara)
    Mulai

    Rp1.299.900

    SMC FRL Combination Rc1/4 (Filter Udara)
    atribut:
    • Body Size: Body Size
    • Relieving Type: Relieving Type
    • Drain Cock: With Drain Cock
    • Flow Direction: Left to Right
  5. TEKIRO Saringan Udara Kompresor
    Mulai

    Rp289.900

    TEKIRO Saringan Udara Kompresor
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mm
    atribut:
    • Air inlet (inch): 3/4
    • Material: Polycarbonate
    • Dimension 1 (mm): 214
    • Dimension 5 (mm): 50
  6. SMC Filter Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

  7. SUGICO Powder Scoop
    Mulai

    Rp179.900

    SUGICO Powder Scoop
    atribut:
    • Material: Stainless steel (SUS430)
  8. CP Filter Regulator Pneumatic
    Mulai

    Rp169.900

    CP Filter Regulator Pneumatic
    atribut:
    • Material: Steel
  9. monotaro Filter Regulator + Lubricator
    Mulai

    Rp899.900

    monotaro Filter Regulator + Lubricator
    Deskripsi:
    Pressure control removal outlet side of 5 micro m or more solid contaminants and the drain contained in the compressed air is available. Electromagnetic valve in the lubricator, you can lubrication by the oil mist to the cylinder.
    atribut:
    • Maximum Operating Pressure (MPa): 1
    • Material (ball guard): Zinc alloy
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Proof Pressure (MPa): 1.2
    • Auto drain Specification: With semi-auto drain
    • Body Material: Zinc alloy
    • Filter Drain Capacity (ml): 80
    • Filtration rating ( micro m): 5
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Lubricator Oil Storage Amount (ml): 125
    • Mounting Method: Bracket mounting
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Recommended use oil: ISO VG 32
    • Screw Type: PT
    • Set Pressure Unit: MPa
  10. monotaro Regulator
    Mulai

    Rp399.900

    monotaro Regulator
    Deskripsi:
    The compressed air under reduced pressure, and supplies the constant pressure in the pneumatic line
    atribut:
    • Set Pressure Range (MPa): 0.05-0.85
    • Proof Pressure (MPa): 1.2
    • Mounting Method: With bracket
    • Pressure gauge connection caliber: R1 / 8
    • Body Material: Zinc alloy
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Maximum Flow Rate (L/minute): 2500
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): 5-60
    • Pressure Gauge: With pressure gauge
    • Screw Type: Rc
    • Set Pressure Unit: MPa
  11. Morris Regulator Harris Two Stages
    Mulai

    Rp1.699.900

    Morris Regulator Harris Two Stages
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
    atribut:
    • Cylinder Pressure (kg): 0-135
  12. Wipro Spray Gun Meiji Type
    Mulai

    Rp279.900

    Wipro Spray Gun Meiji Type
    Deskripsi:
    Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravity
    atribut:
    • Type: Meiji
    • Standard Nozzle (mm): 1.5
  13. Yamato Nitrogen Gas Regulator (Pengatur Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Pengatur Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  14. Wipro Regulator Penyaring Udara
    Rating:
    70% of 100
    (2)
    Mulai

    Rp239.900

  15. Autonics Signal Lights LED Type MS86W Series
    Mulai

    Rp879.900

    Autonics Signal Lights LED Type MS86W Series
    Deskripsi:
    The MS86W series is an LED beacon featuring three selectable light patterns ofFlashing or rotation for diversified uses. The clear lens makes it easier to seethe light, even in bright ambient conditions.
    atribut:
    • Cable Spesification: UL1007/22AWG
    • Connection Type: Lead wire connection
    • Humidity Level: 45-85%RH
    • Certification: CE
    • Flashing Rate (times/minute): 80±10
    • Installation Direction: Body direct mounting
    • Insulation Resistance (MΩ): 100 or more (500VDC megger base)
    • Standard Protection: IP65
    • Vibration (mm): 0.75 on 10-55Hz
  16. YAMAMOTO KEIKI Ordinary Pressure Gauge
    90%
    Mulai

    Rp74.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
Daftar Harga regulator kompresor Terbaru March 2026
EMC FRL Filter (Filter Regulator)Rp419.900
Wipro Regulator & Filter for Mini CompressorRp169.900
Wipro Regulator GasRp199.900
TEKIRO Regulator Filter Udara KompresorRp189.900
SMC FRL Combination Rc1/4 (Filter Udara)Rp1.299.900
TEKIRO Saringan Udara KompresorRp289.900
SMC Filter RegulatorRp809.900
SUGICO Powder ScoopRp179.900
CP Filter Regulator PneumaticRp169.900
monotaro Filter Regulator + LubricatorRp899.900

Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)