Beli regulator gas nitrogen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chiyoda Seiki Regulator Nitrogen
    Mulai

    Rp1.899.900

    Chiyoda Seiki Regulator Nitrogen
    Deskripsi:
    Designed for economy and popular applications.
    atribut:
    • Maximum Working Inlet Pressure (kgf/cm²): 165
  2. KRISBOW Regulator Las Argon
    Mulai

    Rp1.099.900

    KRISBOW Regulator Las Argon
    atribut:
    • Gas Service: Argon, mix gas
    • Outlet Flow Gauge (L/minute): 0-25 LPM Argon
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(M)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x190x110
  3. Yamato Regulator for Argon Gas
    Mulai

    Rp2.299.900

    Yamato Regulator for Argon Gas
    Deskripsi:
    -You can make a duplex type of 2 pieces of flow meter with argon regulator (25L).-Working pressure is a setting formula type.
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.4±0.1 (setting type)
    • Voltage (V): 110
  4. UNIWELD Gas Regulators
    Mulai

    Rp3.299.900

    UNIWELD Gas Regulators
    Deskripsi:
    These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.
    atribut:
    • Body Material: Brass
    • Number of Stages: Single Stage
    • Diaphragm Material: Neoprene
    • Outlet Connection Gender: Male
    • Inlet Pressure (Maximum) (psig): 3000
    • Voltage (V): 110
  5. Yamato Nitrogen Gas Regulator (Pengatur Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Pengatur Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  6. Morris Regulator Harris Two Stages
    Mulai

    Rp1.699.900

    Morris Regulator Harris Two Stages
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
    atribut:
    • Cylinder Pressure (kg): 0-135
  7. Morris Regulator Harris Single Stage
    Mulai

    Rp749.900

    Morris Regulator Harris Single Stage
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  8. SMITH EQUIPMENT Gas Regulator
    Mulai

    Rp4.399.900

    SMITH EQUIPMENT Gas Regulator
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  9. UNIWELD Gas Regulator
    Mulai

    Rp3.799.900

    UNIWELD Gas Regulator
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • UNSPSC: 40142201
    • Body Finish: Polished
    • Body Material: Brass
    • Control Type: T-Handle
    • Inlet Connection Type: NGO
    • Inlet Pressure (Maximum) (psig): 3000
    • Mounting Type: Cylinder
    • Number of Stages: Single Stage
    • Standards: UL Listed
    • Voltage (V): 110
  10. Muraku Regulator Nitrogen
    Mulai

    Rp329.900

    Muraku Regulator Nitrogen
    atribut:
    • Code Item: MRK NTRG
    • Type: Single Stage Cylinder
    • Inlet Pressure (psi/bar): 0-3500/0-250
    • Outlet Pressure (psi/bar): 0-350/0-25
    • Diameter Cylinder (mm): 64
    • Diameter Pressure (mm): 60
    • Body Material: Brass
    • Inlet Connection (mm): M22x1.5
    • Outlet Connection (mm): M16x1.5 + Hose Nipple
  11. Chiyoda Seiki Regulator Ahn-1 for Nitrogen
    Mulai

    Rp3.799.900

    Chiyoda Seiki Regulator Ahn-1 for Nitrogen
    atribut:
    • Manufacturing Number: AHN-1
    • Dimensions (cm): 10x10x15
    • Type: High-Precision Regulators
    • Weight (kg): 1.5
  12. Harris Gas Regulator
    Mulai

    Rp5.499.900

    Harris Gas Regulator
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  13. TEKIRO Automatic Nitrogen Generator
    Mulai

    Rp12.999.900

    TEKIRO Automatic Nitrogen Generator
    Deskripsi:
    Mesin ini berfungsi untuk mengalirkan angin dari kompresor untuk di saring kemudian di ubah menjadi angin nitrogen.Power Supply : 110 VAC - 220V / 50 HZ - 60 HzPower : 60 WNitrogen Purity : 95 - 99.5 %Compressed Air Imput Range : 174 PSI / 12 BarNitrogen Output : 3000 LiterSet Pressure Range 0, 3-4, 0 BarAcuuraty : 1% = 0.5 PsiEquipment adopts high-octane BF-200# Carbon Molecular sieve and core acecorries are importedBy presetting pressure the equipment can vacumm, fill N2 and test pressure automaticallyPressure sensor of high precision made by US NovasensorJust One button can complete vacuum and nitrogen inflation
    atribut:
    • Nitrogen Purity (%): 95-99
    • Input Air Pressure (psi): 87-123 (6-8.5bar)
    • Power Supply (V): AC110/220 50-60Hz
  14. Yamato Single-Stage Reduction Regulator
    Mulai

    Rp1.199.900

    Yamato Single-Stage Reduction Regulator
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  15. SUGICO Powder Scoop
    Mulai

    Rp179.900

    SUGICO Powder Scoop
    atribut:
    • Material: Stainless steel (SUS430)
  16. Max Welder Regulator Argon (Pengatur Tekanan)
    Mulai

    Rp139.900

    Max Welder Regulator Argon (Pengatur Tekanan)
    Deskripsi:
    Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.
    atribut:
    • Use for: Argon
  17. Daesung Regulator
    Mulai

    Rp159.900

  18. Wipro Regulator Oxygen
    Mulai

    Rp319.900

    Wipro Regulator Oxygen
    atribut:
    • Color: Green
    • Dimensions (cm): 15x10.5x14.5
Daftar Harga regulator gas nitrogen Terbaru January 2026
Wipro Regulator GasRp199.900
Chiyoda Seiki Regulator NitrogenRp1.899.900
KRISBOW Regulator Las ArgonRp1.099.900
Yamato Regulator for Argon GasRp2.299.900
UNIWELD Gas RegulatorsRp3.299.900
Yamato Nitrogen Gas Regulator (Pengatur Gas)Rp4.999.900
Morris Regulator Harris Two StagesRp1.699.900
Morris Regulator Harris Single StageRp749.900
SMITH EQUIPMENT Gas RegulatorRp4.399.900
UNIWELD Gas RegulatorRp3.799.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)

Halaman Terkait